Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Sinks and Fountains

20 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
    Gooseneck Glass Filler,For Water Coolers
    Chrome Bubbler Kit,For Halsey Taylor
    • HALSEY TAYLOR
    • Chrome Bubbler Kit, For Halsey TaylorChrome Bubbler Kit,For Halsey Taylor
    • Item # 5WMU7
    • Mfr. Model # 98533C
    • Chrome Bubbler Kit, For Use With Various Halsey Taylor Water Coolers with 1/4 In. Tubing, Material Chromed...More

    • HALSEY TAYLOR
    • Wall-Mount, Push Bar Water CoolerWall-Mount, Push Bar Water Cooler
    • Multiple product options available

      Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

    Cold Control Thermostat,For Elkay and HT
    Replacement Filter Cartridge,For HT
    • HALSEY TAYLOR
    • Replacement Filter Cartridge, For HTReplacement Filter Cartridge,For HT
    • Item # 5WMU5
    • Mfr. Model # 55897C
    • Replacement Filter Cartridge, For Use With Halsey Taylor Water Coolers with 1/4 In. Tubing, For Use With Mfr....More

    • HALSEY TAYLOR
    • Free-Standing, Push Button Water CoolerFree-Standing, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp....More

    • HALSEY TAYLOR
    • Wall-Mount, Push Button Drinking FountainWall-Mount, Push Button Drinking Fountain
    • Multiple product options available

      Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, Operation Push Button, Number of Levels 1, —, Color Stainless Steel, Voltage —, Regulator Maintains Constant...More

    Drinking Fountain Head,For Halsey Taylor
    • HALSEY TAYLOR
    • Wall, Push Button Water CoolerWall, Push Button Water Cooler
    • Multiple product options available

      Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Width 18-1/8", Inlet 3/8" Tube O.D., Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

    • HALSEY TAYLOR
    • Wall-Mount, Electronic Sensor Bottle Filling StationWall-Mount, Electronic Sensor Bottle Filling Station
    • Multiple product options available

      Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Cold Water Capacity 8 gph, 1/5, 4A, Depth 18-5/8",...More

    Integral Bubbler Assembly,Push Button
    • HALSEY TAYLOR
    • Integral Bubbler Assembly, Push ButtonIntegral Bubbler Assembly,Push Button
    • Item # 5WMU6
    • Mfr. Model # A54881
    • Integral Bubbler Assembly with Push Button, For Use With Various Elkay and Halsey Taylor Water Coolers,...More

    Drain Plug,For Halsey Taylor
    • HALSEY TAYLOR
    • Drain Plug, For Halsey TaylorDrain Plug,For Halsey Taylor
    • Item # 5WMU0
    • Mfr. Model # 102639931640
    • Drain Plug, For Use With Halsey Taylor Water Coolers with 1/4 In. Tubing, Material Chrome Plated ABS, Size...More

    Drinking Fountain,SS,5-1/2 in. H
    • HALSEY TAYLOR
    • Drinking Fountain, SS, 5-1/2 in. HDrinking Fountain,SS,5-1/2 in. H
    • Item # 2KLE4
    • Mfr. Model # 74045405001
    • Drinking Fountain, Indoor/Outdoor, Mounting Type Wall, ADA Compliant No, Operation Lever Handle, Number of...More

    Drain Service Kit,For HT HAC Models
    Wiring Harness Service Kit,For HTV Model
    Push Bottom Assembly,For BFC Series
    • HALSEY TAYLOR
    • Push Bottom Assembly, For BFC SeriesPush Bottom Assembly,For BFC Series
    • Item # 5WMU1
    • Mfr. Model # 92776C
    • Push Bottom Assembly, For Use With Halsey Taylor BFC Series Drinking Fountains, Includes Cover Nut, Button,...More

    • HALSEY TAYLOR
    • Wall, Push Button Vandal Resistant Water CoolerWall, Push Button Vandal Resistant Water Cooler
    • Multiple product options available

      Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Cold Water Capacity 8 gph, 1/4, 4A, Depth 18-5/8", Inlet...More

    • HALSEY TAYLOR
    • Pedestal Mount, Push Button Drinking FountainPedestal Mount, Push Button Drinking Fountain
    • Multiple product options available

      Drinking Fountain, Mounting Type Pedestal, Operation Push Button, Color Evergreen and Drain Connection 1-1/4"; Varies by Indoor / Outdoor / Indoor/Outdoor, ADA...More

    Retro Bottle Filling Station,For HAC
    • HALSEY TAYLOR
    • Retro Bottle Filling Station, For HACRetro Bottle Filling Station,For HAC
    • Item # 6XUY8
    • Mfr. Model # HTHB-HAC-RF
    • Retrofit Bottle Filling Station, For Use With HAC Model Water Coolers, Material Stainless Steel, ABS Plastic,...More

    Bottom Cover,For HTr HTV Series
    Results per page: 16 | 32 | 48