Skip Content

Filter Results By

Item
Type
Brand
Price
Shop By
Ratings

Sink Drains

251 Results Found that Include 251 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Strainer,Grid,1 1/4 In
  • GRAINGER APPROVED
  • Strainer, Grid, 1 1/4 InStrainer,Grid,1 1/4 In
  • Item # 6PB68
  • Mfr. Model # 6PB68
  • Grid Drain, Lavatory, Brass, Chrome Color/Finish, Pipe Dia. 1 1/4 In., For Use With Most Lavatory Sinks, Slip...More

P Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
P Trap,Plastic,Pipe Dia 1 1/2 In
End Outlet Waste,Plastic,Pipe 1 1/2 In
  • GRAINGER APPROVED
  • End Outlet Waste, Plastic, Pipe 1 1/2 InEnd Outlet Waste,Plastic,Pipe 1 1/2 In
  • Item # 1PNY2
  • Mfr. Model # 1PNY2
  • End Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Tailpiece,22 Gauge,Pipe Dia 1-1/2 In
Tailpiece,Plastic,Pipe Dia 1 1/2 In
Waste Arm,Plastic,Pipe Dia 1 1/2 In
Extension Tube,8 In L, 1 1/4 Pipe Dia
P-Trap, 1 1/2 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Brass NutsP-Trap, 1 1/2 In., Brass Nuts
  • Item # 4WDE5
  • Mfr. Model # Z8702B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/2...More

Lavatory Strainer, 8 3/4 In. L
  • ZURN INDUSTRIES
  • Lavatory Strainer, 8 3/4 In. LLavatory Strainer, 8 3/4 In. L
  • Item # 4WDF4
  • Mfr. Model # Z8746-PC
  • Lavatory Strainer, Open Grid, Offset Tailpiece, Material of Construction Cast Brass, Color/Finish Chrome,...More

Elbow,45 Deg,1 1/2 Or 1 1/4 In,Poly
Waste Arm,20 Gauge,Pipe Dia 1 1/2 In
J Bend,17 Gauge,Brass,Pipe Dia 1 1/2 In
Elbow,90 Deg,Pipe 1 1/2 Or 1 1/4 In
Waste Connection, 1 1/4 x 1 1/2 In
  • ZURN INDUSTRIES
  • Waste Connection, 1 1/4 x 1 1/2 InWaste Connection, 1 1/4 x 1 1/2 In
  • Item # 4WDG3
  • Mfr. Model # Z8938CZ-PC
  • Waste Connection, Female, Material of Construction Cast Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/4...More

Threaded Tube,Brass
  • ZURN INDUSTRIES
  • Threaded Tube, BrassThreaded Tube,Brass
  • Item # 41J512
  • Mfr. Model # ZR7349-PC
  • Threaded Tube, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Tailpiece, 8 In L, 1 1/4 In Pipe Dia
Waste Valve,Cast Bronze,2 In
P-Trap,1 1/4 In, Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In, Die Cast NutsP-Trap,1 1/4 In, Die Cast Nuts
  • Item # 4WDE1
  • Mfr. Model # Z8700-8B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 8 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

P-Trap, 1 1/2 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Brass NutsP-Trap, 1 1/2 In., Brass Nuts
  • Item # 4WDE4
  • Mfr. Model # Z8702-9B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 9 In., Gauge 17, Pipe Dia. 1 1/2 In.,...More

Floor Flange Trim Plate,Steel,1/2 In
  • GRAINGER APPROVED
  • Floor Flange Trim Plate, Steel, 1/2 InFloor Flange Trim Plate,Steel,1/2 In
  • Item # 1PPE2
  • Mfr. Model # 1PPE2
  • Escutcheon, Two Piece, Material of Construction Steel, Color/Finish Natural Color, Length (In.) -, Gauge -,...More

Floor Flange Trim Plate,Steel,3/8 In
  • GRAINGER APPROVED
  • Floor Flange Trim Plate, Steel, 3/8 InFloor Flange Trim Plate,Steel,3/8 In
  • Item # 1PPE1
  • Mfr. Model # 1PPE1
  • Escutcheon, Two Piece, Material of Construction Steel, Color/Finish Natural Color, Length (In.) -, Gauge -,...More

Floor Flange Trim Plate,Steel,3/4 In
  • GRAINGER APPROVED
  • Floor Flange Trim Plate, Steel, 3/4 InFloor Flange Trim Plate,Steel,3/4 In
  • Item # 1PPE3
  • Mfr. Model # 1PPE3
  • Escutcheon, Two Piece, Material of Construction Steel, Color/Finish Natural Color, Length (In.) -, Gauge -,...More

Elbow,90 Deg,1 1/2 Or 1 1/4 In,Poly
P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
Tailpiece, 12 In L,1 1/2 In Pipe Dia
S Trap,Plastic,Pipe 1 1/2 In,Poly
Wall Tube,20 Gauge,Pipe Dia 1 1/2 In
S Trap,Plastic,Pipe Dia 1 1/4 In
Repair Trap,Pipe 1 1/2 Or 1 1/4 In,Brass
Drain Pop Up Assembly,1 1/4 In,Plastic
Tailpiece,20 Gauge,Pipe Dia 1 1/2 In
Results per page: 16 | 32 | 48

Sink drains from Grainger can work with all types of bathroom and kitchen faucets. Choose an S-trap for floor or vertical drains in chrome, brass or plastic models. For horizontal drains that come out of the wall, a P-trap can easily connect with simple hand tightening. Some models come with a cleanout valve, which is on the underside of the trap and can be unscrewed easily to enable you to remove clogs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More