Skip Content

Filter Results By

Applied Filters Clear All

Sink Drains

64 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drain Pop Up Assmbly,Brss,Pp Dia 1 1/4In
Threaded Tube,Brass
  • ZURN INDUSTRIES
  • Threaded Tube, BrassThreaded Tube,Brass
  • Item # 41J512
  • Mfr. Model # ZR7349-PC
  • Threaded Tube, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Drain,Stainless Steel,Pipe Dia 3 in.
  • ZURN INDUSTRIES
  • Drain, Stainless Steel, Pipe Dia 3 in.Drain,Stainless Steel,Pipe Dia 3 in.
  • Item # 29RP61
  • Mfr. Model # JP1996-SDL
  • Drain, Lavatory, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Length (In.) 2-9/16,...More

Drain,Pop-Up,Polished Chrome,1-1/4 in.
  • SPEAKMAN
  • Drain, Pop-Up, Polished Chrome, 1-1/4 in.Drain,Pop-Up,Polished Chrome,1-1/4 in.
  • Item # 30UL78
  • Mfr. Model # S-3470
  • Push Pop-Up Drain, Lavatory, Material of Construction Brass, Color/Finish Polished Chrome, Length (In.) 8,...More

Cover Plate,One Piece,Wall,5 In Pipe Dia
Trap Primer,Bronze,Pipe Dia 1/2 in.
  • ZURN INDUSTRIES
  • Trap Primer, Bronze, Pipe Dia 1/2 in.Trap Primer,Bronze,Pipe Dia 1/2 in.
  • Item # 29RP59
  • Mfr. Model # Z1022-XL-1/2-IP
  • Trap Primer, Automatic, Material of Construction Bronze, Color/Finish Chrome, Length (In.) 4-3/16, Pipe Dia....More

Cover Plate,One Piece,Wall,3 In Pipe Dia
Waste Tee with Arm, End Outlet, 16 In L
  • ZURN INDUSTRIES
  • Waste Tee with Arm, End Outlet, 16 In LWaste Tee with Arm, End Outlet, 16 In L
  • Item # 4WDF5
  • Mfr. Model # Z8752-SC
  • Waste Tee with Arm, End Outlet, Continuous, Material of Construction Cast Brass, Satin Plated, Color/Finish...More

Sink Clips,PK4
  • GRAINGER APPROVED
  • Sink Clips, PK4Sink Clips,PK4
  • Item # 4FEV8
  • Mfr. Model # 4FEV8
  • Sink Clips, 2 5/32 Long with Slotted Head, Material of Construction Zinc, For Use With S/S Sinks, Includes...More

Sink Clip,Type J,PK4
  • GRAINGER APPROVED
  • Sink Clip, Type J, PK4Sink Clip,Type J,PK4
  • Item # 4FEV9
  • Mfr. Model # 4FEV9
  • Sink Clips, J Type, Material of Construction Aluminum, Length (In.) 2-3/4, For Use With Stainless Steel...More

Sink Clips,Type M,PK4
  • GRAINGER APPROVED
  • Sink Clips, Type M, PK4Sink Clips,Type M,PK4
  • Item # 4FEV6
  • Mfr. Model # 4FEV6
  • Sink Clips, M Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Sink Clips,Type E,PK4
  • GRAINGER APPROVED
  • Sink Clips, Type E, PK4Sink Clips,Type E,PK4
  • Item # 4FEV7
  • Mfr. Model # 4FEV7
  • Sink Clips, E Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Extension,Plastic,Pipe Dia 1 1/2 In
Waste Tee with Arm,Center Outlet,16 In L
Trap Primer,7-7/8 In L,1-1/4 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 7-7/8 In L, 1-1/4 In DiaTrap Primer,7-7/8 In L,1-1/4 In Dia
  • Item # 19K294
  • Mfr. Model # Z1022-PC
  • Trap Primer, Material of Construction Chrome Plate, Semi Cast Brass, Color/Finish Polished Chrome, Length...More

Pres Flo Lav Drain,w/Overflow,1-1/4 In
  • WATCO
  • Pres Flo Lav Drain, w/Overflow, 1-1/4 InPres Flo Lav Drain,w/Overflow,1-1/4 In
  • Item # 36H788
  • Mfr. Model # 800-PF-BRS-CP
  • Pres Flo Lavatory Drain, w/Overflow, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material...More

Grease Interceptor Trap,21-1/4 In L
  • ZURN INDUSTRIES
  • Grease Interceptor Trap, 21-1/4 In LGrease Interceptor Trap,21-1/4 In L
  • Item # 22F420
  • Mfr. Model # GT2700-15-2NH
  • Grease Interceptor TrapMaterial of Construction Corrosion Resistant Coated Fabricated Steel, Color/Finish...More

Drain Pop-Up Assembly,Lavatory,12in.,PVC
  • KISSLER & CO
  • Drain Pop-Up Assembly, Lavatory, 12in., PVCDrain Pop-Up Assembly,Lavatory,12in.,PVC
  • Item # 31XJ04
  • Mfr. Model # 10-0060
  • Drain Pop-Up Assembly, Lavatory, Material of Construction PVC, Color/Finish White, Length (In.) 12, Drain...More

Trap Primer,11-1/2 In L,1-1/2 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 11-1/2 In L, 1-1/2 In DiaTrap Primer,11-1/2 In L,1-1/2 In Dia
  • Item # 19K293
  • Mfr. Model # Z1021-PC
  • Trap Primer, Material of Construction Chrome Plate, Cast Brass, Color/Finish Polished Chrome, Length (In.)...More

Grease Interceptor Trap,19-1/4 In L
  • ZURN INDUSTRIES
  • Grease Interceptor Trap, 19-1/4 In LGrease Interceptor Trap,19-1/4 In L
  • Item # 22F419
  • Mfr. Model # GT2700-10-2NH
  • Grease Interceptor TrapMaterial of Construction Corrosion Resistant Coated Fabricated Steel, Color/Finish...More

Split Flange,Nominal,Plastic,1/2in. dia.
Drain,Floor and Shower,6-1/8inL,3in.dia
  • ZURN INDUSTRIES
  • Drain, Floor and Shower, 6-1/8inL, 3in.diaDrain,Floor and Shower,6-1/8inL,3in.dia
  • Item # 38UK37
  • Mfr. Model # ZB415-3NL-5B
  • Drain, Floor and Shower, Material of Construction Cast Iron, Color/Finish Bronze, Length (In.) 6-1/8, Drain...More

Grease Interceptor Trap,24-1/8 In L
  • ZURN INDUSTRIES
  • Grease Interceptor Trap, 24-1/8 In LGrease Interceptor Trap,24-1/8 In L
  • Item # 22F421
  • Mfr. Model # GT2700-20-3NH
  • Grease Interceptor TrapMaterial of Construction Corrosion Resistant Coated Fabricated Steel, Color/Finish...More

Drain,Metal
  • AMERICAN STANDARD
  • Drain, MetalDrain,Metal
  • Item # 45W797
  • Mfr. Model # M953450-0020A
  • Drain, Material of Construction Metal, For Use With American Standard Faucets, Compliance ANSI/ASME, Not...More

Drain,PVC,Pipe Dia 3 in.
  • ZURN INDUSTRIES
  • Drain, PVC, Pipe Dia 3 in.Drain,PVC,Pipe Dia 3 in.
  • Item # 29RP55
  • Mfr. Model # FD2200-PV3
  • Drain, Floor, Material of Construction PVC, Color/Finish White, Length (In.) 2-9/16, Drain Material PVC, Grid...More

Cover Plate,One PC,Floor,5 In Pipe Dia
Cover Plate,One Piece,Wall,4 In Pipe Dia
Extension,Plastic,Pipe Dia 1 1/2 In
J Bend,Plastic,Pipe 1 1/2 Or 1 1/4 In
J Bend,Plastic,1 1/2 Or 1 1/4 In
  • GRAINGER APPROVED
  • J Bend, Plastic, 1 1/2 Or 1 1/4 InJ Bend,Plastic,1 1/2 Or 1 1/4 In
  • Item # 1PNW9
  • Mfr. Model # 1PNW9
  • J-Bend, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, For Use With...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
J Bend,Plastic,Pipe 1 1/2 Or 1 1/4 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More