Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Material of Construction
Color/Finish
Length (In.)
Pipe Dia. (In.)
Brand
Price
Shop By

Sink Drains

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Extension,Plastic,Pipe Dia 1 1/2 In
Tailpiece, 8 In L, 1 1/4 In Pipe Dia
Extension,20 Gauge,Pipe Dia 1 1/4 In
Elbow,90 Deg,Pipe 1 1/2 Or 1 1/4 In
P Trap,Plastic,Pipe 1 1/2 In,Poly
Wall Tube,20 Gauge,Pipe Dia 1 1/2 In
Tailpiece,22 Gauge,Pipe Dia 1-1/2 In
S Trap,Plastic,Pipe 1 1/2 In,Poly
Center Outlet Waste,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Center Outlet Waste, Pipe Dia 1 1/2 In Center Outlet Waste,Pipe Dia 1 1/2 In
  • Item # 1PNY4
  • Mfr. Model # 1PNY4
  • Center Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
Waste Connector,Brass,1 1/2 In
  • GRAINGER APPROVED
  • Waste Connector, Brass, 1 1/2 In Waste Connector,Brass,1 1/2 In
  • Item # 1PNU6
  • Mfr. Model # 1PNU6
  • Waste Connector, Kitchen, Brass, Brass Color/Finish, Pipe Dia 1 1/2 In, For Use With Connecting Drain Trap to...More

S Trap,Plastic,Pipe Dia 1 1/4 In
Pull Out Drain,Lavatory w/Plug,1 1/4 In
Cover Plate,One PC,Floor,5 In Pipe Dia
Drain Pop Up Assmbly,Brss,Pp Dia 1 1/4In
Sink Clips,PK4
  • GRAINGER APPROVED
  • Sink Clips, PK4 Sink Clips,PK4
  • Item # 4FEV8
  • Mfr. Model # 4FEV8
  • Sink Clips, 2 5/32 Long with Slotted Head, Material of Construction Zinc, For Use With S/S Sinks, Includes...More

Wall Bend,8 1/2 In L,1 1/4 In Pipe Dia
Extension,20 Gauge,Pipe Dia 1 1/2 In
J Bend,Plastic,Pipe 1 1/2 Or 1 1/4 In
Tailpiece,Plastic,Pipe Dia 1 1/2 In
Extension,20 Gauge,Pipe Dia 1 1/2 In
Drain Plunger,Plastic,Pipe Dia 1 1/4 In
Extension,Plastic,Pipe Dia 1 1/4 In
Coupling,20 Gauge,Pipe 1 1/2 Or 1 1/4 In
Waste Connector,Brass,1 1/2 x 1 1/4 In
Sink Clips,Type M,PK4
  • GRAINGER APPROVED
  • Sink Clips, Type M, PK4 Sink Clips,Type M,PK4
  • Item # 4FEV6
  • Mfr. Model # 4FEV6
  • Sink Clips, M Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
Sink Clips,Type E,PK4
  • GRAINGER APPROVED
  • Sink Clips, Type E, PK4 Sink Clips,Type E,PK4
  • Item # 4FEV7
  • Mfr. Model # 4FEV7
  • Sink Clips, E Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws, Package...More

Pull Out Drain,1 1/4 In,Plastic
  • GRAINGER APPROVED
  • Pull Out Drain, 1 1/4 In, Plastic Pull Out Drain,1 1/4 In,Plastic
  • Item # 1PPB1
  • Mfr. Model # 1PPB1
  • Drain, Lavatory With Plug, Plastic with Stainless Steel Rim Material of Construction, Gray Color/Finish,...More

Sink Clip,Type J,PK4
  • GRAINGER APPROVED
  • Sink Clip, Type J, PK4 Sink Clip,Type J,PK4
  • Item # 4FEV9
  • Mfr. Model # 4FEV9
  • Sink Clips, J Type, Material of Construction Aluminum, Length (In.) 2-3/4, For Use With Stainless Steel...More

Elbow,Pipe Dia 1 1/2 In
Drain Pop-Up Assembly,Lavatory,12in.,PVC
  • KISSLER & CO
  • Drain Pop-Up Assembly, Lavatory, 12in., PVC Drain Pop-Up Assembly,Lavatory,12in.,PVC
  • Item # 31XJ04
  • Mfr. Model # 10-0060
  • Drain Pop-Up Assembly, Lavatory, Material of Construction PVC, Color/Finish White, Length (In.) 12, Drain...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More