Skip Content

Filter Results By

Item
Material of Construction
Overall Length (In.)
Overall Width (In.)
Overall Height (In.)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Sink Accessories

54 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Knee Pedal Valve, 1/2 In NPT Knee Pedal Valve,1/2 In NPT
  • Item # 40D763
  • Mfr. Model # 112L
  • Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Swivel Spout,3/8 In NPT
  • SANI-LAV
  • Swivel Spout, 3/8 In NPT Swivel Spout,3/8 In NPT
  • Item # 40D755
  • Mfr. Model # 2003L
  • Swivel Spout, Chrome-Plated brass Material of Construction, Connection (In.) 3/8 NPT, Overall Length (In.)...More

Valve Repair Kit,1/2 In NPT
  • SANI-LAV
  • Valve Repair Kit, 1/2 In NPT Valve Repair Kit,1/2 In NPT
  • Item # 40D760
  • Mfr. Model # 1061L
  • Valve Repair Kit, For all Sani-Lav Foot Controlled Valves, Brass and Stainless Steel Material of...More

Mop Hanger,SS,22ga,24In W,Wall Mount
  • FIAT PRODUCTS
  • Mop Hanger, SS, 22ga, 24In W, Wall Mount Mop Hanger,SS,22ga,24In W,Wall Mount
  • Item # 11U259
  • Mfr. Model # 889CC000
  • Mop Hanger, Stainless Steel Material of Construction, 22 Gauge, Overall Length (In.) 2, Overall Width (In.)...More

Double Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Knee Pedal Valve, 1/2 In NPT Double Knee Pedal Valve,1/2 In NPT
  • Item # 40D758
  • Mfr. Model # 111L
  • Double Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Drinking Fountain,1H Handle,Push
  • CHICAGO FAUCETS
  • Drinking Fountain, 1H Handle, Push Drinking Fountain,1H Handle,Push
  • Item # 3TFH6
  • Mfr. Model # 748-665ABCP
  • Drinking Fountain, One Handle Non-Metering, Handle Type Push, Material of Construction Brass, Faucet Finish...More

Side Splash,SS,16 Gauge,1 EA
  • EAGLE GROUP
  • Side Splash, SS, 16 Gauge, 1 EA Side Splash,SS,16 Gauge,1 EA
  • Item # 1XUD3
  • Mfr. Model # HSA-SSK
  • Side Splash, Stainless Steel Material of Construction, 16 Gauge, Overall Length 14 11/16 In, Overall Height 6...More

Double Foot Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Foot Pedal Valve, 1/2 In NPT Double Foot Pedal Valve,1/2 In NPT
  • Item # 40D759
  • Mfr. Model # 105L
  • Double Foot Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Double Foot Valve,Self Closing
Hose/Hanger,SS/Rubber,22ga,6In,Wall Mnt
  • FIAT PRODUCTS
  • Hose/Hanger, SS/Rubber, 22ga, 6In, Wall Mnt Hose/Hanger,SS/Rubber,22ga,6In,Wall Mnt
  • Item # 11U260
  • Mfr. Model # 832AA000
  • Hose and Hanger Combo, Stainless Steel and Rubber Material of Construction, 22 Gauge, Overall Length (In.) 6,...More

Double Foot Pedal Valve,1/2 In NPT
Lever Drain, Chrome
Knee Pedal,Valve,Single,1/2 In. NPT
  • SANI-LAV
  • Knee Pedal, Valve, Single, 1/2 In. NPT Knee Pedal,Valve,Single,1/2 In. NPT
  • Item # 18D860
  • Mfr. Model # 112
  • Knee Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Valve Repair Kit
Bolt On Side Splash,24In Wide
  • ADVANCE TABCO
  • Bolt On Side Splash, 24In Wide Bolt On Side Splash,24In Wide
  • Item # 11U395
  • Mfr. Model # 7-PS-27D
  • Bolt On Side Splash, Stainless Steel Material of Construction, 20 Gauge, Overall Width (In.) 24, Overall...More

Bubbler Faucet,Push Button,1/2 In NPSM
  • ZURN INDUSTRIES
  • Bubbler Faucet, Push Button, 1/2 In NPSM Bubbler Faucet,Push Button,1/2 In NPSM
  • Item # 45K784
  • Mfr. Model # Z83600-XL
  • Bubbler FaucetHandle Type Push Button, Material of Construction Brass, Faucet Finish Polished Chrome, Spout...More

Knee Pedal,SS
  • SANI-LAV
  • Knee Pedal, SS Knee Pedal,SS
  • Item # 2RUC4
  • Mfr. Model # 1043
  • Knee Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 1/4 In, Overall Height 6 In,...More

Double Knee Action Valve,1/2 In NPT
  • AMERICAN STANDARD
  • Double Knee Action Valve, 1/2 In NPT Double Knee Action Valve,1/2 In NPT
  • Item # 24X065
  • Mfr. Model # 7676129.002
  • Self Closing Double Knee Action Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features...More

Bolt On Side Splash,15 3/16In Wide
  • ADVANCE TABCO
  • Bolt On Side Splash, 15 3/16In Wide Bolt On Side Splash,15 3/16In Wide
  • Item # 11U393
  • Mfr. Model # 7-PS-27-X
  • Bolt On Side Splash, Stainless Steel Material of Construction, 20 Gauge, Overall Width (In.) 15-3/16, Overall...More

Wall Guards,For Use With Mop Sink
Faucet Valve Repair Kit,Hot
  • SANI-LAV
  • Faucet Valve Repair Kit, Hot Faucet Valve Repair Kit,Hot
  • Item # 2RUC2
  • Mfr. Model # 1062-H
  • Faucet Valve Repair Kit, Hot, Brass Material of Construction, Brass Color/Finish, For Use With Faucet Models:...More

Double  Pedal Action Valve,3/8 In NPT
  • AMERICAN STANDARD
  • Double Pedal Action Valve, 3/8 In NPT Double Pedal Action Valve,3/8 In NPT
  • Item # 24X066
  • Mfr. Model # 7679112.002
  • Self Closing Double Pedal Action Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features...More

Air Gap,Plastic,Sink,Chrome Plated,PK2
  • KISSLER & CO
  • Air Gap, Plastic, Sink, Chrome Plated, PK2 Air Gap,Plastic,Sink,Chrome Plated,PK2
  • Item # 39AP41
  • Mfr. Model # 59-1711/2
  • Air Gap, Sink, Plastic Material of Construction, Overall Length (In.) 9, Overall Width (In.) 1-1/2, Overall...More

Knee Actuated Pedal Box,Brass,1/2 FNPT
  • CHICAGO FAUCETS
  • Knee Actuated Pedal Box, Brass, 1/2 FNPT Knee Actuated Pedal Box,Brass,1/2 FNPT
  • Item # 26Y204
  • Mfr. Model # 745-VOABCP
  • Knee Actuated Pedal Box, Hot and Cold Water Mixing, Brass Material of Construction, Connection (In.) 1/2...More

STANDING SINK ACCESSORY S-TRAP
Mop Sink Utility Shelf,36 In
  • ADVANCE TABCO
  • Mop Sink Utility Shelf, 36 In Mop Sink Utility Shelf,36 In
  • Item # 11U337
  • Mfr. Model # K-246
  • Mop Sink Utility Shelf, Stainless Steel Material of Construction, 18 Gauge, Overall Length (In.) 36, Overall...More

Lavatory Concealed Arm Carrier,Steel
  • ZURN INDUSTRIES
  • Lavatory Concealed Arm Carrier, Steel Lavatory Concealed Arm Carrier,Steel
  • Item # 41J480
  • Mfr. Model # Z1231-F/AM-0124.024
  • Lavatory Concealed Arm Carrier, Material of Construction Steel, Gauge 11, Overall Length (In.) 16-7/8,...More

Double Knee Valve,Self Closing
Foot Pedal,Valve,Double,1/2 In. NPT
  • SANI-LAV
  • Foot Pedal, Valve, Double, 1/2 In. NPT Foot Pedal,Valve,Double,1/2 In. NPT
  • Item # 18D861
  • Mfr. Model # 101
  • Foot Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

STANDING SINK ACCESSORY P-TRAP
Foot Pedal,SS
  • SANI-LAV
  • Foot Pedal, SS Foot Pedal,SS
  • Item # 2RUC3
  • Mfr. Model # 1041
  • Foot Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 In, Overall Height 7 In,...More

Disposal Genie,Plastic,Black
  • DANCO
  • Disposal Genie, Plastic, Black Disposal Genie,Plastic,Black
  • Item # 29VM49
  • Mfr. Model # 9D00010051
  • Disposal Genie, Sink, Plastic Material of Construction, Overall Length (In.) 4-3/4, Overall Width (In.)...More

Results per page:  16 | 32 | 48

Pick up sink accessories from Grainger when quality and durability are important. Self-closing double knee valves and double foot valves offer hands-free water operation that can help maintain sanitary conditions in medical facilities and commercial kitchens. Also find replacement knee and foot pedals here. Detachable drainboards and bolt-on side splashes help keep water in the sink, where it belongs. Find sink accessories for your operation at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More