Skip Content

Filter Results By

Item
Switch Type
Switch Action
Pressure Connection
Connection
Brand
Price
Shop By

Single Pressure Controls

128 Results Found that Include 128 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Press Switch,Range 25-50 PSIG
Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low PressureSingle Pressure Control,Low Pressure
  • Item # 2HYU8
  • Mfr. Model # P70AA-400E
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Flare Nut, Switch Action Open Low, Auto...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 3XL03
  • Mfr. Model # O20-7006
  • Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range 100-400...More

Press Switch,Open On Rise 610 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 610 PSIPress Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Press Switch, Open On Fall 170 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 170 PSIPress Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

Press Switch,Open On Fall 50 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 50 PSIPress Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

Press Switch,Manual 410 PSIG
  • GRAINGER APPROVED
  • Press Switch, Manual 410 PSIGPress Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

Press Switch, Open On Fall 35 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 35 PSIPress Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E984
  • Mfr. Model # O16-108
  • Single Pressure Controls, High Pressure, Switch Type SPDT, Switch Action Opens on High/Low Pressure, Auto...More

Press Switch,Range 350-250 PSIG
Press Switch,Open 40-80 PSIG
Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E981
  • Mfr. Model # O10-1402
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

High Pressure Switch,Opens 600 PSI
  • SUPCO
  • High Pressure Switch, Opens 600 PSIHigh Pressure Switch,Opens 600 PSI
  • Item # 4LWY1
  • Mfr. Model # SHP600475
  • High Pressure Switch, SPST, Switch Action Opens High, Range 0 to 650 PSI, Close 475 PSI, Open 600 PSI, Auto...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, PressureControl,Pressure
  • Item # 4E038
  • Mfr. Model # P70AA-118E
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Fan Cycling Control,Opens 200 PSI
  • SUPCO
  • Fan Cycling Control, Opens 200 PSIFan Cycling Control,Opens 200 PSI
  • Item # 4LWY2
  • Mfr. Model # SFC200240
  • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, PressureControl,Pressure
  • Item # 4E181
  • Mfr. Model # P70AB-2E
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Press Switch,Range 450-250 PSIG
Press Switch,Range 400-200 PSIG
Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E983
  • Mfr. Model # O10-2054
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E980
  • Mfr. Model # O10-1401
  • Single Pressure Control, Pressure Type Low, Pressure Connection Male Flare, Range 12-50 PSIG, Differential...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, PressureControl,Pressure
  • Item # 4E041
  • Mfr. Model # P70DA-1E
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, PressureControl,Pressure
  • Item # 4E039
  • Mfr. Model # P70AB-12E
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low PressureSingle Pressure Control,Low Pressure
  • Item # 2HYV6
  • Mfr. Model # P100AP-201C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Press Switch,Range 15-35 PSIG
Press Switch,Range 400-300 PSIG
Pressure Control,Low,100 to 400
  • JOHNSON CONTROLS
  • Pressure Control, Low, 100 to 400Pressure Control,Low,100 to 400
  • Item # 40G386
  • Mfr. Model # P70AA-118C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

Press Switch,Open On Fall  25 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 25 PSIPress Switch,Open On Fall 25 PSI
  • Item # 6ALA4
  • Mfr. Model # 6ALA4
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 65, Open...More

Press Switch,Open On Rise 300 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 300 PSIPress Switch,Open On Rise 300 PSI
  • Item # 6ALC0
  • Mfr. Model # 6ALC0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 200,...More

Press Switch, Open On Fall 200 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 200 PSIPress Switch, Open On Fall 200 PSI
  • Item # 6ALD1
  • Mfr. Model # 6ALD1
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 365,...More

Press Switch,Open On Fall 10 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 10 PSIPress Switch,Open On Fall 10 PSI
  • Item # 6ALA3
  • Mfr. Model # 6ALA3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 25, Open...More

Results per page: 16 | 32 | 48

Pick up a single pressure control switch to protect your compressor from losing refrigerant in your commercial refrigeration or air conditioning system. Choose from low and high pressure controls that can be used for R12, R22, R134A, R502 and other noncorrosive refrigerants. Shop for the connection type and switch action you need in a single pressure control switch from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More