Skip Content

Filter Results By

Applied Filters Clear All

Item
Switch Action
Brand
Price
Shop By

Single Pressure Controls

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Press Switch,Open On Fall 5 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
    • Item # 6ALA2
    • Mfr. Model # 6ALA2
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

    Press Switch,Open On Fall 50 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 50 PSIPress Switch,Open On Fall 50 PSI
    • Item # 6ALA6
    • Mfr. Model # 6ALA6
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

    Press Switch, Open On Fall 170 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 170 PSIPress Switch, Open On Fall 170 PSI
    • Item # 6ALC8
    • Mfr. Model # 6ALC8
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

    Press Switch, Open On Fall 35 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 35 PSIPress Switch, Open On Fall 35 PSI
    • Item # 6ALC3
    • Mfr. Model # 6ALC3
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

    Press Switch,Open On Rise 610 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Rise 610 PSIPress Switch,Open On Rise 610 PSI
    • Item # 6ALD0
    • Mfr. Model # 6ALD0
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

    High Pressure Switch,Opens 600 PSI
    • SUPCO
    • High Pressure Switch, Opens 600 PSIHigh Pressure Switch,Opens 600 PSI
    • Item # 4LWY1
    • Mfr. Model # SHP600475
    • High Pressure Switch, SPST, Switch Action Opens High, Range 0 to 650 PSI, Close 475 PSI, Open 600 PSI, Auto...More

    Fan Cycling Control,Opens 200 PSI
    • SUPCO
    • Fan Cycling Control, Opens 200 PSIFan Cycling Control,Opens 200 PSI
    • Item # 4LWY2
    • Mfr. Model # SFC200240
    • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

    Press Switch,Open On Fall  25 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 25 PSIPress Switch,Open On Fall 25 PSI
    • Item # 6ALA4
    • Mfr. Model # 6ALA4
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 65, Open...More

    Press Switch, Open On Fall 200 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 200 PSIPress Switch, Open On Fall 200 PSI
    • Item # 6ALD1
    • Mfr. Model # 6ALD1
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 365,...More

    Press Switch, Open On Fall 155 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 155 PSIPress Switch, Open On Fall 155 PSI
    • Item # 6ALC7
    • Mfr. Model # 6ALC7
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 225,...More

    Press Switch, Open On Rise 425 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Rise 425 PSIPress Switch, Open On Rise 425 PSI
    • Item # 6ALC9
    • Mfr. Model # 6ALC9
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325,...More

    Low Pressure Switch,Open 75 PSI
    • SUPCO
    • Low Pressure Switch, Open 75 PSILow Pressure Switch,Open 75 PSI
    • Item # 4LWX9
    • Mfr. Model # SLP75100
    • Low Pressure Switch, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 100 PSI, Open 75 PSI, Auto...More

    Press Switch,Open On Fall  25 PSI
    • GRAINGER APPROVED
    • Press Switch, Open On Fall 25 PSIPress Switch,Open On Fall 25 PSI
    • Item # 6ALA5
    • Mfr. Model # 6ALA5
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 80, Open...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More