Skip Content

Filter Results By

Applied Filters Clear All

Switch Action
Brand
Price

Single Pressure Controls

20 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Press Switch,Open On Fall 50 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 50 PSI
    • Item # 6ALA6
    • Mfr. Model # 6ALA6
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

    Press Switch,Open On Fall 5 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 5 PSI
    • Item # 6ALA2
    • Mfr. Model # 6ALA2
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

    Press Switch, Open On Fall 35 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 35 PSI
    • Item # 6ALC3
    • Mfr. Model # 6ALC3
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

    Press Switch,Open On Rise 610 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 610 PSI
    • Item # 6ALD0
    • Mfr. Model # 6ALD0
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

    Press Switch,Manual 410 PSIG
    • GRAINGER APPROVED VENDOR
    • Press Switch, Manual 410 PSIG
    • Item # 6ALC4
    • Mfr. Model # 6ALC4
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

    Press Switch, Open On Fall 170 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 170 PSI
    • Item # 6ALC8
    • Mfr. Model # 6ALC8
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

    Press Switch, Open On Fall 200 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 200 PSI
    • Item # 6ALD1
    • Mfr. Model # 6ALD1
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 365,...More

    Press Switch, Open On Fall 155 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 155 PSI
    • Item # 6ALC7
    • Mfr. Model # 6ALC7
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 225,...More

    Press Switch, Open On Rise 425 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 425 PSI
    • Item # 6ALC9
    • Mfr. Model # 6ALC9
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325,...More

    Press Switch,Open On Rise 275 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 275 PSI
    • Item # 6ALA9
    • Mfr. Model # 6ALA9
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 195,...More

    Press Switch,Open On Rise 300 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 300 PSI
    • Item # 6ALC0
    • Mfr. Model # 6ALC0
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 200,...More

    Press Switch,Open On Fall  25 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 25 PSI
    • Item # 6ALA4
    • Mfr. Model # 6ALA4
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 65, Open...More

    Press Switch,Manual 610 PSIG
    • GRAINGER APPROVED VENDOR
    • Press Switch, Manual 610 PSIG
    • Item # 6ALC6
    • Mfr. Model # 6ALC6
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 610,...More

    Press Switch,Open On Rise 400 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 400 PSI
    • Item # 6ALC1
    • Mfr. Model # 6ALC1
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 280,...More

    Press Switch,Open On Fall  25 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 25 PSI
    • Item # 6ALA5
    • Mfr. Model # 6ALA5
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 80, Open...More

    Press Switch,Open On Fall 10 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 10 PSI
    • Item # 6ALC2
    • Mfr. Model # 6ALC2
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 32, Open...More

    Press Switch,Open On Fall 10 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Fall 10 PSI
    • Item # 6ALA3
    • Mfr. Model # 6ALA3
    • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 25, Open...More

    Press Switch,Open On Rise 250 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 250 PSI
    • Item # 6ALA8
    • Mfr. Model # 6ALA8
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 150,...More

    Press Switch,Open On Rise 200 PSI
    • GRAINGER APPROVED VENDOR
    • Press Switch, Open On Rise 200 PSI
    • Item # 6ALA7
    • Mfr. Model # 6ALA7
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 150,...More

    Press Switch,Manual 375 PSIG
    • GRAINGER APPROVED VENDOR
    • Press Switch, Manual 375 PSIG
    • Item # 6ALC5
    • Mfr. Model # 6ALC5
    • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 375,...More

    Results per page: 16 | 32 | 48