Skip Content

Filter Results By

Item
Amps AC
NEMA Rating
Terminal Connection
Color
Power Terminals Wire Size
Fits
Price
Ratings

Single Pole Devices

6 Results Found that Include 55 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Snap Back CoverSnap Back Cover
    • Multiple product options available

      Snap Back Cover, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Fits 300/400A Panel Mount Receptacles, Material of Construction Steel, Mounting...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Female PlugFemale Plug
    • Multiple product options available

      Female Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Male PlugMale Plug
    • Multiple product options available

      Male Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Male ReceptacleMale Receptacle
    • Multiple product options available

      Male Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Protective CapProtective Cap
    • Multiple product options available

      Protective Cap, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Material of Construction Thermoplastic Elastomer, Mounting —, NEMA Rating 3R, 4X...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Female ReceptacleFemale Receptacle
    • Multiple product options available

      Female Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

    Results per page: 16 | 32 | 48