Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Amps AC
NEMA Rating
Terminal Connection
Color
Power Terminals Wire Size
Fits
Brand
Price
  • View MoreView Less
Shop By

Single Pole Devices

4 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • Ball Nose Male ConnectorBall Nose Male Connector
    • Multiple product options available

      Ball Nose Male Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

    • LEVITON
    • Ball Nose Female ConnectorBall Nose Female Connector
    • Multiple product options available

      Ball Nose Female Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

    • LEVITON
    • Single Pole Cam Adapter CableSingle Pole Cam Adapter Cable
    • Multiple product options available

      Single Pole Cam Adapter Cable, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL...More

    Single Pole Connector,Soft 3-Fer,Black
    • HUBBELL
    • Single Pole Connector, Soft 3-Fer, BlackSingle Pole Connector,Soft 3-Fer,Black
    • Item # 20TT65
    • Mfr. Model # HBLM3FSBK
    • Single Pole Connector, Soft 3-Fer, Voltage Rating 600VAC/250VDC, Color Black, Conductor Material Brass, Fits...More

    Results per page: 16 | 32 | 48