Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Amps AC
NEMA Rating
Terminal Connection
Color
  • View MoreView Less
Power Terminals Wire Size
Fits
Brand
Price
  • View MoreView Less
Shop By

Single Pole Devices

27 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Protective CapProtective Cap
    • Multiple product options available

      Protective Cap, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Material of Construction Thermoplastic Elastomer, Mounting —, NEMA Rating 3R, 4X...More

    Single Pole Connector,Female,Black
    • HUBBELL
    • Single Pole Connector, Female, BlackSingle Pole Connector,Female,Black
    • Item # 20TP92
    • Mfr. Model # HBL15FBK
    • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Male,Black
    • HUBBELL
    • Single Pole Connector, Male, BlackSingle Pole Connector,Male,Black
    • Item # 20TP87
    • Mfr. Model # HBL15MBK
    • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Female,Red
    • HUBBELL
    • Single Pole Connector, Female, RedSingle Pole Connector,Female,Red
    • Item # 20TP94
    • Mfr. Model # HBL15FR
    • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Male,Green
    • HUBBELL
    • Single Pole Connector, Male, GreenSingle Pole Connector,Male,Green
    • Item # 20TP91
    • Mfr. Model # HBL15MGN
    • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Female,Green
    • HUBBELL
    • Single Pole Connector, Female, GreenSingle Pole Connector,Female,Green
    • Item # 20TP96
    • Mfr. Model # HBL15FGN
    • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Snap Cover,Green
    • HUBBELL
    • Single Pole Connector, Snap Cover, GreenSingle Pole Connector,Snap Cover,Green
    • Item # 20TU01
    • Mfr. Model # HBLSCCGN
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Green, Conductor Material Brass, Fits...More

    Single Pole Connector,Non-Met Cover,Orng
    Single Pole Connector,Male,White
    • HUBBELL
    • Single Pole Connector, Male, WhiteSingle Pole Connector,Male,White
    • Item # 20TP88
    • Mfr. Model # HBL15MW
    • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Snap Cover,Orange
    • HUBBELL
    • Single Pole Connector, Snap Cover, OrangeSingle Pole Connector,Snap Cover,Orange
    • Item # 20TU02
    • Mfr. Model # HBLSCCO
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Orange, Conductor Material Brass, Fits...More

    Single Pole Connector,Non-Met Cover,Brwn
    Single Pole Connector,Non-Met Cover,Blck
    Single Pole Connector,Non-Met Cover,Red
    Single Pole Connector,Female,Blue
    • HUBBELL
    • Single Pole Connector, Female, BlueSingle Pole Connector,Female,Blue
    • Item # 20TP95
    • Mfr. Model # HBL15FBL
    • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Non-Met Cover,Yllw
    Single Pole Connector,Snap Cover,Black
    • HUBBELL
    • Single Pole Connector, Snap Cover, BlackSingle Pole Connector,Snap Cover,Black
    • Item # 20TT97
    • Mfr. Model # HBLSCCBK
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Black, Conductor Material Brass, Fits...More

    Single Pole Connector,Male,Red
    • HUBBELL
    • Single Pole Connector, Male, RedSingle Pole Connector,Male,Red
    • Item # 20TP89
    • Mfr. Model # HBL15MR
    • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Snap Cover,Red
    • HUBBELL
    • Single Pole Connector, Snap Cover, RedSingle Pole Connector,Snap Cover,Red
    • Item # 20TU03
    • Mfr. Model # HBLSCCR
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Red, Conductor Material Brass, Fits...More

    Single Pole Connector,Snap Cover,Brown
    • HUBBELL
    • Single Pole Connector, Snap Cover, BrownSingle Pole Connector,Snap Cover,Brown
    • Item # 20TT99
    • Mfr. Model # HBLSCCBN
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Brown, Conductor Material Brass, Fits...More

    Single Pole Connector,Non-Met Cover,Gren
    Single Pole Connector,Non-Met Cover,Blue
    Single Pole Connector,Non-Met Cover,Whit
    Single Pole Connector,Snap Cover,Blue
    • HUBBELL
    • Single Pole Connector, Snap Cover, BlueSingle Pole Connector,Snap Cover,Blue
    • Item # 20TT98
    • Mfr. Model # HBLSCCBL
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Blue, Conductor Material Brass, Fits...More

    Single Pole Connector,Snap Cover,Yellow
    • HUBBELL
    • Single Pole Connector, Snap Cover, YellowSingle Pole Connector,Snap Cover,Yellow
    • Item # 20TU05
    • Mfr. Model # HBLSCCY
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color Yellow, Conductor Material Brass, Fits...More

    Single Pole Connector,Female,White
    • HUBBELL
    • Single Pole Connector, Female, WhiteSingle Pole Connector,Female,White
    • Item # 20TP93
    • Mfr. Model # HBL15FW
    • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Male,Blue
    • HUBBELL
    • Single Pole Connector, Male, BlueSingle Pole Connector,Male,Blue
    • Item # 20TP90
    • Mfr. Model # HBL15MBL
    • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

    Single Pole Connector,Snap Cover,White
    • HUBBELL
    • Single Pole Connector, Snap Cover, WhiteSingle Pole Connector,Snap Cover,White
    • Item # 20TU04
    • Mfr. Model # HBLSCCW
    • Single Pole Connector, Snap Cover, Voltage Rating 600VAC/250VDC, Color White, Conductor Material Brass, Fits...More

    Results per page: 16 | 32 | 48