Skip Content

Filter Results By

Applied Filters Clear All

Item
Amps AC
NEMA Rating
Terminal Connection
Color
Power Terminals Wire Size
Fits
Brand
Price
Ratings

Single Pole Devices

6 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Male PlugMale Plug
    • Multiple product options available

      Male Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Female PlugFemale Plug
    • Multiple product options available

      Female Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Female ReceptacleFemale Receptacle
    • Multiple product options available

      Female Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Male ReceptacleMale Receptacle
    • Multiple product options available

      Male Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Snap Back CoverSnap Back Cover
    • Multiple product options available

      Snap Back Cover, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Fits 300/400A Panel Mount Receptacles, Material of Construction Steel, Mounting...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Protective CapProtective Cap
    • Multiple product options available

      Protective Cap, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Material of Construction Thermoplastic Elastomer, Mounting —, NEMA Rating 3R, 4X...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More