Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Amps AC
  • View MoreView Less
NEMA Rating
Terminal Connection
  • View MoreView Less
Color
  • View MoreView Less
Power Terminals Wire Size
  • View MoreView Less
Fits
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Single Pole Devices

223 Results Found that Include 536 Products

Results per page: 16 | 32 | 48
  • LEVITON
  • Female ConnectorFemale Connector
  • Multiple product options available

    Female Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, NEMA Rating...More

  • LEVITON
  • Male ConnectorMale Connector
  • Multiple product options available

    Male Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, NEMA Rating...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Female PlugFemale Plug
  • Multiple product options available

    Female Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Protective CapProtective Cap
  • Multiple product options available

    Protective Cap, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Material of Construction Thermoplastic Elastomer, Mounting —, NEMA Rating 3R, 4X...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Male PlugMale Plug
  • Multiple product options available

    Male Plug, Single Pole Device, Voltage Rating 600VAC250VDC, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of Construction Thermoplastic...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Snap Back CoverSnap Back Cover
  • Multiple product options available

    Snap Back Cover, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Fits 300/400A Panel Mount Receptacles, Material of Construction Steel, Mounting...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Male ReceptacleMale Receptacle
  • Multiple product options available

    Male Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Single Pole Device, Voltage Rating 600VAC250VDC, Amps AC 400, Cable Size Range (In.) 0.46 to 1.02, Conductor Material Brass, Material of...More

  • LEVITON
  • Protective CapProtective Cap
  • Multiple product options available

    Protective Cap, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL & CSA; Varies by Type, Color and Fits

Single Pole Connector,Female,Orange
  • HUBBELL
  • Single Pole Connector, Female, OrangeSingle Pole Connector,Female,Orange
  • Item # 20TR56
  • Mfr. Model # HBL400FO
  • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 400, Cable Size Range (In.) 2/0 to 4/0,...More

  • LEVITON
  • Female ReceptacleFemale Receptacle
  • Multiple product options available

    Female Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

Single Pole Connector,Receptacle,Orange
  • HUBBELL
  • Single Pole Connector, Receptacle, OrangeSingle Pole Connector,Receptacle,Orange
  • Item # 20TR68
  • Mfr. Model # HBLMRO
  • Single Pole Connector, Receptacle, Voltage Rating 600VAC/250VDC, Amps AC 300/400A, Cable Size Range (In.) #4...More

  • LEVITON
  • Male ReceptacleMale Receptacle
  • Multiple product options available

    Male Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

Single Pole Connector,Male,Orange
  • HUBBELL
  • Single Pole Connector, Male, OrangeSingle Pole Connector,Male,Orange
  • Item # 20TR47
  • Mfr. Model # HBL300MO
  • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 300, Cable Size Range (In.) #6 to 2/0,...More

Single Pole Connector,Female,Green
  • HUBBELL
  • Single Pole Connector, Female, GreenSingle Pole Connector,Female,Green
  • Item # 20TP96
  • Mfr. Model # HBL15FGN
  • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

  • LEVITON
  • Assembly ToolAssembly Tool
  • Multiple product options available

    Assembly Tool, Color Brass, Conductor Material Solid Brass, Material of Construction Solid Brass and Standards UL & CSA; Varies by Type and Fits

Single Pole Connector,Male,Brown
  • HUBBELL
  • Single Pole Connector, Male, BrownSingle Pole Connector,Male,Brown
  • Item # 20TR55
  • Mfr. Model # HBL400MBN
  • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 400, Cable Size Range (In.) 2/0 to 4/0,...More

Single Pole Connector,Female,Black
  • HUBBELL
  • Single Pole Connector, Female, BlackSingle Pole Connector,Female,Black
  • Item # 20TP92
  • Mfr. Model # HBL15FBK
  • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

Single Pole Connector,Male,Yellow
  • HUBBELL
  • Single Pole Connector, Male, YellowSingle Pole Connector,Male,Yellow
  • Item # 20TR54
  • Mfr. Model # HBL400MY
  • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 400, Cable Size Range (In.) 2/0 to 4/0,...More

Single Pole Connector,Male,Black
  • HUBBELL
  • Single Pole Connector, Male, BlackSingle Pole Connector,Male,Black
  • Item # 20TP87
  • Mfr. Model # HBL15MBK
  • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

Single Pole Connector,Female,Red
  • HUBBELL
  • Single Pole Connector, Female, RedSingle Pole Connector,Female,Red
  • Item # 20TP94
  • Mfr. Model # HBL15FR
  • Single Pole Connector, Female, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

Single Pole Connector,Male,Green
  • HUBBELL
  • Single Pole Connector, Male, GreenSingle Pole Connector,Male,Green
  • Item # 20TP91
  • Mfr. Model # HBL15MGN
  • Single Pole Connector, Male, Voltage Rating 600VAC/250VDC, Amps AC 150, Cable Size Range (In.) 8 to 2 AWG,...More

Single Pole Connector,Double Male,White
  • HUBBELL
  • Single Pole Connector, Double Male, WhiteSingle Pole Connector,Double Male,White
  • Item # 20TT38
  • Mfr. Model # HBLDMW
  • Single Pole Connector, Double Male, Voltage Rating 600VAC/250VDC, Color White, Conductor Material Brass, Fits...More

  • RHINOHIDE
  • ConnectorConnector
  • Multiple product options available

    Connector, Voltage Rating 1000V AC/DC, Material of Construction Santoprene TPV, Terminal Connection Crimp or Solder and Standards cURus, CE; Varies by Type, Amps AC,...More

Clevis Pin for In-Line Connector Coupler
  • LEVITON
  • Single Pole Cam Adapter CableSingle Pole Cam Adapter Cable
  • Multiple product options available

    Single Pole Cam Adapter Cable, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL...More

  • RHINOHIDE
  • Dust CapDust Cap
  • Multiple product options available

    Dust Cap, Color Black and Material of Construction Santoprene TPV; Varies by Type and Fits

  • RHINOHIDE
  • Panel Receptacle, Standard Clevis PinPanel Receptacle, Standard Clevis Pin
  • Multiple product options available

    Panel Receptacle, Standard Clevis Pin, Voltage Rating 1000V AC/DC, Amps AC 1135A @ 125DC, Cable Size Range (In.) 0.725 to 1.130, Conductor Material Silver Plated Copper...More

  • RHINOHIDE
  • Panel Receptacle, 45 Degrees Clevis PinPanel Receptacle, 45 Degrees Clevis Pin
  • Multiple product options available

    Panel Receptacle, 45° Clevis Pin, Voltage Rating 1000V AC/DC, Amps AC 1135A @ 125DC, Cable Size Range (In.) 0.725 to 1.130, Conductor Material Silver Plated Copper...More

In-Line Coupler for Connectors
  • LEVITON
  • Single Pole Cam Multi-way ConnectorsSingle Pole Cam Multi-way Connectors
  • Multiple product options available

    Single Pole Cam Multi-way Connectors, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Material of Construction Santoprene TPV and Standards UL & CSA;...More

  • LEVITON
  • Ball Nose Male ConnectorBall Nose Male Connector
  • Multiple product options available

    Ball Nose Male Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

Results per page: 16 | 32 | 48

Finding single pole devices, including male and female connectors to build a machine or industrial electrical outlet, is simple at Grainger. It's almost as easy as turning on a light switch. Just browse through this selection of single pole connectors and receptacles to find the amperage and voltage rating your equipment requires. There are single pole connectors and plugs for 600 volt, 400 amp, and 690 amp AC ratings for heavy-duty equipment and presses. Like the twist lock plugs sold here, they also provide features to ensure a safe connection. Trust Grainger for high-quality single pole devices.