Skip Content

Filter Results By

Applied Filters Clear All

Item
Detects
Sensor Range
Housing Color
Alarm Type
Battery Type
Battery Life
Display
Height
Width
Depth
Brand
Price
Shop By

Single-Gas Detectors

20 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Single Gas Detector,Oxygen,Yellow
    • BW TECHNOLOGIES
    • Single Gas Detector, Oxygen, YellowSingle Gas Detector,Oxygen,Yellow
    • Item # 35HY02
    • Mfr. Model # MCXL-X000-Y-NA
    • Single Gas Detector, Detects Oxygen, Sensor Range 0 to 30.0 Percent v/v, Housing Color Yellow, Resolution...More

    Single Gas Detector,Carbon Monoxide,Blck
    • BW TECHNOLOGIES
    • Single Gas Detector, Carbon Monoxide, BlckSingle Gas Detector,Carbon Monoxide,Blck
    • Item # 35HX96
    • Mfr. Model # MCXL-000M-B-NA
    • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 500 ppm, Housing Color Black, Resolution 1...More

    Single Gas Detector,Carbon Monoxide,Yllw
    • BW TECHNOLOGIES
    • Single Gas Detector, Carbon Monoxide, YllwSingle Gas Detector,Carbon Monoxide,Yllw
    • Item # 35HX97
    • Mfr. Model # MCXL-000M-Y-NA
    • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 500 ppm, Housing Color Yellow, Resolution 1...More

    Single Gas Detector,Oxygen,Black
    • BW TECHNOLOGIES
    • Single Gas Detector, Oxygen, BlackSingle Gas Detector,Oxygen,Black
    • Item # 35HY01
    • Mfr. Model # MCXL-X000-B-NA
    • Single Gas Detector, Detects Oxygen, Sensor Range 0 to 30.0 Percent v/v, Housing Color Black, Resolution 0.01...More

    Gas Detector,Phsphrscnt,CO,0 to 9999 ppm
    • MSA
    • Gas Detector, Phsphrscnt, CO, 0 to 9999 ppmGas Detector,Phsphrscnt,CO,0 to 9999 ppm
    • Item # 33RJ49
    • Mfr. Model # 10154187
    • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 9999 ppm, Housing Color Phosphorescent,...More

    Gas Detector,Phsphrscnt,H2S,0 to 100 ppm
    • MSA
    • Gas Detector, Phsphrscnt, H2S, 0 to 100 ppmGas Detector,Phsphrscnt,H2S,0 to 100 ppm
    • Item # 33RJ50
    • Mfr. Model # 10154189
    • Single Gas Detector, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Housing Color Phosphorescent,...More

    Single Gas Detector,Chlorine
    • INDUSTRIAL SCIENTIFIC
    • Single Gas Detector, ChlorineSingle Gas Detector,Chlorine
    • Item # 31KZ47
    • Mfr. Model # GBPRO-7-CPO
    • Certifed Pre-Owned Single Gas Detector, Detects Chlorine, Sensor Range 0 to 100 ppm, Housing Color Black,...More

    Single Gas Detector,Hydrogen Cyanide
    • INDUSTRIAL SCIENTIFIC
    • Single Gas Detector, Hydrogen CyanideSingle Gas Detector,Hydrogen Cyanide
    • Item # 31KZ50
    • Mfr. Model # GBPRO-B-CPO
    • Certifed Pre-Owned Single Gas Detector, Detects Hydrogen Cyanide, Sensor Range 0 to 30 ppm, Housing Color...More

    Single Gas Detector,Chlorine Dioxide
    • INDUSTRIAL SCIENTIFIC
    • Single Gas Detector, Chlorine DioxideSingle Gas Detector,Chlorine Dioxide
    • Item # 31KZ48
    • Mfr. Model # GBPRO-8-CPO
    • Certifed Pre-Owned Single Gas Detector, Detects Chlorine Dioxide, Sensor Range 0 to 1 ppm, Housing Color...More

    Single Gas Detector,Ammonia
    • INDUSTRIAL SCIENTIFIC
    • Single Gas Detector, AmmoniaSingle Gas Detector,Ammonia
    • Item # 31KZ46
    • Mfr. Model # GBPRO-6-CPO
    • Certifed Pre-Owned Single Gas Detector, Detects Ammonia, Sensor Range 0 to 500 ppm, Housing Color Black,...More

    Single Gas Detector,Hydrogen
    • INDUSTRIAL SCIENTIFIC
    • Single Gas Detector, HydrogenSingle Gas Detector,Hydrogen
    • Item # 31KZ51
    • Mfr. Model # GBPRO-C-CPO
    • Certifed Pre-Owned Single Gas Detector, Detects Hydrogen, Sensor Range 0 to 2000 ppm, Housing Color Black,...More

    Single Gas Detector,Phosphine
    • INDUSTRIAL SCIENTIFIC
    • Single Gas Detector, PhosphineSingle Gas Detector,Phosphine
    • Item # 31KZ49
    • Mfr. Model # GBPRO-9-CPO
    • Certifed Pre-Owned Single Gas Detector, Detects Phosphine, Sensor Range 0 to 10 ppm, Housing Color Black,...More

    Gas Detector,Phsphrscnt,CO,0 to 1999 ppm
    • MSA
    • Gas Detector, Phsphrscnt, CO, 0 to 1999 ppmGas Detector,Phsphrscnt,CO,0 to 1999 ppm
    • Item # 33RJ47
    • Mfr. Model # 10154185
    • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 1999 ppm, Housing Color Phosphorescent,...More

    Gas Detector,Gray,H2S,0 to 100 ppm
    • MSA
    • Gas Detector, Gray, H2S, 0 to 100 ppmGas Detector,Gray,H2S,0 to 100 ppm
    • Item # 33RJ36
    • Mfr. Model # 10154076
    • Single Gas Detector, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Housing Color Gray, Resolution 0.1...More

    Gas Detector,Gray,CO,0 to 9999 ppm
    • MSA
    • Gas Detector, Gray, CO, 0 to 9999 ppmGas Detector,Gray,CO,0 to 9999 ppm
    • Item # 33RJ35
    • Mfr. Model # 10154075
    • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 9999 ppm, Housing Color Gray, Resolution 5...More

    P100PersonalMonitor,NO2,Nitrogen Dioxide
    • SENSIT
    • P100PersonalMonitor, NO2, Nitrogen DioxideP100PersonalMonitor,NO2,Nitrogen Dioxide
    • Item # 35ZD05
    • Mfr. Model # NO2
    • P100 Personal Monitor, Detects Nitrogen Dioxide, Sensor Range 0 to 20 ppm, Housing Color Black, Resolution...More

    P100 Personal Monitor,SO2,Sulfur Dioxide
    • SENSIT
    • P100 Personal Monitor, SO2, Sulfur DioxideP100 Personal Monitor,SO2,Sulfur Dioxide
    • Item # 35ZD07
    • Mfr. Model # SO2
    • P100 Personal Monitor, Detects Sulfur Dioxide, Sensor Range 0 to 20 ppm, Housing Color Black, Resolution 0.1...More

    P100PersonalMonitor,HCN,Hydrogen Cyanide
    • SENSIT
    • P100PersonalMonitor, HCN, Hydrogen CyanideP100PersonalMonitor,HCN,Hydrogen Cyanide
    • Item # 35ZD03
    • Mfr. Model # HCN
    • P100 Personal Monitor, Detects Hydrogen Cyanide, Sensor Range 0 to 30 ppm, Housing Color Black, Resolution...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More