Skip Content

Filter Results By

Single Function Time-Delay Relays

8 Results Found that Include 262 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Single Function Time Delay Relays, Power Off Delay Single Function Time Delay Relays, Power Off Delay
  • Multiple product options available

    POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When power is removed from the coil, the OFF DELAY timing period begins; contacts remain transferred. At the end of the OFF DELAY cycle, the contacts return to their original positions and the unit is ready for a new cycle.

    POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the...More

  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. The contacts stay in the transferred state until power is REMOVED from the coil. They then return to their original state and the unit is ready for a new cycle.

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

  • Single Function Time Delay Relays, Off Delay I Single Function Time Delay Relays, Off Delay I
  • Multiple product options available

    OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When the start switch is OPENED, the OFF DELAY timing period begins. The contacts stay in the transferred position until the OFF DELAY timing period ends. They then return to their original position and the unit is ready for a new cycle.

    "OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally...More

  • Single Function Time Delay Relays, Repeat Cycle (Independent On and Off Delay Time Periods) Single Function Time Delay Relays, Repeat Cycle (Independent On and Off Delay Time Periods)
  • Multiple product options available

    REPEAT CYCLE (INDEPENDENT ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the ON period is initiated by contact transfer (normally open contacts close, normally closed contacts open). At the end of the OFF period, contacts release and the ON period begins. The cycle continues until power is removed from the coil.

    REPEAT CYCLE (INDEPENDENT ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the ON period is initiated by contact transfer (normally open contacts...More

  • Single Function Time Delay Relays, Interval Delay Single Function Time Delay Relays, Interval Delay
  • Multiple product options available

    INTERVAL DELAY: When power is APPLIED to the coil (the start switch must be jumped in multifunction timers), the INTERVAL timing period begins and the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. When the INTERVAL timing period ends, the contacts return to their original position. The unit resets when the power is removed from the coil, making the unit ready for a new cycle.

    INTERVAL DELAY: When power is APPLIED to the coil (the start switch must be jumped in multifunction timers), the INTERVAL timing period begins and the contacts transfer,...More

  • Single Function Time Delay Relays, Repeat Cycle (Equal On and Off Delay Time Periods) Single Function Time Delay Relays, Repeat Cycle (Equal On and Off Delay Time Periods)
  • Multiple product options available

    REPEAT CYCLE (EQUAL ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the OFF time period is initiated; the contacts do not transfer. At the end of the OFF time period, the ON time period begins. The contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. At the end of the ON period, the contacts transfer and the cycle continues until power is removed from the coil.

    REPEAT CYCLE (EQUAL ON AND OFF DELAY TIME PERIODS): When power is APPLIED to the coil, the OFF time period is initiated; the contacts do not transfer. At the end of the...More

Time Delay Relay, 120VAC Coil Volts, 10A Contact Amp R
  • SQUARE D
  • Time Delay Relay, 120VAC Coil Volts, 10A Contact Amp Rating (Resistive), Contact Form: DPDT Time Delay Relay, 120VAC Coil Volts, 10A Contact Amp Rating (Resistive), Contact Form: DPDT
  • Time Delay Relay, Coil Volts 120VAC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.30 sec., Max. Time Setting 30 sec., One Shot, Electrical Connection Socket, Octal Base Type, 11 Pins, Standards UL, CSA, CE, Coil Rating 2VA, Plug In Mounting, Socket 6X156, 1EGP2, 1EGP4, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Not Adjustable

  • Item # 5B388
  • Mfr. Model # 9050JCK42V20
  • Time Delay Relay, Coil Volts 120VAC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting...More

  • Single Function Time Delay Relays, Watchdog (Retriggerable Single Shot) Single Function Time Delay Relays, Watchdog (Retriggerable Single Shot)
  • Multiple product options available

    WATCHDOG (RETRIGGERABLE SINGLE SHOT): Upon application of input voltage, the time delay relay is ready to accept trigger signals. Upon application of the trigger signal, the relay is energized and the preset time begins. At the end of the preset time, the relay is de-energized unless the trigger signal is closed and opened prior to time out (begore preset time elapses). Continuous cycling of the trigger signal at a rate faster than the preset time will cause the relay to remain energized.

    WATCHDOG (RETRIGGERABLE SINGLE SHOT): Upon application of input voltage, the time delay relay is ready to accept trigger signals. Upon application of the trigger signal,...More

Results per page:  16 | 32 | 48

Time delay relay options from Grainger have timer circuits that allow you to keep your relay on for the time you need it. You'll find on/off repeat-cycle timers for food processing, or an adjustable time delay relay for automatic transfer switches. These time delay relays are used in all types of electronic industrial applications. Here you'll find features such as solid-state technology to reduce maintenance costs and downtime, and quick-connect accessibility for faster installations. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More