Skip Content

Filter Results By

Number of Lamps
Min. Total Lamp Footage
Max. Total Lamp Footage
Input Watts
Brand
Price
Shop By
Ratings

Sign Ballasts

6 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • LUMAPRO
    • Sign BallastSign Ballast
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    Ballast,415W,14-5/16 in. L x3-3/16 in. W
    • PHILIPS ADVANCE
    • Ballast, 415W, 14-5/16 in. L x3-3/16 in. WBallast,415W,14-5/16 in. L x3-3/16 in. W
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min. Total Lamp Footage 8, Max. Total Lamp Footage 48, Input Watts 415, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR89
    • Mfr. Model # ISB-0848-46-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min....More

    Ballast,348W,14-5/16 in. L x3-3/16 in.W
    • PHILIPS ADVANCE
    • Ballast, 348W, 14-5/16 in. L x3-3/16 in.WBallast,348W,14-5/16 in. L x3-3/16 in.W
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min. Total Lamp Footage 10, Max. Total Lamp Footage 40, Input Watts 348, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR88
    • Mfr. Model # ISB-1040-14-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

    • PHILIPS ADVANCE
    • Sign BallastSign Ballast
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    Ballast,273W,14-5/16 in. L x3-3/16 in. W
    • PHILIPS ADVANCE
    • Ballast, 273W, 14-5/16 in. L x3-3/16 in. WBallast,273W,14-5/16 in. L x3-3/16 in. W
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min. Total Lamp Footage 4, Max. Total Lamp Footage 32, Input Watts 273, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR87
    • Mfr. Model # ISB-0432-14-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

    Ballast,136W,1-11/16 in. W x 1-1/8 in. H
    • PHILIPS ADVANCE
    • Ballast, 136W, 1-11/16 in. W x 1-1/8 in. HBallast,136W,1-11/16 in. W x 1-1/8 in. H
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, Min. Total Lamp Footage 2, Max. Total Lamp Footage 16, Input Watts 136, Length 9-41/64 In., Width 1-11/16 In., Height 1-1/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR86
    • Mfr. Model # ISB-0216-12-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, Min....More

    Results per page: 16 | 32 | 48

      Browse a selection of sign ballasts from Grainger. They can be used for a wide range of applications. They offer reliability, high output, low energy consumption and cold weather starting capabilities. They are also extremely versatile with as few as three ballasts covering over 200 different fluorescent lights. They can reduce energy costs by 20% when compared to conventional magnetic ballasts.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More