Skip Content

Filter Results By

Applied Filters Clear All

Sign Ballasts

5 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    415 Input Watts, Ballast 6 Number of Lamps
    • PHILIPS ADVANCE
    • 415 Input Watts, Ballast 6 Number of Lamps415 Input Watts, Ballast 6 Number of Lamps
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min. Total Lamp Footage 8, Max. Total Lamp Footage 48, Input Watts 415, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR89
    • Mfr. Model # ISB-0848-46-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min....More

    136 Input Watts, Ballast 2 Number of Lamps
    • PHILIPS ADVANCE
    • 136 Input Watts, Ballast 2 Number of Lamps136 Input Watts, Ballast 2 Number of Lamps
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, Min. Total Lamp Footage 2, Max. Total Lamp Footage 16, Input Watts 136, Length 9-41/64 In., Width 1-11/16 In., Height 1-1/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR86
    • Mfr. Model # ISB-0216-12-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, Min....More

    348 Input Watts, Ballast 4 Number of Lamps
    • PHILIPS ADVANCE
    • 348 Input Watts, Ballast 4 Number of Lamps348 Input Watts, Ballast 4 Number of Lamps
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min. Total Lamp Footage 10, Max. Total Lamp Footage 40, Input Watts 348, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR88
    • Mfr. Model # ISB-1040-14-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

    273 Input Watts, Ballast 4 Number of Lamps
    • PHILIPS ADVANCE
    • 273 Input Watts, Ballast 4 Number of Lamps273 Input Watts, Ballast 4 Number of Lamps
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min. Total Lamp Footage 4, Max. Total Lamp Footage 32, Input Watts 273, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In., Standards CSA, UL listed, RoHS Compliant

    • Item # 35XR87
    • Mfr. Model # ISB-0432-14-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

    • PHILIPS ADVANCE
    • Sign BallastSign Ballast
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More