Skip Content

Filter Results By

Item
  • View MoreView Less
Sieve Diameter
  • View MoreView Less
Number of Full Size Sieves
  • View MoreView Less
Number of Intermediate Size Sieves
Number of Half Size Sieves
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sieve Shakers

41 Results Found that Include 41 Products 

Results per page: 16 | 32 | 48
Wet/Dry Sieve Shaker
  • HUMBOLDT
  • Wet/Dry Sieve ShakerWet/Dry Sieve Shaker
  • Item # 5DPL7
  • Mfr. Model # 5DPL7
  • Wet/Dry Sieve Shaker, Number of Full Size Sieves 2, Number of Half Size Sieves 4, Power Required 115 VAC...More

Motorized Sieve Shaker
  • HUMBOLDT
  • Motorized Sieve ShakerMotorized Sieve Shaker
  • Item # 5DPL6
  • Mfr. Model # 5DPL6
  • Motorized Sieve Shaker, Sieve Diameter 3 In., 5 In. or 8 In., Number of Full Size Sieves 16 @3 In., 12 @ 5...More

Ro-Tap Motorized Sieve Shaker
  • HUMBOLDT
  • Ro-Tap Motorized Sieve ShakerRo-Tap Motorized Sieve Shaker
  • Item # 5DPL5
  • Mfr. Model # 5DPL5
  • Ro-Tap Motorized Sieve Shaker, Sieve Diameter 12", Number of Full Size Sieves 4, Number of Intermediate Size...More

Larger Capacity Motorized Sieve Shaker
  • HUMBOLDT
  • Larger Capacity Motorized Sieve ShakerLarger Capacity Motorized Sieve Shaker
  • Item # 5ZRA0
  • Mfr. Model # 5ZRA0
  • Larger Capacity Motorized Sieve Shaker, Sieve Diameter 8, 10 and 12 in, Number of Full Size Sieves 7 to 11,...More

8 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • 8 Test Sieve Shaker, 110 VAC, 60 Hz8 Test Sieve Shaker,110 VAC,60 Hz
  • Item # 16Y908
  • Mfr. Model # MeinII
  • 8 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Mechanical,Electromagnetic HP,Includes Power Cord...More

8 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • 8 Test Sieve Shaker, 110 VAC, 60 Hz8 Test Sieve Shaker,110 VAC,60 Hz
  • Item # 16Y898
  • Mfr. Model # DT168
  • 8 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,8 In,110VAC,60 Hz,Analog
  • ENDECOTTS
  • Sieve Shaker, 8 In, 110VAC, 60 Hz, AnalogSieve Shaker,8 In,110VAC,60 Hz,Analog
  • Item # 22FP50
  • Mfr. Model # M200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 14, Timer Range 1...More

12 Test Sieve Shaker,220 VAC,60 Hz
  • ADVANTECH
  • 12 Test Sieve Shaker, 220 VAC, 60 Hz12 Test Sieve Shaker,220 VAC,60 Hz
  • Item # 16Y904
  • Mfr. Model # DT2612
  • 12 Test Sieve Shaker,220 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

8 Test Sieve Shaker,220 VAC,60 Hz
  • ADVANTECH
  • 8 Test Sieve Shaker, 220 VAC, 60 Hz8 Test Sieve Shaker,220 VAC,60 Hz
  • Item # 16Y902
  • Mfr. Model # DT268
  • 8 Test Sieve Shaker,220 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker Conversion Kit
  • ADVANTECH
  • Sieve Shaker Conversion KitSieve Shaker Conversion Kit
  • Item # 16Y906
  • Mfr. Model # PA8
  • Sieve Shaker Conversion Kit,Power Required,Manufacturers Warranty Length 1 Year,Sieve Diameter 8,Special...More

12 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • 12 Test Sieve Shaker, 110 VAC, 60 Hz12 Test Sieve Shaker,110 VAC,60 Hz
  • Item # 16Y903
  • Mfr. Model # DT1612
  • 12 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,220 VAC,50 Hz
  • ADVANTECH
  • Sieve Shaker, 220 VAC, 50 HzSieve Shaker,220 VAC,50 Hz
  • Item # 16Y905
  • Mfr. Model # DT2512
  • Sieve Shaker,220 VAC,50 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug And Power...More

Sieve Shaker,8 In,220VAC,50 Hz,Digital
  • ENDECOTTS
  • Sieve Shaker, 8 In, 220VAC, 50 Hz, DigitalSieve Shaker,8 In,220VAC,50 Hz,Digital
  • Item # 22FP47
  • Mfr. Model # D200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 18, Timer Range...More

Sieve Shaker,3 In,110VAC,60 Hz,Analog
  • ENDECOTTS
  • Sieve Shaker, 3 In, 110VAC, 60 Hz, AnalogSieve Shaker,3 In,110VAC,60 Hz,Analog
  • Item # 22FP48
  • Mfr. Model # M100
  • Sieve Shaker, Sieve Diameter 3 In, Number of Full Size Sieves 3, Number of Half Size Sieves 6, Timer Range 1...More

Sieve Shaker,18 In,220VAC,50 Hz,Digital
  • ENDECOTTS
  • Sieve Shaker, 18 In, 220VAC, 50 Hz, DigitalSieve Shaker,18 In,220VAC,50 Hz,Digital
  • Item # 22FP55
  • Mfr. Model # D450
  • Sieve Shaker, Sieve Diameter 18 In, Number of Full Size Sieves 7, Number of Half Size Sieves 15, Timer Range...More

Sieve Shaker,8 In,220VAC,50 Hz,Analog
  • ENDECOTTS
  • Sieve Shaker, 8 In, 220VAC, 50 Hz, AnalogSieve Shaker,8 In,220VAC,50 Hz,Analog
  • Item # 22FP51
  • Mfr. Model # M200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 14, Timer Range 1...More

8 Test Sieve Shaker,220 VAC,50 Hz
  • ADVANTECH
  • 8 Test Sieve Shaker, 220 VAC, 50 Hz8 Test Sieve Shaker,220 VAC,50 Hz
  • Item # 16Y901
  • Mfr. Model # DT258
  • 8 Test Sieve Shaker,220 VAC,50 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,18 In,110VAC,60 Hz,Digital
  • ENDECOTTS
  • Sieve Shaker, 18 In, 110VAC, 60 Hz, DigitalSieve Shaker,18 In,110VAC,60 Hz,Digital
  • Item # 22FP54
  • Mfr. Model # D450
  • Sieve Shaker, Sieve Diameter 18 In, Number of Full Size Sieves 7, Number of Half Size Sieves 15, Timer Range...More

8 Test Sieve Shaker,110 VAC,50 Hz
  • ADVANTECH
  • 8 Test Sieve Shaker, 110 VAC, 50 Hz8 Test Sieve Shaker,110 VAC,50 Hz
  • Item # 16Y899
  • Mfr. Model # DT158
  • 8 Test Sieve Shaker,110 VAC,50 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,12 In,220VAC,50 Hz,Analog
  • ENDECOTTS
  • Sieve Shaker, 12 In, 220VAC, 50 Hz, AnalogSieve Shaker,12 In,220VAC,50 Hz,Analog
  • Item # 22FP53
  • Mfr. Model # EFL
  • Sieve Shaker, Sieve Diameter 12 In, Number of Full Size Sieves 6, Number of Intermediate Size Sieves 10,...More

Sieve Shaker,3 In,220VAC,50 Hz,Analog
  • ENDECOTTS
  • Sieve Shaker, 3 In, 220VAC, 50 Hz, AnalogSieve Shaker,3 In,220VAC,50 Hz,Analog
  • Item # 22FP49
  • Mfr. Model # M100
  • Sieve Shaker, Sieve Diameter 3 In, Number of Full Size Sieves 3, Number of Half Size Sieves 6, Timer Range 1...More

Sieve Shaker,12 In,110VAC,60 Hz,Analog
  • ENDECOTTS
  • Sieve Shaker, 12 In, 110VAC, 60 Hz, AnalogSieve Shaker,12 In,110VAC,60 Hz,Analog
  • Item # 22FP52
  • Mfr. Model # EFL
  • Sieve Shaker, Sieve Diameter 12 In, Number of Full Size Sieves 6, Number of Intermediate Size Sieves 10,...More

Ultrasonic Sieve
Laboratory Screener
Frequency and Amplitude Controller,110V
Ultrasonic Sieve
Frequency and Amplitude Controller,220V
Laboratory Screener
Ultrasonic Sieve
VibratoryPortable Screener
Motorized Laboratory Sifter
  • HUMBOLDT
  • Motorized Laboratory SifterMotorized Laboratory Sifter
  • Item # 5DPL3
  • Mfr. Model # 5DPL3
  • Motorized Laboratory Sifter, Sieve Diameter 8" or 12", Number of Full Size Sieves 10 @ 8" or 6 @12", Timer...More

Vibratory Jogger,110V,15 x 15 In
Results per page: 16 | 32 | 48

Durable sieve shakers from Grainger can handle a variety of sieve sizes to help wash, sift, strain, sort and size aggregates and other dry materials. Use a wet/dry shaker to help efficiently and cost effectively handle wet sieving. Mount this vibrating unit on top of a bucket, over a sink or a standard sieve pan. Analog and digital sieve shaker and motorized laboratory shaker units offer 1/4 and 1/3 HP motors to help vibrate materials for up to 99 min. Shop Grainger for sieve shakers today.