Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Body Material
  • View MoreView Less
Valve Structure
Body Style
Connection Type
Pipe Size
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Max. Steam Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
  • View MoreView Less
Shop By

Shut-Off Valves

12 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Brass Inline Ball Valve, FNPT x FNPT
    316 Stainless Steel Inline Ball Valve, FNPT x FNPT
    Brass 3-Way Ball Valve, FNPT x FNPT x FNPT
    CS Ball Valve,Inline,FNPT,1-1/2 In
    • GRAINGER APPROVED VENDOR
    • CS Ball Valve, Inline, FNPT, 1-1/2 In
    • Item # 6GD42
    • Mfr. Model # 6GD42
    • Ball Valve, Body Material Carbon Steel, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

    CPVC BV,Union,Socket/FNPT,1-1/4 In
    • GRAINGER APPROVED VENDOR
    • CPVC BV, Union, Socket/FNPT, 1-1/4 In
    • Item # 4PGE5
    • Mfr. Model # 4PGE5
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

    Chrome-Plated Brass Inline Ball Valve, FNPT x FNPT
    Ball Valve,Low-Lead Brass,1-1/2,(MxF)NPT
    • GRAINGER APPROVED VENDOR
    • Ball Valve, Low-Lead Brass, 1-1/2, (MxF)NPT
    • Item # 32J019
    • Mfr. Model # 32J019
    • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size...More

    316 Stainless Steel Inline Ball Valve, MNPT x MNPT
    Brass Ball Valve,3-Way,FNPT,1/8 In
    • GRAINGER APPROVED VENDOR
    • Brass Ball Valve, 3-Way, FNPT, 1/8 In
    • Item # 1WMV5
    • Mfr. Model # 1WMV5
    • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Connection Type FNPT x FNPT, Pipe Size 1/8 In.,...More

    Brass Ball Valve,Inline,FNPT x MNPT,1 In
    • GRAINGER APPROVED VENDOR
    • Brass Ball Valve, Inline, FNPT x MNPT, 1 In
    • Item # 1WMR4
    • Mfr. Model # 1WMR4
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1 In.,...More

    SS Ball Valve,MNPT x NPSM,3/8 In
    • GRAINGER APPROVED VENDOR
    • SS Ball Valve, MNPT x NPSM, 3/8 In
    • Item # 1BWL3
    • Mfr. Model # 1BWL3
    • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type MNPT x NPSM Male,...More

    Ball Valve,Low-Lead Brass,1-1/4,(MxF)NPT
    • GRAINGER APPROVED VENDOR
    • Ball Valve, Low-Lead Brass, 1-1/4, (MxF)NPT
    • Item # 32J024
    • Mfr. Model # 32J024
    • Ball Valve, Body Material Nickel-Plated Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type FNPT x...More

    Results per page: 16 | 32 | 48