Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Body Material
  • View MoreView Less
Valve Structure
Body Style
Port
Connection Type
Pipe Size
Max. Pressure
  • View MoreView Less
Max. Steam Pressure
Seat Material
Ball Material
  • View MoreView Less
Temp. Range
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By
Ratings

Shut-Off Valves

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Brass Ball Valve,Inline,Solder,3/4 In
    • APOLLO
    • Brass Ball Valve, Inline, Solder, 3/4 InBrass Inline Ball Valve, Solder x Solder
    • Item # 1CKE2
    • Mfr. Model # 94A20401
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

    PVC BV,Union,Socket/FNPT,1-1/2 In
    • SPEARS
    • PVC BV, Union, Socket/FNPT, 1-1/2 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
    • Item # 3ELZ5
    • Mfr. Model # 1829-015
    • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket/FNPT...More

    Kynar(R) Ball Valve,Inline,FNPT,1/2 In
    • CHEMTROL
    • Kynar(R) Ball Valve, Inline, FNPT, 1/2 InKynar(R) Inline Ball Valve, FNPT x FNPT
    • Item # 1CRU1
    • Mfr. Model # T65TB-V 1/2
    • Ball Valve, Body Material Kynar(R), 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

    CPVC BV,Union,Socket/FNPT,1-1/2 In
    • GRAINGER APPROVED
    • CPVC BV, Union, Socket/FNPT, 1-1/2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
    • Item # 4PGC8
    • Mfr. Model # 4PGC8
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

    Polypropylene Ball Valve,FNPT,2 In
    • BANJO
    • Polypropylene Ball Valve, FNPT, 2 InPolypropylene Inline Ball Valve, FNPT x FNPT
    • Item # 1MKK7
    • Mfr. Model # V200FP
    • Ball Valve, Body Material Polypropylene, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

    SS Ball Valve,FNPT,3/4 In
    • APOLLO
    • SS Ball Valve, FNPT, 3/4 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
    • Item # 3EEZ6
    • Mfr. Model # 7650401A
    • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Standard Port, Connection Type...More

    Bronze Ball Valve,Inline,Press,3/4 In
    • APOLLO
    • Bronze Ball Valve, Inline, Press, 3/4 InBronze Inline Ball Valve, Press x Press
    • Item # 2EEG8
    • Mfr. Model # 77W10401
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

    Swing Check Ball Valve,PVC,Inline,2 in.
    • SPEARS
    • Swing Check Ball Valve, PVC, Inline, 2 in.PVC Inline Swing Check Ball Valve, Socket x Socket
    • Item # 20RJ95
    • Mfr. Model # 7622-020
    • Swing Check Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket...More

    Results per page: 16 | 32 | 48