Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Shut-Off Valves

11 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Ball Valve,3 In FNPT,Spring Return,SS
    • DYNAQUIP CONTROLS
    • Ball Valve, 3 In FNPT, Spring Return, SSStainless Steel Pneumatic Actuated Ball Valve
    • Item # 1AWL8
    • Mfr. Model # PHS2AAJS105A
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Stainless Steel, Full Port, Valve...More

    Ball Valve,PVC,EPDM,Inline,Tee,6 in.
    • SPEARS
    • Ball Valve, PVC, EPDM, Inline, Tee, 6 in.Ball Valve,PVC,EPDM,Inline,Tee,6 in.
    • Item # 20RJ97
    • Mfr. Model # 1822-060
    • Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x Socket,...More

    Ball Valve,PVC,Inline,EPDM,Tee,6 in.
    • SPEARS
    • Ball Valve, PVC, Inline, EPDM, Tee, 6 in.Ball Valve,PVC,Inline,EPDM,Tee,6 in.
    • Item # 20RJ96
    • Mfr. Model # 1821-060SR
    • Ball Valve, Body Material PVC, Ball, Body Style Inline, Threaded Pipe Port, Connection Type FPT x FPT, Pipe...More

    Ball Valve,Carbon Steel,2-Piece,150# Flg
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, 150# FlgCarbon Steel Full Port Ball Valve, 150 lb. Flange
    • Item # 20XT91
    • Mfr. Model # 3-F-B110-CS2-43-S2-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type 150 lb....More

    Ball Valve,Carbon Steel,2-Piece,300# Flg
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, 300# FlgCarbon Steel Full Port Ball Valve, 300 lb. Flange
    • Item # 20XT97
    • Mfr. Model # 3-F-B128-CS2-43-S2-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type 300 lb....More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU63
    • Mfr. Model # 29NU63
    • Detection and Alarm Shutoff System, Pipe Size 6 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage 120,...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU62
    • Mfr. Model # 29NU62
    • Detection and Alarm Shutoff System, Pipe Size 5 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage 120,...More

    Emergency Shut Off Valve,2in,Tool LF
    • JOMAR VALVE
    • Emergency Shut Off Valve, 2in, Tool LFEmergency Shut Off Valve,2in,Tool LF
    • Item # 36FN18
    • Mfr. Model # 800-108ADDG
    • Emergency Shut Off Valve, Body Material Lead Free Brass, Fits Copper Tube Size 2 in., Pressure Rating 250...More

    Actuator,Fuel Gas
    Results per page: 16 | 32 | 48