Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

21 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Actuated Ball Valve,3 In,316 SS
    • VNE
    • Actuated Ball Valve, 3 In, 316 SS316 Stainless Steel Pneumatic Actuated Ball Valve
    • Item # 14N256
    • Mfr. Model # 90C3.0C/125-5SC-XX
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Open, Body Material 316 Stainless Steel, Full...More

    Sanitary Ball Valve,316 SS,2-Way
    • VNE
    • Sanitary Ball Valve, 316 SS, 2-WaySanitary Ball Valve, Weld Connection
    • Item # 11A436
    • Mfr. Model # E90WW-64.0
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 4 In., Connection Type Weld, Max....More

    Sanitary Ball Valve,316 SS,2-Way
    • VNE
    • Sanitary Ball Valve, 316 SS, 2-WaySanitary Ball Valve, Clamp Connection
    • Item # 11A428
    • Mfr. Model # EG90CC-64.0
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 4 In., Connection Type Clamp, Max....More

    Ball Valve,Pneumatic Actuated,3 In
    • SHARPE VALVES
    • Ball Valve, Pneumatic Actuated, 3 InCarbon Steel Pneumatic Actuated Ball Valve
    • Item # 3MTC4
    • Mfr. Model # "SV13SER1784"
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Carbon Steel, Full Port, Valve...More

    SS Ball Valve,FNPT,3 In
    • SHARPE VALVES
    • SS Ball Valve, FNPT, 3 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
    • Item # 3MRE5
    • Mfr. Model # "SV50C76030"
    • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

    Compact Ball Valve,CPVC,6 in.,FKM
    • SPEARS
    • Compact Ball Valve, CPVC, 6 in., FKMCPVC Inline Compact Ball Valve, Socket x Socket
    • Item # 20RK34
    • Mfr. Model # 2132-060C
    • Compact Ball Valve, Body Material CPVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

    Bronze Ball Valve,Inline,FNPT,4 In
    • APOLLO
    • Bronze Ball Valve, Inline, FNPT, 4 InBronze Inline Ball Valve, FNPT x FNPT
    • Item # 1CLD7
    • Mfr. Model # 82A14A01
    • Ball Valve, Body Material Bronze, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

    Ball Valve,Carbon Steel,2-Piece,600# Flg
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, 600# FlgCarbon Steel Full Port Ball Valve, 600 lb. Flange
    • Item # 20XU09
    • Mfr. Model # 2-F-B182-CS2-43-S2-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type 600 lb....More

    CS Ball Valve,Inline,Flanged,3 In
    • WKM DYNASEAL
    • CS Ball Valve, Inline, Flanged, 3 InCarbon Steel Inline Ball Valve, Flanged x Flanged
    • Item # 30C503
    • Mfr. Model # 3-F-B128-CS-42-CS-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

    Water Main Leak Detection System,1-1/2In
    • FLOODMASTER
    • Water Main Leak Detection System, 1-1/2InWater Main Leak Detection System,1-1/2In
    • Item # 11K226
    • Mfr. Model # FM-180-1 1/2
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 1-1/2 In., Max. Pressure 80 psi, Number of...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU61
    • Mfr. Model # 29NU61
    • Detection and Alarm Shutoff System, Pipe Size 4 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage 120,...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU57
    • Mfr. Model # 29NU57
    • Detection and Alarm Shutoff System, Pipe Size 1-1/2 In., Max. Pressure 175 psi, Number of Sensors 1, Voltage...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU58
    • Mfr. Model # 29NU58
    • Detection and Alarm Shutoff System, Pipe Size 2 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage 120,...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU60
    • Mfr. Model # 29NU60
    • Detection and Alarm Shutoff System, Pipe Size 3 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage 120,...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU59
    • Mfr. Model # 29NU59
    • Detection and Alarm Shutoff System, Pipe Size 2-1/2 In., Max. Pressure 175 psi, Number of Sensors 0, Voltage...More

    Emergency Shut Off Valve,2in,Tool Kit
    • JOMAR VALVE
    • Emergency Shut Off Valve, 2in, Tool KitEmergency Shut Off Valve,2in,Tool Kit
    • Item # 36FN12
    • Mfr. Model # 800-108ADD
    • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 2 in., Pressure Rating 250 psi, For Use...More

    Emergency ShutOff Valve,1-1/2in,Tool LF
    • JOMAR VALVE
    • Emergency ShutOff Valve, 1-1/2in, Tool LFEmergency ShutOff Valve,1-1/2in,Tool LF
    • Item # 36FN17
    • Mfr. Model # 800-107ADDG
    • Emergency Shut Off Valve, Body Material Lead Free Brass, Fits Copper Tube Size 1-1/2 in., Pressure Rating 250...More

    SS Ball Valve,Flanged,4 In
    • SHARPE VALVES
    • SS Ball Valve, Flanged, 4 In316 Stainless Steel Inline Ball Valve, Flanged x Flanged
    • Item # 1PPT9
    • Mfr. Model # "SV50116M040"
    • Ball Valve, Body Material 316 Stainless Steel, ASTM A351, 2-Piece, Body Style Inline, Full Port, Connection...More

    Results per page: 16 | 32 | 48