Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

35 Results Found that Include 77 Products

Results per page: 16 | 32 | 48
SS Ball Valve,Flanged,3 In
  • SHARPE VALVES
  • SS Ball Valve, Flanged, 3 In316 Stainless Steel Inline Ball Valve, Flanged x Flanged
  • Item # 1PPT8
  • Mfr. Model # "SV50116M030"
  • Ball Valve, Body Material 316 Stainless Steel, ASTM A351, 2-Piece, Body Style Inline, Connection Type Flanged...More

Ball Valve,1 1/2 In FNPT,Spring Return
  • DYNAQUIP CONTROLS
  • Ball Valve, 1 1/2 In FNPT, Spring Return316 Stainless Steel Pneumatic Actuated Ball Valve
  • Item # 4YM66
  • Mfr. Model # PHS27AJS064A
  • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material 316 Stainless Steel, Full Port, Valve...More

SS Ball Valve,FNPT,4 In
  • SHARPE VALVES
  • SS Ball Valve, FNPT, 4 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3CFV9
  • Mfr. Model # SV53036TE040
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

PTFE Ball Valve,Inline,FNPT,1 In
  • PARKER
  • PTFE Ball Valve, Inline, FNPT, 1 InPTFE Inline Ball Valve, FNPT x FNPT
  • Item # 5WRN0
  • Mfr. Model # MV-6-116116-0
  • Ball Valve, Body Material PTFE, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1 In.,...More

SS Ball Valve,Socket,4 In
  • SHARPE VALVES
  • SS Ball Valve, Socket, 4 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFX2
  • Mfr. Model # "SV39036SW040"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Connection Type Socket x Socket,...More

CF8M SS Ball Valve,Flanged,4 In
  • NAVCO
  • CF8M SS Ball Valve, Flanged, 4 InCF8M Stainless Steel Inline Ball Valve, Flanged x Flanged
  • Item # 30C469
  • Mfr. Model # 4-S10-316-316-HL
  • Ball Valve, Body Material CF8M Stainless Steel, 1-Piece, Body Style Inline, Connection Type Flanged x...More

Air Operated Valve,2-Way,NC,1-1/2In,FNPT
  • PENTAIR CASH VALVE
  • Air Operated Valve, 2-Way, NC, 1-1/2In, FNPTAir Operated Valve,2-Way,NC,1-1/2In,FNPT
  • Item # 3RAF9
  • Mfr. Model # D-53
  • Air Operated Valve, Pipe Size 1-1/2 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice...More

Sanitary Ball Valve,316 SS,Size 3 In.
  • PARKER
  • Sanitary Ball Valve, 316 SS, Size 3 In.Sanitary Ball Valve, Weld Connection
  • Item # 1RAY1
  • Mfr. Model # BVCF-3.0-W-316
  • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 3 In., Connection Type Weld, Max....More

Actuated Ball Valve,2-1/2 In,316 SS
  • VNE
  • Actuated Ball Valve, 2-1/2 In, 316 SS316 Stainless Steel Pneumatic Actuated Ball Valve
  • Item # 14N255
  • Mfr. Model # 90C2.5C/115-5SC-XX
  • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Open, Body Material 316 Stainless Steel, Full...More

Sanitary Ball Valve,316 SS,2-Way
  • VNE
  • Sanitary Ball Valve, 316 SS, 2-WaySanitary Ball Valve, Weld Connection
  • Item # 11A435
  • Mfr. Model # E90WW-63.0
  • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 3 In., Connection Type Weld, Max....More

Water Shutoff Relay Panel,24VAC
Compact Ball Valve,CPVC,4 in.,FKM
  • SPEARS
  • Compact Ball Valve, CPVC, 4 in., FKMCPVC Inline Compact Ball Valve, FPT x FPT
  • Item # 20RK25
  • Mfr. Model # 2131-040C
  • Compact Ball Valve, Body Material CPVC, Ball, Body Style Inline, Connection Type FPT x FPT, Pipe Size 4 In.,...More

CPVC Ball Valve,True Union,FNPT,4 In
  • SPEARS
  • CPVC Ball Valve, True Union, FNPT, 4 InCPVC Inline, True Union Ball Valve, FNPT x FNPT
  • Item # 3EMC2
  • Mfr. Model # 1831-040C
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type FNPT x FNPT, Pipe...More

CPVC Ball Valve,True Union,Socket,4 In
  • SPEARS
  • CPVC Ball Valve, True Union, Socket, 4 InCPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 3EMA9
  • Mfr. Model # 1832-040C
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket x Socket, Pipe...More

Compact Ball Valve,CPVC,4 in.,FKM
  • SPEARS
  • Compact Ball Valve, CPVC, 4 in., FKMCPVC Inline Compact Ball Valve, Socket x Socket
  • Item # 20RK33
  • Mfr. Model # 2132-040C
  • Compact Ball Valve, Body Material CPVC, Ball, Body Style Inline, Connection Type Socket x Socket, Pipe Size 4...More

Ball Valve,Carbon Steel,2-Piece,300# Flg
  • WKM DYNASEAL
  • Ball Valve, Carbon Steel, 2-Piece, 300# FlgCarbon Steel Full Port Ball Valve, 300 lb. Flange
  • Item # 20XT96
  • Mfr. Model # 2-F-B128-CS2-43-S2-WR
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Connection Type 300 lb. Flange, Pipe...More

Air Operated Valve,2-Way,NO,1-1/2In,FNPT
  • PENTAIR CASH VALVE
  • Air Operated Valve, 2-Way, NO, 1-1/2In, FNPTAir Operated Valve,2-Way,NO,1-1/2In,FNPT
  • Item # 3RAG1
  • Mfr. Model # D-53
  • Air Operated Valve, Pipe Size 1-1/2 In., Valve Design 2-Way, Valve Configuration Normally Open, Orifice Dia....More

Air Operated Valve,2-Way,NC,2 In,FNPT
  • PENTAIR CASH VALVE
  • Air Operated Valve, 2-Way, NC, 2 In, FNPTAir Operated Valve,2-Way,NC,2 In,FNPT
  • Item # 3RAG4
  • Mfr. Model # D-53
  • Air Operated Valve, Pipe Size 2 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia. 2...More

Air Operated Valve,2-Way,NO,2 In,FNPT
  • PENTAIR CASH VALVE
  • Air Operated Valve, 2-Way, NO, 2 In, FNPTAir Operated Valve,2-Way,NO,2 In,FNPT
  • Item # 3RAG5
  • Mfr. Model # D-53
  • Air Operated Valve, Pipe Size 2 In., Valve Design 2-Way, Valve Configuration Normally Open, Orifice Dia. 2...More

CS Ball Valve,Inline,Flanged,3 In
  • WKM DYNASEAL
  • CS Ball Valve, Inline, Flanged, 3 InCarbon Steel Inline Ball Valve, Flanged x Flanged
  • Item # 30C496
  • Mfr. Model # 3-F-B110-CS-42-CS-WR
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type Flanged x Flanged, Pipe...More

Emergency Shut Off Valve,1-1/2in,Kit
  • JOMAR VALVE
  • Emergency Shut Off Valve, 1-1/2in, KitEmergency Shut Off Valve,1-1/2in,Kit
  • Item # 36FN11
  • Mfr. Model # 800-107ADD
  • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 1-1/2 in., Pressure Rating 250 psi, For...More

Emergency ShutOff Valve,1-1/4in,Tool LF
  • JOMAR VALVE
  • Emergency ShutOff Valve, 1-1/4in, Tool LFEmergency ShutOff Valve,1-1/4in,Tool LF
  • Item # 36FN16
  • Mfr. Model # 800-106ADDG
  • Emergency Shut Off Valve, Body Material Lead Free Brass, Fits Copper Tube Size 1-1/4 in., Pressure Rating 250...More

Results per page: 16 | 32 | 48