Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shut-Off Valves

265 Results Found that Include 600 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Angle Stop Valve,3/8in.Compx1/2in.FIP
  • KISSLER & CO
  • Angle Stop Valve, 3/8in.Compx1/2in.FIPAngle Stop Valve,3/8in.Compx1/2in.FIP
  • Item # 31XJ70
  • Mfr. Model # 88-9205
  • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 3/8 In., Inlet Type Compression, Outlet Size...More

Quarter-Turn Supply Stop,Stra,Chro Platd
  • GRAINGER APPROVED
  • Quarter-Turn Supply Stop, Stra, Chro PlatdQuarter-Turn Supply Stop,Stra,Chro Platd
  • Item # 35LY68
  • Mfr. Model # 35LY68
  • Quarter-Turn Supply Stop, Straight Body Style, Finish Chrome Plated, Inlet Size 3/8 In., Inlet Type...More

Ball Valve,Stainless Steel,1in.,2-Piece
  • NIBCO
  • Ball Valve, Stainless Steel, 1in., 2-PieceBall Valve,Stainless Steel,1in.,2-Piece
  • Item # 34CY71
  • Mfr. Model # NL95X0A
  • Ball Valve, Body Material Stainless Steel, 2-Piece, Body Style 2-Way, Full Port, Connection Type Threaded,...More

Union Ball Valve,CPVC,2 in.
  • CHEMTROL
  • Union Ball Valve, CPVC, 2 in.Union Ball Valve,CPVC,2 in.
  • Item # 38AP82
  • Mfr. Model # U51TB-V 2
  • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT , Pipe Size 2 In., Max. Pressure 250...More

Angle Stop Valve,Brass,Compression,PK10
  • KISSLER & CO
  • Angle Stop Valve, Brass, Compression, PK10Angle Stop Valve,Brass,Compression,PK10
  • Item # 39AP79
  • Mfr. Model # 88-9215
  • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 3/8 In., Inlet Type Compression, Outlet Size...More

Ball Valve,PVC,3/4in.,True Block
  • CHEMTROL
  • Ball Valve, PVC, 3/4in., True BlockBall Valve,PVC,3/4in.,True Block
  • Item # 34CY82
  • Mfr. Model # MA930U8
  • Ball Valve, Body Material PVC, Ball, Body Style 2-Way, Full Port, Connection Type Socket Weld x Threaded,...More

Ball Valve,PVC,1/2in.,True Block
  • CHEMTROL
  • Ball Valve, PVC, 1/2in., True BlockBall Valve,PVC,1/2in.,True Block
  • Item # 34CY75
  • Mfr. Model # MA930U6
  • Ball Valve, Body Material PVC, Ball, Body Style 2-Way, Full Port, Connection Type Socket Weld x Threaded,...More

Angle Stop Valve,1/2in.x1/4in.,200psi
  • SHARKBITE
  • Angle Stop Valve, 1/2in.x1/4in., 200psiAngle Stop Valve,1/2in.x1/4in.,200psi
  • Item # 31LC72
  • Mfr. Model # 23336-0000LF
  • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 1/2 In., Inlet Type Push Fit, Outlet Size 1/4...More

Mini Ball Valve,1/4in.Pipe,600 psi CWP
  • GRAINGER APPROVED
  • Mini Ball Valve, 1/4in.Pipe, 600 psi CWPMini Ball Valve,1/4in.Pipe,600 psi CWP
  • Item # 38EG06
  • Mfr. Model # DCMV-25
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT X MNPT,...More

Mini Ball Valve,SS,FNPT X FNPT,3/8inPipe
  • GRAINGER APPROVED
  • Mini Ball Valve, SS, FNPT X FNPT, 3/8inPipeMini Ball Valve,SS,FNPT X FNPT,3/8inPipe
  • Item # 38EG11
  • Mfr. Model # SSMF-38NL
  • Mini Ball Valve, Body Material Stainless Steel, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT X...More

Mini Ball Valve,FNPTXMNPT,1/4inPipe,Full
  • GRAINGER APPROVED
  • Mini Ball Valve, FNPTXMNPT, 1/4inPipe, FullMini Ball Valve,FNPTXMNPT,1/4inPipe,Full
  • Item # 38EF89
  • Mfr. Model # CMV-25
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT X MNPT,...More

Detection and Alarm Shutoff System, 120V
  • DAYTON
  • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
  • Item # 29NU53
  • Mfr. Model # 29NU53
  • Detection and Alarm Shutoff System, Pipe Size 3 In., Max. Pressure 175 psi, Number of Sensors 1, Voltage 120,...More

Stop and Waste Valve,Brass,IPS,3/4 in.
Gas Ball Valve,Full Port,FNPTxFNPT,3/4in
  • JOMAR VALVE
  • Gas Ball Valve, Full Port, FNPTxFNPT, 3/4inGas Ball Valve,Full Port,FNPTxFNPT,3/4in
  • Item # 36FN29
  • Mfr. Model # 175-LWN
  • Gas Ball Valve, Body Material Brass, Full Port, Body Style 2 Pc Ball Valve, Full Port, Connection Type FNPT x...More

Gas Ball Valve,Full Port,FNPT x FNPT,1in
  • JOMAR VALVE
  • Gas Ball Valve, Full Port, FNPT x FNPT, 1inGas Ball Valve,Full Port,FNPT x FNPT,1in
  • Item # 36FN30
  • Mfr. Model # 175-LWN
  • Gas Ball Valve, Body Material Brass, Full Port, Body Style 2 Pc Ball Valve, Full Port, Connection Type FNPT x...More

Gas Ball Valve,Full Port,FNPT x FNPT,2in
  • JOMAR VALVE
  • Gas Ball Valve, Full Port, FNPT x FNPT, 2inGas Ball Valve,Full Port,FNPT x FNPT,2in
  • Item # 36FN33
  • Mfr. Model # 175-LWN
  • Gas Ball Valve, Body Material Brass, Full Port, Body Style 2 Pc Ball Valve, Full Port, Connection Type FNPT x...More

Emergency Shut Off Valve,1/2in,Tool Kit
  • JOMAR VALVE
  • Emergency Shut Off Valve, 1/2in, Tool KitEmergency Shut Off Valve,1/2in,Tool Kit
  • Item # 36FN07
  • Mfr. Model # 800-103ADD
  • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 1/2 in., Pressure Rating 250 psi, For...More

Ball Valve,Brass,Push-Fit,3/4 in,200 psi
  • SHARKBITE
  • Ball Valve, Brass, Push-Fit, 3/4 in, 200 psiBall Valve,Brass,Push-Fit,3/4 in,200 psi
  • Item # 38EG53
  • Mfr. Model # 24736LF
  • Ball Valve, Body Material Brass, Ball, Body Style Inline, Full Port, Connection Type Push-Fit, Pipe Size 3/4...More

GasBall Valve,FullPort,FNPTxFNPT,1-1/4in
  • JOMAR VALVE
  • GasBall Valve, FullPort, FNPTxFNPT, 1-1/4inGasBall Valve,FullPort,FNPTxFNPT,1-1/4in
  • Item # 36FN31
  • Mfr. Model # 175-LWN
  • Gas Ball Valve, Body Material Brass, Full Port, Body Style 2 Pc Ball Valve, Full Port, Connection Type FNPT x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More