Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
  • View MoreView Less
Body Material
  • View MoreView Less
Valve Structure
Body Style
Connection Type
  • View MoreView Less
Pipe Size
  • View MoreView Less
Tube Size
  • View MoreView Less
Hose I.D.
Max. Pressure
Max. Steam Pressure
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Shut-Off Valves

29 Results Found that Include 42 Products 

Results per page: 16 | 32 | 48
    Ball Valve,Bronze,3/4in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 3/4in., 2-WayBall Valve,Bronze,3/4in.,2-Way
    • Item # 34CY64
    • Mfr. Model # NL95D08
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 3/4 In., Max....More

    Ball Valve,Bronze,1-1/4in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/4in., 3-PieceBall Valve,Bronze,1-1/4in.,3-Piece
    • Item # 34CY80
    • Mfr. Model # NL99H0B
    • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 1-1/4 In., Max. Pressure 600...More

    Ball Valve,Lead-Free Bronze,1in.,3-Piece
    • NIBCO
    • Ball Valve, Lead-Free Bronze, 1in., 3-PieceBall Valve,Lead-Free Bronze,1in.,3-Piece
    • Item # 34CY70
    • Mfr. Model # NL99HXA
    • Ball Valve, Body Material Lead-Free Bronze, 3-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1...More

    Ball Valve,Bronze,1/2in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 1/2in., 2-WayBall Valve,Bronze,1/2in.,2-Way
    • Item # 34CY65
    • Mfr. Model # NL95D06
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1/2 In., Max....More

    Ball Valve,Bronze,1in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 1in., 2-WayBall Valve,Bronze,1in.,2-Way
    • Item # 34CY77
    • Mfr. Model # NL95D0A
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1 In., Max....More

    Ball Valve,PVC,1/2in.,True Block
    • CHEMTROL
    • Ball Valve, PVC, 1/2in., True BlockBall Valve,PVC,1/2in.,True Block
    • Item # 34CY75
    • Mfr. Model # MA930U6
    • Ball Valve, Body Material PVC, Ball, Body Style 2-Way, Connection Type Socket Weld x Threaded, Hose I.D. 1/2...More

    Ball Valve,Stainless Steel,1in.,2-Piece
    • NIBCO
    • Ball Valve, Stainless Steel, 1in., 2-PieceBall Valve,Stainless Steel,1in.,2-Piece
    • Item # 34CY71
    • Mfr. Model # NL95X0A
    • Ball Valve, Body Material Stainless Steel, 2-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1...More

    Ball Valve,Bronze,2in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 2in., 3-PieceBall Valve,Bronze,2in.,3-Piece
    • Item # 34CY79
    • Mfr. Model # NL99H0D
    • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 2 In., Max. Pressure 600 psi,...More

    Ball Valve,Silicon Bronze,1/4in.,2-Way
    • NIBCO
    • Ball Valve, Silicon Bronze, 1/4in., 2-WayBall Valve,Silicon Bronze,1/4in.,2-Way
    • Item # 34CY68
    • Mfr. Model # NL99014
    • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose...More

    Ball Valve,PVC,3/4in.,True Block
    • CHEMTROL
    • Ball Valve, PVC, 3/4in., True BlockBall Valve,PVC,3/4in.,True Block
    • Item # 34CY82
    • Mfr. Model # MA930U8
    • Ball Valve, Body Material PVC, Ball, Body Style 2-Way, Connection Type Socket Weld x Threaded, Hose I.D. 3/4...More

    Ball Valve,Bronze,1/2in.,3-Way
    • NIBCO
    • Ball Valve, Bronze, 1/2in., 3-WayBall Valve,Bronze,1/2in.,3-Way
    • Item # 34CY69
    • Mfr. Model # NL99H46
    • Ball Valve, Body Material Bronze, Ball, Body Style 3-Way, Connection Type Threaded, Hose I.D. 1/2 In., Max....More

    Ball Valve,Silicon Bronze,1in.,3-Piece
    • NIBCO
    • Ball Valve, Silicon Bronze, 1in., 3-PieceBall Valve,Silicon Bronze,1in.,3-Piece
    • Item # 34CY78
    • Mfr. Model # NL995XD
    • Ball Valve, Body Material Lead-Free Silicon Bronze, 3-Piece, Body Style 2-Way, Connection Type Threaded, Hose...More

    Ball Valve,Bronze,3/4in.,3-Way
    • NIBCO
    • Ball Valve, Bronze, 3/4in., 3-WayBall Valve,Bronze,3/4in.,3-Way
    • Item # 34CY67
    • Mfr. Model # NL99H48
    • Ball Valve, Body Material Bronze, Ball, Body Style 3-Way, Connection Type Threaded, Hose I.D. 3/4 In., Max....More

    Ball Valve,Silicon Bronze,1in.,2-Way
    • NIBCO
    • Ball Valve, Silicon Bronze, 1in., 2-WayBall Valve,Silicon Bronze,1in.,2-Way
    • Item # 34CY87
    • Mfr. Model # NL9901A
    • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose...More

    Ball Valve,Cast Red Bronze,1/2in.,2-Way
    • NIBCO
    • Ball Valve, Cast Red Bronze, 1/2in., 2-WayBall Valve,Cast Red Bronze,1/2in.,2-Way
    • Item # 34CY72
    • Mfr. Model # NL950E6
    • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1/2...More

    Ball Valve,Bronze,1-1/2in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/2in., 3-PieceBall Valve,Bronze,1-1/2in.,3-Piece
    • Item # 34CY81
    • Mfr. Model # NL99H0C
    • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 1-1/2 In., Max. Pressure 600...More

    Ball Valve,Silicon Bronze,1in.,2-Way
    • NIBCO
    • Ball Valve, Silicon Bronze, 1in., 2-WayBall Valve,Silicon Bronze,1in.,2-Way
    • Item # 34CY86
    • Mfr. Model # NJ9901A
    • Ball Valve, Body Material Lead-Free Silicon Bronze, Ball, Body Style 2-Way, Connection Type Solder, Hose I.D....More

    Ball Valve,Bronze,1-1/2in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/2in., 3-PieceBall Valve,Bronze,1-1/2in.,3-Piece
    • Item # 34CY76
    • Mfr. Model # NL9950C
    • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 1-1/2 In., Max. Pressure 600...More

    Ball Valve,Bronze,Inline,1-1/2 in. Pipe
    • APOLLO
    • Ball Valve, Bronze, Inline, 1-1/2 in. PipeLead-Free Bronze Inline Ball Valve, FNPT x FNPT
    • Item # 31EE57
    • Mfr. Model # 70LF10727
    • Ball Valve, Body Material Lead-Free Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

    Ball Valve,Bronze,1-1/2in.,2-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/2in., 2-PieceBall Valve,Bronze,1-1/2in.,2-Piece
    • Item # 34CY85
    • Mfr. Model # NL95D3C
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1-1/2 In.,...More

    Ball Valve,Brass,2-Piece,NPT x NPT
    • APOLLO
    • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
    • Item # 20RE16
    • Mfr. Model # 94ALF-10A-01A
    • Ball Valve, Body Material Brass, 2-Piece, Connection Type NPT x NPT, Pipe Size 4 In., Tube Size 4 In., Hose...More

    Ball Valve,Bronze,1-1/4in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 1-1/4in., 2-WayBall Valve,Bronze,1-1/4in.,2-Way
    • Item # 34CY84
    • Mfr. Model # NL95D0B
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1-1/4 In., Max....More

    Ball Valve,Bronze,1-1/4in.,3-Piece
    • NIBCO
    • Ball Valve, Bronze, 1-1/4in., 3-PieceBall Valve,Bronze,1-1/4in.,3-Piece
    • Item # 34CY74
    • Mfr. Model # NL9950B
    • Ball Valve, Body Material Bronze, 3-Piece, Connection Type Threaded, Hose I.D. 1-1/4 In., Max. Pressure 600...More

    Ball Valve,Bronze,2in.,2-Way
    • NIBCO
    • Ball Valve, Bronze, 2in., 2-WayBall Valve,Bronze,2in.,2-Way
    • Item # 34CY83
    • Mfr. Model # NL95D3D
    • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 2 In., Max....More

    Ball Valve,Cast Red Bronze,3/4in.,2-Way
    • NIBCO
    • Ball Valve, Cast Red Bronze, 3/4in., 2-WayBall Valve,Cast Red Bronze,3/4in.,2-Way
    • Item # 34CY73
    • Mfr. Model # NJ830L8
    • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Connection Type Solder, Hose I.D. 3/4 In.,...More

    Results per page: 16 | 32 | 48