Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

33 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Loose Key Stop,Straight,1/2 Inx3/8 In
  • GRAINGER APPROVED
  • Loose Key Stop, Straight, 1/2 Inx3/8 InLoose Key Stop,Straight,1/2 Inx3/8 In
  • Item # 1RWE4
  • Mfr. Model # 1RWE4
  • Loose Key Supply Stop, Straight Body Style, Finish Chrome Plated, Inlet Size 1/2 In., Inlet Type Sweat,...More

Brass Gas Ball Valve,Inline,FNPT,1/2 In
  • GRAINGER APPROVED
  • Brass Gas Ball Valve, Inline, FNPT, 1/2 InBrass Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1WMC3
  • Mfr. Model # 1WMC3
  • Gas Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

Stop and Waste Valve,3/4 In,FNPT
  • GRAINGER APPROVED
  • Stop and Waste Valve, 3/4 In, FNPTStop and Waste Valve,3/4 In,FNPT
  • Item # 1YUY5
  • Mfr. Model # 105-104G
  • Stop and Waste Valve, Body Material Brass, Connection Type FNPT x FNPT, Pipe Size 3/4 In., Top of Handle to...More

Stop and Waste Valve,1/2 In,FNPT
  • GRAINGER APPROVED
  • Stop and Waste Valve, 1/2 In, FNPTStop and Waste Valve,1/2 In,FNPT
  • Item # 1YUY4
  • Mfr. Model # 105-103G
  • Stop and Waste Valve, Body Material Brass, Connection Type FNPT x FNPT, Pipe Size 1/2 In., Top of Handle to...More

Brass Ball Valve,Angle,MNPT,1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Angle, MNPT, 1/2 InBrass Ball Valve,Angle,MNPT,1/2 In
  • Item # 1WMJ4
  • Mfr. Model # 1WMJ4
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Angle, Full Port, Connection Type MNPT x MNPT, Pipe Size...More

PVC Ball Valve,Inline,Socket,1-1/2 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, Inline, Socket, 1-1/2 InPVC Ball Valve,Inline,Socket,1-1/2 In
  • Item # 6NC40
  • Mfr. Model # 161350706
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

Water Main Leak Detection System,1-1/2In
  • FLOODMASTER
  • Water Main Leak Detection System, 1-1/2InWater Main Leak Detection System,1-1/2In
  • Item # 11K226
  • Mfr. Model # FM-180-1 1/2
  • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 1-1/2 In., Max. Pressure 80 psi, Number of...More

PVC Ball Valve,Inline,FNPT,2 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, Inline, FNPT, 2 InPVC Ball Valve,Inline,FNPT,2 In
  • Item # 6NC46
  • Mfr. Model # 161350717
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe Size...More

Ball Valve,Pneumatic Actuated,SS,1/2 In
  • Ball Valve, Pneumatic Actuated, SS, 1/2 InStainless Steel Pneumatic Actuated Ball Valve
  • Item # 3MRV1
  • Mfr. Model # "SVSER124096"
  • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Stainless Steel, Full Port, Valve...More

Brass BV,Angle,Comp.xComp.,1/2 In
  • GRAINGER APPROVED
  • Brass BV, Angle, Comp.xComp., 1/2 InBrass Angle Mini Ball Valve, Comp. x Comp.
  • Item # 1WMV4
  • Mfr. Model # 1WMV4
  • Mini Ball Valve, Body Material Brass, 2-Piece, Body Style Angle, Standard Port, Connection Type Comp. x...More

NP CS Ball Valve,MNPT,1/4 In
  • GRAINGER APPROVED
  • NP CS Ball Valve, MNPT, 1/4 InNickel-Plated Carbon Steel Inline Ball Valve, MNPT x MNPT
  • Item # 1BXL5
  • Mfr. Model # 1BXL5
  • Ball Valve, Body Material Nickel-Plated Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type...More

Brass Ball Valve,3-Way,FNPTxFNPT,3/8 In
  • GRAINGER APPROVED
  • Brass Ball Valve, 3-Way, FNPTxFNPT, 3/8 InBrass 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1WMX5
  • Mfr. Model # 1WMX5
  • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Reduced Port, Connection Type FNPT x FNPT x FNPT,...More

PVC Ball Valve,Inline,FNPT,1-1/4 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Inline, FNPT, 1-1/4 InPVC Inline Ball Valve, FNPT x FNPT
  • Item # 6AJX7
  • Mfr. Model # 6AJX7
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1-1/4 In.,...More

Multi-Turn Stop,Angle,1/2 Inx3/8 In
  • GRAINGER APPROVED
  • Multi-Turn Stop, Angle, 1/2 Inx3/8 InMulti-Turn Stop,Angle,1/2 Inx3/8 In
  • Item # 1RWC3
  • Mfr. Model # 1RWC3
  • Multi-Turn Supply Stop, Angle Body Style, Finish Chrome Plated, Inlet Size 1/2 In., Inlet Type Barb PEX,...More

Stop and Waste Valve,3/4 In,Solder
  • GRAINGER APPROVED
  • Stop and Waste Valve, 3/4 In, SolderStop and Waste Valve,3/4 In,Solder
  • Item # 1YUY7
  • Mfr. Model # 105-604G
  • Stop and Waste Valve, Body Material Brass, Connection Type Solder x Solder, Pipe Size 3/4 In., Top of Handle...More

Stop and Waste Valve,1/2 In,Solder
  • GRAINGER APPROVED
  • Stop and Waste Valve, 1/2 In, SolderStop and Waste Valve,1/2 In,Solder
  • Item # 1YUY6
  • Mfr. Model # 105-603G
  • Stop and Waste Valve, Body Material Brass, Connection Type Solder x Solder, Pipe Size 1/2 In., Top of Handle...More

Brass BV,3-Way,Comp.xComp.xComp.,1/2 In
  • GRAINGER APPROVED
  • Brass BV, 3-Way, Comp.xComp.xComp., 1/2 InBrass 3-Way Mini Ball Valve, Comp. x Comp. x Comp.
  • Item # 1WMW7
  • Mfr. Model # 1WMW7
  • Mini Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Standard Port, Connection Type Comp. x Comp....More

PVC Ball Valve,Inline,Socket,1-1/4 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, Inline, Socket, 1-1/4 InPVC Inline Ball Valve, Socket x Socket
  • Item # 6NC39
  • Mfr. Model # 161350705
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

1/2", Ball Valve Adapter PVC Connection Type, 200
Ball Valve,3 PC,Stainless Steel,1 1/4 In
  • LEGRIS
  • Nickel Plated Brass Axial ValvesNickel Plated Brass Axial Valves
  • Multiple product options available

    Axial Valves, Valve Configuration Normally Closed, Body Material Nickel Plated Brass, Max. Pressure 150 psi, Seal Material FKM, Pilot Port Size 1/8" BSPP, Pilot Pressure...More

Brass Ball Valve,Push to Connect,1 In
  • SHARKBITE
  • Brass Ball Valve, Push to Connect, 1 InBrass Ball Valve,Push to Connect,1 In
  • Item # 1DJD9
  • Mfr. Model # 22223-0000G
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Standard Port, Connection Type Push to Connect x...More

NP Brass Ball Valve,BSPP x BSPP,1-1/2 In
  • NP Brass Ball Valve, BSPP x BSPP, 1-1/2 InNickel-Plated Brass Inline Ball Valve, BSPP x BSPP
  • Item # 3TMY7
  • Mfr. Model # XBVG4-1.1/2C
  • Ball Valve, Body Material Nickel-Plated Brass, 1-Piece, Body Style Inline, Full Port, Connection Type BSPP x...More

CS Ball Valve,Inline,FNPT,1/2 In
  • DYNAQUIP CONTROLS
  • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 4TL57
  • Mfr. Model # VLE2.AK 1/2"
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Nylon Ball Valve,Tube x FNPT,3/8 In
  • PARKER
  • Nylon Ball Valve, Tube x FNPT, 3/8 InNylon Inline Ball Valve, Tube x FNPT
  • Item # 5UMY4
  • Mfr. Model # LFPP6VFC2
  • Ball Valve, Body Material Nylon, 1-Piece, Body Style Inline, Full Port, Connection Type Tube x FNPT, Pipe...More

1/2", Ball Valve Adapter Compression Connection Type,
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More