Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Shut-Off Valves

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Ball Valve,2 In NPT,Spring Return,SS
    • DYNAQUIP CONTROLS
    • Ball Valve, 2 In NPT, Spring Return, SSStainless Steel Pneumatic Actuated Ball Valve
    • Item # 1AWN9
    • Mfr. Model # PYSA8AJS114A
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Close, Body Material Stainless Steel, Diverter...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU51
    • Mfr. Model # 29NU51
    • Detection and Alarm Shutoff System, Pipe Size 2 In., Max. Pressure 175 psi, Number of Sensors 1, Voltage 120,...More

    Actuated Ball Valve,4 In,316 SS
    • VNE
    • Actuated Ball Valve, 4 In, 316 SS316 Stainless Steel Pneumatic Actuated Ball Valve
    • Item # 14N257
    • Mfr. Model # 90C4.0C/160-5SC-XX
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Open, Body Material 316 Stainless Steel, Full...More

    Electric Ball Valve,3 In.
    • SHARPE VALVES
    • Electric Ball Valve, 3 In.Electric Actuated Ball Valve
    • Item # 3MTD5
    • Mfr. Model # "SV1366TEMSEAIIMLX030"
    • Electric Actuated Ball Valve, Body Material Carbon Steel, Pipe Size 3 In., Number of Ports 2, Full Port,...More

    CS Ball Valve,Inline,Flanged,4 In
    • WKM DYNASEAL
    • CS Ball Valve, Inline, Flanged, 4 InCarbon Steel Inline Ball Valve, Flanged x Flanged
    • Item # 30C497
    • Mfr. Model # 4-F-B110-CS-42-CS-WG
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type Flanged x Flanged, Pipe...More

    Water Main Leak Detection System,4In
    • FLOODMASTER
    • Water Main Leak Detection System, 4InWater Main Leak Detection System,4In
    • Item # 11K229
    • Mfr. Model # FM-180-4
    • Wireless Water Leak Detection and Alarm Shutoff System, Pipe Size 4 In., Max. Pressure 50 psi, Number of...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU54
    • Mfr. Model # 29NU54
    • Detection and Alarm Shutoff System, Pipe Size 4 In., Max. Pressure 175 psi, Number of Sensors 1, Voltage 120,...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU52
    • Mfr. Model # 29NU52
    • Detection and Alarm Shutoff System, Pipe Size 2-1/2 In., Max. Pressure 175 psi, Number of Sensors 1, Voltage...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU53
    • Mfr. Model # 29NU53
    • Detection and Alarm Shutoff System, Pipe Size 3 In., Max. Pressure 175 psi, Number of Sensors 1, Voltage 120,...More

    Results per page: 16 | 32 | 48