Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shut-Off Valves

22 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sanitary Ball Valve,316 SS,Size 3 In.
    • PARKER
    • Sanitary Ball Valve, 316 SS, Size 3 In.Sanitary Ball Valve, Clamp Connection
    • Item # 1RAX2
    • Mfr. Model # BVCF-3.0-316
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 3 In., Connection Type Clamp, Max....More

    ProPress SS 316 Ball Valve, 2" x 2"
    • VIEGA PROPRESS
    • ProPress SS 316 Ball Valve, 2" x 2"316 Stainless Steel Inline Ball Valve, Press x Press
    • Item # 4RCE9
    • Mfr. Model # 81105
    • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type Press x Press,...More

    Plug Valve,6 In,Nut Operated,CI
    • VAL-MATIC
    • Plug Valve, 6 In, Nut Operated, CIPlug Valve
    • Item # 5WMD4
    • Mfr. Model # 5806RN
    • Plug Valve, Body Material Cast Iron, Connection Type Flanged, Pipe Size 6 In., Max. Pressure 175 psi, Temp....More

    Bronze Ball Valve,Inline,FNPT,3 In
    • APOLLO
    • Bronze Ball Valve, Inline, FNPT, 3 InBronze Inline Ball Valve, FNPT x FNPT
    • Item # 1CLD6
    • Mfr. Model # 82A14001
    • Ball Valve, Body Material Bronze, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

    CS Ball Valve,Inline,Flanged,4 In
    • NAVCO
    • CS Ball Valve, Inline, Flanged, 4 InCarbon Steel Inline Ball Valve, Flanged x Flanged
    • Item # 30C462
    • Mfr. Model # 4-S10-CS-316-HL
    • Ball Valve, Body Material Carbon Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type Flanged x...More

    Ball Valve,1 In NPT,Double Acting,SS
    • DYNAQUIP CONTROLS
    • Ball Valve, 1 In NPT, Double Acting, SSStainless Steel Pneumatic Actuated Ball Valve
    • Item # 1AWN2
    • Mfr. Model # PYSA5AJD05A
    • Pneumatic Actuated Ball Valve, Operation Double Acting, Body Material Stainless Steel, Diverter L Style Port,...More

    Electronic Ball Valve,SS,3/4 In.
    • DYNAQUIP CONTROLS
    • Electronic Ball Valve, SS, 3/4 In.Electronic Actuated Ball Valve
    • Item # 1AWG9
    • Mfr. Model # EYSA4AJE25H
    • Electronic Actuated Ball Valve, Body Material Stainless Steel, Pipe Size 3/4 In., Number of Ports 3, Diverter...More

    Retrofit Ball Valve,CPVC,4 in.,FKM
    • SPEARS
    • Retrofit Ball Valve, CPVC, 4 in., FKMCPVC Inline Retrofit Ball Valve, Socket x Socket
    • Item # 20RK43
    • Mfr. Model # 3632R-040C
    • Retrofit Ball Valve, Body Material CPVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

    CF8M SS Ball Valve,Flanged,3 In
    • NAVCO
    • CF8M SS Ball Valve, Flanged, 3 InCF8M Stainless Steel Inline Ball Valve, Flanged x Flanged
    • Item # 30C468
    • Mfr. Model # 3-S10-316-316-HL
    • Ball Valve, Body Material CF8M Stainless Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type...More

    Ball Valve,Carbon Steel,2-Piece,150# Flg
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, 150# FlgCarbon Steel Full Port Ball Valve, 150 lb. Flange
    • Item # 20XT90
    • Mfr. Model # 2-F-B110-CS2-43-S2-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type 150 lb....More

    Ball Valve,Carbon Steel,2-Piece,600# Flg
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, 600# FlgCarbon Steel Full Port Ball Valve, 600 lb. Flange
    • Item # 20XU02
    • Mfr. Model # 11/2-F-B182-CS-42-CS-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type 600 lb....More

    Emergency Shut Off Valve,1-1/4in,Kit
    • JOMAR VALVE
    • Emergency Shut Off Valve, 1-1/4in, KitEmergency Shut Off Valve,1-1/4in,Kit
    • Item # 36FN10
    • Mfr. Model # 800-106ADD
    • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 1-1/4 in., Pressure Rating 250 psi, For...More

    Kynar(R) Ball Valve,Inline,FNPT,2 In
    • CHEMTROL
    • Kynar(R) Ball Valve, Inline, FNPT, 2 InKynar(R) Inline Ball Valve, FNPT x FNPT
    • Item # 1CRU5
    • Mfr. Model # T65TB-V 2
    • Ball Valve, Body Material Kynar(R), 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

    Air Operated Valve,2-Way,NC,1 In,FNPT
    • ASCO
    • Air Operated Valve, 2-Way, NC, 1 In, FNPTAir Operated Valve,2-Way,NC,1 In,FNPT
    • Item # 4ELE1
    • Mfr. Model # P210D004
    • Air Operated Valve, Pipe Size 1 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia. 1...More

    Ball Valve,Pneumatic,Spring Return,2 In
    • DYNAQUIP CONTROLS
    • Ball Valve, Pneumatic, Spring Return, 2 InBronze Pneumatic Actuated Ball Valve
    • Item # 3TPJ7
    • Mfr. Model # PVA68AMS064A
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Bronze, Full Port, Valve Structure...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More