Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

28 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
    Ball Valve,2 In FNPT,Spring Return,SS
    • DYNAQUIP CONTROLS
    • Ball Valve, 2 In FNPT, Spring Return, SS316 Stainless Steel Pneumatic Actuated Ball Valve
    • Item # 4YM67
    • Mfr. Model # PHS28AJS075A
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material 316 Stainless Steel, Full Port, Valve...More

    Ball Valve,2 In FNPT,Spring Return
    • DYNAQUIP CONTROLS
    • Ball Valve, 2 In FNPT, Spring ReturnForged Brass Pneumatic Actuated Ball Valve
    • Item # 6CX15
    • Mfr. Model # PHH28ATS064A
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Forged Brass, Full Port, Valve...More

    CPVC Ball Valve,True Union,Flanged,4 In
    • GEORG FISCHER
    • CPVC Ball Valve, True Union, Flanged, 4 InCPVC Inline, True Union Ball Valve, Flanged x Flanged
    • Item # 14A054
    • Mfr. Model # 163546600
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Flanged x...More

    LL Brass Ball Valve,Press,4 In
    • APOLLO
    • LL Brass Ball Valve, Press, 4 InLow-Lead Brass Inline Ball Valve, Press x Press
    • Item # 36N589
    • Mfr. Model # 77VLF14A01
    • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

    Sanitary Ball Valve,316 SS,2-Way,Weld
    • VNE
    • Sanitary Ball Valve, 316 SS, 2-Way, WeldSanitary Ball Valve, Weld Connection
    • Item # 11A434
    • Mfr. Model # E90WW-62.5
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 2-1/2 In., Connection Type Weld,...More

    SS Fire Safe Ball Valve,Socket,2 In
    • APOLLO
    • SS Fire Safe Ball Valve, Socket, 2 In316 Stainless Steel Inline Ball Valve, Socket x Socket
    • Item # 3EFC8
    • Mfr. Model # 86A20801
    • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

    SS Fire Safe Ball Valve,FNPT,2 In
    • APOLLO
    • SS Fire Safe Ball Valve, FNPT, 2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
    • Item # 3EFA9
    • Mfr. Model # 86A10801
    • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

    CS Ball Valve,Inline,Socket,2 In
    • APOLLO
    • CS Ball Valve, Inline, Socket, 2 InCarbon Steel Inline Ball Valve, Socket x Socket
    • Item # 1CKR5
    • Mfr. Model # 83B24801
    • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket x...More

    Ball Valve,3/4 In NPT,Spring Return
    • DYNAQUIP CONTROLS
    • Ball Valve, 3/4 In NPT, Spring ReturnStainless Steel Pneumatic Actuated Ball Valve
    • Item # 1AWN6
    • Mfr. Model # PYSA4AJS054A
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Close, Body Material Stainless Steel, Diverter...More

    CS Ball Valve,3-Way,FNPT x FNPT,3/4 In
    • DYNAQUIP CONTROLS
    • CS Ball Valve, 3-Way, FNPT x FNPT, 3/4 InCarbon Steel 3-Way Ball Valve, FNPT x FNPT x FNPT
    • Item # 1AXL7
    • Mfr. Model # VZEG.A0 3/4
    • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style 3-Way, Full L Port, Connection Type FNPT x FNPT x...More

    CS Ball Valve,4-Way,FNPT x FNPT,3/4 In
    • DYNAQUIP CONTROLS
    • CS Ball Valve, 4-Way, FNPT x FNPT, 3/4 InCarbon Steel 4-Way Ball Valve, FNPT x FNPT x FNPT x FNPT
    • Item # 1AYA2
    • Mfr. Model # VXEK.A0 3/4
    • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style 4-Way, Full T Port, Connection Type FNPT x FNPT x...More

    CS Ball Valve,Inline,FNPT,2 In
    • APOLLO
    • CS Ball Valve, Inline, FNPT, 2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
    • Item # 1CKP7
    • Mfr. Model # 83B14801
    • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

    Ball Valve,Carbon Steel,2-Piece,Threaded
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, ThreadedCarbon Steel Full Port Ball Valve, Threaded
    • Item # 20XT87
    • Mfr. Model # 2-F-B138-CS2-43-S2-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type Threaded,...More

    Ball Valve,Carbon Steel,2-Piece,300# Flg
    • WKM DYNASEAL
    • Ball Valve, Carbon Steel, 2-Piece, 300# FlgCarbon Steel Full Port Ball Valve, 300 lb. Flange
    • Item # 20XT95
    • Mfr. Model # 11/2-F-B128-CS2-43-S2-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Full Port, Full Port, Connection Type 300 lb....More

    Air Operated Valve,2-Way,NO,1 In,FNPT
    • PENTAIR CASH VALVE
    • Air Operated Valve, 2-Way, NO, 1 In, FNPTAir Operated Valve,2-Way,NO,1 In,FNPT
    • Item # 3RAF6
    • Mfr. Model # D-53
    • Air Operated Valve, Pipe Size 1 In., Valve Design 2-Way, Valve Configuration Normally Open, Orifice Dia. 1...More

    Air Operated Valve,2-Way,NO,1-1/4In,FNPT
    • PENTAIR CASH VALVE
    • Air Operated Valve, 2-Way, NO, 1-1/4In, FNPTAir Operated Valve,2-Way,NO,1-1/4In,FNPT
    • Item # 3RAG3
    • Mfr. Model # D-53
    • Air Operated Valve, Pipe Size 1-1/4 In., Valve Design 2-Way, Valve Configuration Normally Open, Orifice Dia....More

    Air Operated Valve,2-Way,NC,1 In,FNPT
    • PENTAIR CASH VALVE
    • Air Operated Valve, 2-Way, NC, 1 In, FNPTAir Operated Valve,2-Way,NC,1 In,FNPT
    • Item # 3RAF5
    • Mfr. Model # D-53
    • Air Operated Valve, Pipe Size 1 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia. 1...More

    Air Operated Valve,2-Way,NC,1-1/4In,FNPT
    • PENTAIR CASH VALVE
    • Air Operated Valve, 2-Way, NC, 1-1/4In, FNPTAir Operated Valve,2-Way,NC,1-1/4In,FNPT
    • Item # 3RAG2
    • Mfr. Model # D-53
    • Air Operated Valve, Pipe Size 1-1/4 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice...More

    CS Ball Valve,Inline,Flanged,2 In
    • WKM DYNASEAL
    • CS Ball Valve, Inline, Flanged, 2 InCarbon Steel Inline Ball Valve, Flanged x Flanged
    • Item # 30C502
    • Mfr. Model # 2-F-B128-CS-42-CS-WR
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

    Emergency Shut Off Valve,1in,Tool LF
    • JOMAR VALVE
    • Emergency Shut Off Valve, 1in, Tool LFEmergency Shut Off Valve,1in,Tool LF
    • Item # 36FN15
    • Mfr. Model # 800-105ADDG
    • Emergency Shut Off Valve, Body Material Lead Free Brass, Fits Copper Tube Size 1 in., Pressure Rating 250...More

    Ball Valve,3 In NPT,Double Acting,Brass
    • DYNAQUIP CONTROLS
    • Ball Valve, 3 In NPT, Double Acting, BrassBrass Pneumatic Actuated Ball Valve
    • Item # 1AWJ5
    • Mfr. Model # PHH2AATD05A
    • Pneumatic Actuated Ball Valve, Operation Double Acting, Body Material Brass, Full Port, Valve Structure...More

    LF Bronze Ball Valve,Solder,4 In
    • APOLLO
    • LF Bronze Ball Valve, Solder, 4 InLead-Free Bronze Inline Ball Valve, Solder x Solder
    • Item # 40D920
    • Mfr. Model # 70LF24A01
    • Ball Valve, Body Material Lead-Free Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type Solder...More

    Sanitary Ball Valve,316 SS,2-Way
    • VNE
    • Sanitary Ball Valve, 316 SS, 2-WaySanitary Ball Valve, Clamp Connection
    • Item # 11A426
    • Mfr. Model # EG90CC-62.5
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 2-1/2 In., Connection Type Clamp,...More

    Results per page: 16 | 32 | 48