Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

20 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ball Valve,2 In NPT,Spring Return,SS
    • DYNAQUIP CONTROLS
    • Ball Valve, 2 In NPT, Spring Return, SSStainless Steel Pneumatic Actuated Ball Valve
    • Item # 1AWR8
    • Mfr. Model # PVS28AJS084A
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Close, Body Material Stainless Steel, Full...More

    SS Ball Valve,FNPT,3 In
    • GRAINGER APPROVED
    • SS Ball Valve, FNPT, 3 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
    • Item # 1WMY9
    • Mfr. Model # 1WMY9
    • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

    CS Ball Valve,Inline,Flanged,3 In
    • GRAINGER APPROVED
    • CS Ball Valve, Inline, Flanged, 3 InCarbon Steel Inline Ball Valve, Flanged x Flanged
    • Item # 1PRB9
    • Mfr. Model # "SV50114M030"
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

    Sanitary Ball Valve,316 SS
    • PARKER
    • Sanitary Ball Valve, 316 SSSanitary Ball Valve, Weld Connection
    • Item # 1RAX9
    • Mfr. Model # BVCF-2.5-W-316
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 2-1/2 In., Connection Type Weld,...More

    Ball Valve,1 1/2 In FNPT,Spring Return
    • DYNAQUIP CONTROLS
    • Ball Valve, 1 1/2 In FNPT, Spring ReturnForged Brass Pneumatic Actuated Ball Valve
    • Item # 6CX14
    • Mfr. Model # PHH27ATS054A
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Forged Brass, Full Port, Valve...More

    Electric Ball Valve,3/4 In.
    • GRAINGER APPROVED
    • Electric Ball Valve, 3/4 In.Electric Actuated Ball Valve
    • Item # 3MTC8
    • Mfr. Model # "SV13SER1788"
    • Electric Actuated Ball Valve, Body Material Carbon Steel, Pipe Size 3/4 In., Number of Ports 2, Full Port,...More

    SS Ball Valve,FNPT,2 In
    • SS Ball Valve, FNPT, 2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
    • Item # 5DYG8
    • Mfr. Model # "SV50F76020"
    • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

    CPVC Ball Valve,True Union,FNPT,4 In
    • HAYWARD
    • CPVC Ball Valve, True Union, FNPT, 4 InCPVC Inline, True Union Ball Valve, FNPT x FNPT
    • Item # 6FXL3
    • Mfr. Model # TB2400TZ
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type FNPT x FNPT, Pipe...More

    CPVC Ball Valve,True Union,Socket,4 In
    • HAYWARD
    • CPVC Ball Valve, True Union, Socket, 4 InCPVC Inline, True Union Ball Valve, Socket x Socket
    • Item # 6FXL2
    • Mfr. Model # TB2400SZ
    • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket x Socket, Pipe...More

    Compact Ball Valve,PVC,6 in.,EPDM
    • SPEARS
    • Compact Ball Valve, PVC, 6 in., EPDMPVC Inline Compact Ball Valve, Socket x Socket
    • Item # 20RK17
    • Mfr. Model # 2122-060
    • Compact Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

    Detection and Alarm Shutoff System, 120V
    • DAYTON
    • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
    • Item # 29NU64
    • Mfr. Model # 29NU64
    • Detection and Alarm Shutoff System, Pipe Size 1 In., Number of Sensors 1, Voltage 120, Amps 2.0, Connection...More

    PTFE Ball Valve,Inline,FNPT,1/2 In
    • PARKER
    • PTFE Ball Valve, Inline, FNPT, 1/2 InPTFE Inline Ball Valve, FNPT x FNPT
    • Item # 5WRL9
    • Mfr. Model # MV-6-1818-0
    • Ball Valve, Body Material PTFE, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe Size...More

    Ball Vlv,Pneu Actuated, Dbl Act,1-1/2In
    • DYNAQUIP CONTROLS
    • Ball Vlv, Pneu Actuated, Dbl Act, 1-1/2InLow Lead Brass Pneumatic Actuated Ball Valve
    • Item # 46Z621
    • Mfr. Model # PHG27ATS054A
    • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Lead Free Brass, Full Port, Valve...More

    Ball Valve,2 In NPT,Spring Return,Brass
    • DYNAQUIP CONTROLS
    • Ball Valve, 2 In NPT, Spring Return, BrassBrass Pneumatic Actuated Ball Valve
    • Item # 1AWL5
    • Mfr. Model # PYHG8AUS074A
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Close, Body Material Brass, Diverter L Style...More

    CS Ball Valve,Inline,Flanged,3 In
    • NAVCO
    • CS Ball Valve, Inline, Flanged, 3 InCarbon Steel Inline Ball Valve, Flanged x Flanged
    • Item # 30C461
    • Mfr. Model # 3-S10-CS-316-HL
    • Ball Valve, Body Material Carbon Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type Flanged x...More

    Actuated Ball Valve,2 In,316 SS
    • VNE
    • Actuated Ball Valve, 2 In, 316 SS316 Stainless Steel Pneumatic Actuated Ball Valve
    • Item # 14N254
    • Mfr. Model # 90C2.0C/100-5SC-XX
    • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Closed, Body Material 316 Stainless Steel, Full...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More