Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

52 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Union Ball Valve,CPVC,3 in.
  • CHEMTROL
  • Union Ball Valve, CPVC, 3 in.Union Ball Valve,CPVC,3 in.
  • Item # 38AP83
  • Mfr. Model # S51TB-V 3
  • Union Ball Valve, Body Material CPVC, Connection Type Socket, Pipe Size 3 In., Max. Pressure 150 psi@73...More

Ball Valve,Pneumatic,Fail Close,2 In
  • GF PIPING SYSTEMS
  • Ball Valve, Pneumatic, Fail Close, 2 InPVC Pneumatic Actuated Ball Valve
  • Item # 3GXJ9
  • Mfr. Model # 199233068
  • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Close, Body Material PVC, Full Port, Valve...More

Emergency Shut Off Valve,1in,Tool Kit
  • JOMAR VALVE
  • Emergency Shut Off Valve, 1in, Tool KitEmergency Shut Off Valve,1in,Tool Kit
  • Item # 36FN09
  • Mfr. Model # 800-105ADD
  • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 1 in., Pressure Rating 250 psi, For Use...More

Plug Valve,4 In,Nut Operated,CI
  • VAL-MATIC
  • Plug Valve, 4 In, Nut Operated, CIPlug Valve
  • Item # 5WMD3
  • Mfr. Model # 5804RN
  • Plug Valve, Body Material Cast Iron, Connection Type Flanged, Pipe Size 4 In., Max. Pressure 175 psi, Temp....More

1/2", Air Operated Valve 2-Way Valve Design, 5/8&
  • ASCO
  • 1/2", Air Operated Valve 2-Way Valve Design, 5/8" Orifice Dia.1/2", Air Operated Valve 2-Way Valve Design, 5/8" Orifice Dia.
  • Item # 4ELE2
  • Mfr. Model # P210C094
  • Air Operated Valve, Pipe Size 1/2 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia....More

CS Ball Valve,Inline,Socket,3 In
  • GRAINGER APPROVED
  • CS Ball Valve, Inline, Socket, 3 InCarbon Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFZ5
  • Mfr. Model # SV53034SW030
  • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket x...More

Electric Ball Valve,CPVC
  • GF PIPING SYSTEMS
  • Electric Ball Valve, CPVCElectric Ball Valve,CPVC
  • Item # 3GXN4
  • Mfr. Model # 199107306
  • Electric Actuated Ball Valve, Body Material CPVC, Pipe Size 1-1/4 In., Number of Ports 2, Full Port, Voltage...More

SS Ball Valve,Socket,3 In
  • GRAINGER APPROVED
  • SS Ball Valve, Socket, 3 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFX1
  • Mfr. Model # SV53036SW030
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

Detection and Alarm Shutoff System, 120V
  • DAYTON
  • Detection and Alarm Shutoff System, 120VDetection and Alarm Shutoff System, 120V
  • Item # 29NU65
  • Mfr. Model # 29NU65
  • Detection and Alarm Shutoff System, Pipe Size 1-1/2 In., Max. Pressure 50 psi, Number of Sensors 0, Voltage...More

Ball Vlv,Pneu Actuated, Dbl Act,1-1/4In
  • DYNAQUIP CONTROLS
  • Ball Vlv, Pneu Actuated, Dbl Act, 1-1/4InLow Lead Brass Pneumatic Actuated Ball Valve
  • Item # 46Z620
  • Mfr. Model # PHG26ATS034A
  • Pneumatic Actuated Ball Valve, Operation Spring Return, Body Material Lead Free Brass, Full Port, Valve...More

3/8", Air Operated Valve 2-Way Valve Design, 5/8&
  • ASCO
  • 3/8", Air Operated Valve 2-Way Valve Design, 5/8" Orifice Dia.3/8", Air Operated Valve 2-Way Valve Design, 5/8" Orifice Dia.
  • Item # 4ELE3
  • Mfr. Model # P210C093
  • Air Operated Valve, Pipe Size 3/8 In., Valve Design 2-Way, Valve Configuration Normally Closed, Orifice Dia....More

SS Ball Valve,FNPT,2 In
  • GRAINGER APPROVED
  • SS Ball Valve, FNPT, 2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 20K960
  • Mfr. Model # XVP502SS-32
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

CF8M SS Ball Valve,FNPT,2 In
  • NAVCO
  • CF8M SS Ball Valve, FNPT, 2 InCF8M Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C484
  • Mfr. Model # 2-S30-316-316-HL
  • Ball Valve, Body Material CF8M Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

CPVC Ball Valve,True Union,Socket,4 In
  • GEORG FISCHER
  • CPVC Ball Valve, True Union, Socket, 4 InCPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 14A058
  • Mfr. Model # 163546360
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

SS Ball Valve,3-Way,FNPT x FNPT,2 In
  • MILWAUKEE VALVE
  • SS Ball Valve, 3-Way, FNPT x FNPT, 2 In316 Stainless Steel 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1JCL5
  • Mfr. Model # BA3WDSLH 2
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style 3-Way, Reduced L Port, Connection Type...More

CS Ball Valve,Inline,FNPT,2 In
  • NAVCO
  • CS Ball Valve, Inline, FNPT, 2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C479
  • Mfr. Model # 2-S30-CS-316-HL
  • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

PVC Ball Valve,True Union,Socket,4 In
  • SPEARS
  • PVC Ball Valve, True Union, Socket, 4 InPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 3ELZ8
  • Mfr. Model # 1822-040
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

Actuated Ball Valve,1-1/2 In,316 SS
  • VNE
  • Actuated Ball Valve, 1-1/2 In, 316 SS316 Stainless Steel Pneumatic Actuated Ball Valve
  • Item # 14N253
  • Mfr. Model # 90C1.5C/75-5SC-XX
  • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Open, Body Material 316 Stainless Steel, Full...More

SS Fire Safe Ball Valve,Socket,1-1/2 In
  • APOLLO
  • SS Fire Safe Ball Valve, Socket, 1-1/2 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3EFC7
  • Mfr. Model # 86A20701
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

SS Fire Safe Ball Valve,FNPT,1-1/2 In
  • APOLLO
  • SS Fire Safe Ball Valve, FNPT, 1-1/2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3EFA8
  • Mfr. Model # 86A10701
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

SS Fire Safe Ball Valve,Socket,2 In
  • APOLLO
  • SS Fire Safe Ball Valve, Socket, 2 In316 Stainless Steel Inline Fire Safe Ball Valve, Socket x Socket
  • Item # 3EFE6
  • Mfr. Model # 86B20824
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More