Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shut-Off Valves

65 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
SS Ball Valve,Flanged,2 In
  • SHARPE VALVES
  • SS Ball Valve, Flanged, 2 In316 Stainless Steel Inline Ball Valve, Flanged x Flanged
  • Item # 1PPT7
  • Mfr. Model # "SV50116M020"
  • Ball Valve, Body Material 316 Stainless Steel, ASTM A351, 2-Piece, Body Style Inline, Full Port, Connection...More

SS Ball Valve,FNPT,2-1/2 In
  • GRAINGER APPROVED
  • SS Ball Valve, FNPT, 2-1/2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1WMY8
  • Mfr. Model # 1WMY8
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

SS Ball Valve,3-Way,FNPT x FNPT,1-1/2 In
  • MILWAUKEE VALVE
  • SS Ball Valve, 3-Way, FNPT x FNPT, 1-1/2 In316 Stainless Steel 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1JCL4
  • Mfr. Model # BA3WDSLH 1 1/2
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style 3-Way, Reduced L Port, Connection Type...More

CS Ball Valve,Inline,FNPT,2 In
  • WKM DYNASEAL
  • CS Ball Valve, Inline, FNPT, 2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C492
  • Mfr. Model # 2-F-B138-CS-42-CS-WR
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Cast Iron Ball Valve,Inline,Flanged,4 In
  • WATTS
  • Cast Iron Ball Valve, Inline, Flanged, 4 InCast Iron Inline Ball Valve, Flanged x Flanged
  • Item # 1RDD4
  • Mfr. Model # G-4000M1-4"
  • Ball Valve, Body Material Cast Iron, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

Alloy 20 SS Ball Valve,FNPT,1 In
  • SHARPE VALVES
  • Alloy 20 SS Ball Valve, FNPT, 1 InAlloy 20 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1PPU3
  • Mfr. Model # SV9922MTTE*010
  • Ball Valve, Body Material Alloy 20 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type...More

Compact Ball Valve,CPVC,3 in.,FKM
  • SPEARS
  • Compact Ball Valve, CPVC, 3 in., FKMCPVC Inline Compact Ball Valve, Socket x Socket
  • Item # 20RK32
  • Mfr. Model # 2132-030C
  • Compact Ball Valve, Body Material CPVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

Axial Valve,FNPT,2" x 2"
  • LEGRIS
  • Axial Valve, FNPT, 2" x 2"Nickel Plated Brass Axial Valves
  • Item # 1DFL2
  • Mfr. Model # 4203 50 44 20
  • Axial Valve, Connection Type FNPT x FNPT, Pipe Size 2 In. x 2 In., Valve Configuration Normally Closed, Body...More

Ball Valve,1 1/2 In,Double Acting,Brass
  • DYNAQUIP CONTROLS
  • Ball Valve, 1 1/2 In, Double Acting, BrassBrass Pneumatic Actuated Ball Valve
  • Item # 1AWK4
  • Mfr. Model # PYHG7AUD02A
  • Pneumatic Actuated Ball Valve, Operation Double Acting, Body Material Brass, Diverter L Style Port, Valve...More

LL Brass Ball Valve,Press,3 In
  • APOLLO
  • LL Brass Ball Valve, Press, 3 InLow-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N588
  • Mfr. Model # 77VLF10001
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

Brass Ball Valve,Inline,FNPT,3 In
  • PARKER HANNIFIN
  • Brass Ball Valve, Inline, FNPT, 3 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 20K917
  • Mfr. Model # XV520P-48
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Ball Valve,Brass,2-Piece,NPT x NPT
  • APOLLO
  • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
  • Item # 20RE16
  • Mfr. Model # 94ALF-10A-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type NPT x NPT, Pipe Size 4 In., Tube Size 4...More

CS Ball Valve,Inline,Flanged,2 In
  • NAVCO
  • CS Ball Valve, Inline, Flanged, 2 InCarbon Steel Inline Ball Valve, Flanged x Flanged
  • Item # 30C460
  • Mfr. Model # 2-S10-CS-SS-316-HL
  • Ball Valve, Body Material Carbon Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type Flanged x...More

CPVC Ball Valve,True Union,Flanged,3 In
  • GEORG FISCHER
  • CPVC Ball Valve, True Union, Flanged, 3 InCPVC Inline, True Union Ball Valve, Flanged x Flanged
  • Item # 14A051
  • Mfr. Model # 163546589
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Flanged x...More

CPVC Ball Valve,Union,Socket/FNPT,4 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Union, Socket/FNPT, 4 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGE9
  • Mfr. Model # 4PGE9
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

CPVC Ball Valve,3-Way,Union,Socket,2 In
ProPress SS 316 Ball Valve, 1-1/2x1-1/2"
  • VIEGA PROPRESS
  • ProPress SS 316 Ball Valve, 1-1/2x1-1/2"316 Stainless Steel Inline Ball Valve, Press x Press
  • Item # 4RCE8
  • Mfr. Model # 81100
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type Press x Press,...More

CS Ball Valve,Inline,Flanged,1 In
  • WKM DYNASEAL
  • CS Ball Valve, Inline, Flanged, 1 InCarbon Steel Inline Ball Valve, Flanged x Flanged
  • Item # 30C499
  • Mfr. Model # 1-F-B128-CS-42-CS-WR
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More