Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shut-Off Valves

70 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Sanitary Ball Valve,316 SS,Size 2 In.
  • PARKER
  • Sanitary Ball Valve, 316 SS, Size 2 In.Sanitary Ball Valve, Weld Connection
  • Item # 1RAX8
  • Mfr. Model # BVCF-2.0-W-316
  • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 2 In., Connection Type Weld, Max....More

Brass Ball Valve,Inline,FNPT,4 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, FNPT, 4 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1PYT2
  • Mfr. Model # 1PYT2
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Brass Ball Valve,Inline,FNPT,4 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 4 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD9
  • Mfr. Model # 94A10A01
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Emergency Shut Off Valve,3/4in,Tool Kit
  • JOMAR VALVE
  • Emergency Shut Off Valve, 3/4in, Tool KitEmergency Shut Off Valve,3/4in,Tool Kit
  • Item # 36FN08
  • Mfr. Model # 800-104ADD
  • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 3/4 in., Pressure Rating 250 psi, For...More

SS Ball Valve,Flanged,1-1/2 In
  • SHARPE VALVES
  • SS Ball Valve, Flanged, 1-1/2 In316 Stainless Steel Inline Ball Valve, Flanged x Flanged
  • Item # 1PPT6
  • Mfr. Model # "SV50116M014"
  • Ball Valve, Body Material 316 Stainless Steel, ASTM A351, 2-Piece, Body Style Inline, Full Port, Connection...More

Cast Iron Ball Valve,Inline,Flanged,3 In
  • WATTS
  • Cast Iron Ball Valve, Inline, Flanged, 3 InCast Iron Inline Ball Valve, Flanged x Flanged
  • Item # 1RDD2
  • Mfr. Model # G-4000M1-3"
  • Ball Valve, Body Material Cast Iron, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

SS Ball Valve,Tube x Tube,1/2 In
  • HAM-LET
  • SS Ball Valve, Tube x Tube, 1/2 In316 Stainless Steel Inline Ball Valve, Tube x Tube
  • Item # 3ZVT5
  • Mfr. Model # H-6800-SS-L-1/2-CSS
  • Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port, Connection Type...More

CS Ball Valve,Inline,Flanged,2 In
  • SHARPE VALVES
  • CS Ball Valve, Inline, Flanged, 2 InCarbon Steel Inline Ball Valve, Flanged x Flanged
  • Item # 1PRB8
  • Mfr. Model # "SV50114M020"
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

Ball Valve,Bronze,2in.,3-Piece
  • NIBCO
  • Ball Valve, Bronze, 2in., 3-PieceBall Valve,Bronze,2in.,3-Piece
  • Item # 34CY79
  • Mfr. Model # NL99H0D
  • Ball Valve, Body Material Bronze, 3-Piece, Full Port, Connection Type Threaded, Hose I.D. 2 In., Max....More

ProPress Ball Valve, 2" x 2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 2" x 2"Low-Lead Bronze Inline Ball Valve, Press x Press
  • Item # 5UMP0
  • Mfr. Model # 79845
  • Press Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press...More

SS Ball Valve,FNPT,2 In
  • GRAINGER APPROVED
  • SS Ball Valve, FNPT, 2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 32H993
  • Mfr. Model # 32H993
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Standard Port, Connection Type...More

CF8M SS Ball Valve,FNPT,1-1/2 In
  • NAVCO
  • CF8M SS Ball Valve, FNPT, 1-1/2 InCF8M Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C483
  • Mfr. Model # 11/2-S30-316-316-HL
  • Ball Valve, Body Material CF8M Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

Bronze Gas Ball Valve,Inline,FNPT,3 In
  • APOLLO
  • Bronze Gas Ball Valve, Inline, FNPT, 3 InBronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKJ5
  • Mfr. Model # 8010001
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

SS Ball Valve,FNPT,2 In
  • PARKER HANNIFIN
  • SS Ball Valve, FNPT, 2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 20K952
  • Mfr. Model # XV502SS-32
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

Actuated Ball Valve,1 In,316 SS
  • VNE
  • Actuated Ball Valve, 1 In, 316 SS316 Stainless Steel Pneumatic Actuated Ball Valve
  • Item # 14N252
  • Mfr. Model # 90C1.0C/63-5SC-XX
  • Pneumatic Actuated Ball Valve, Operation Spring Return - Fail Open, Body Material 316 Stainless Steel, Full...More

CPVC Ball Valve,3-Way,Union,Socket,2 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More