Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shut-Off Valves

90 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
PVC Ball Valve,True Union,Socket,4 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, True Union, Socket, 4 InPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 1CMD1
  • Mfr. Model # 161375010
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

LL Brass Ball Valve,Press,2-1/2 In
  • APOLLO
  • LL Brass Ball Valve, Press, 2-1/2 InLow-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N587
  • Mfr. Model # 77VLF10901
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

Brass Ball Valve,Inline,FNPT,3 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 3 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD8
  • Mfr. Model # 94A10001
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Emergency Shut Off Valve,1/2in,Tool Kit
  • JOMAR VALVE
  • Emergency Shut Off Valve, 1/2in, Tool KitEmergency Shut Off Valve,1/2in,Tool Kit
  • Item # 36FN07
  • Mfr. Model # 800-103ADD
  • Emergency Shut Off Valve, Body Material Brass, Fits Copper Tube Size 1/2 in., Pressure Rating 250 psi, For...More

SS Ball Valve,Comp. x Comp.,1/2 In
  • PARKER
  • SS Ball Valve, Comp. x Comp., 1/2 In316 Stainless Steel Inline Ball Valve, Comp. x Comp.
  • Item # 2KLA4
  • Mfr. Model # 8A-B8LJ2-SSP
  • Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Connection Type Comp. x Comp.,...More

PVC Ball Valve,True Union,Socket,3 In
  • SPEARS
  • PVC Ball Valve, True Union, Socket, 3 InPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 3ELZ7
  • Mfr. Model # 1822-030
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

Washing Machine Leak Detection System
  • FLOODMASTER
  • Washing Machine Leak Detection SystemWashing Machine Leak Detection System
  • Item # 11K222
  • Mfr. Model # RS-090
  • Washing Machine Leak Detection and Alarm Shutoff System, Pipe Size 3/4 In., Max. Pressure 80 psi, Number of...More

Retrofit Ball Valve,PVC,3 in.,EPDM
  • SPEARS
  • Retrofit Ball Valve, PVC, 3 in., EPDMPVC Inline Retrofit Ball Valve, Socket x FPT
  • Item # 20RK60
  • Mfr. Model # 3622-030
  • Retrofit Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

Sanitary Ball Valve,316 SS,1-1/2 In
  • PARKER
  • Sanitary Ball Valve, 316 SS, 1-1/2 InSanitary Ball Valve, Weld Connection
  • Item # 1RAX7
  • Mfr. Model # BVCF-1.5-W-316
  • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 1-1/2 In., Connection Type Weld,...More

CS Ball Valve,Inline,Flanged,1-1/2 In
  • SHARPE VALVES
  • CS Ball Valve, Inline, Flanged, 1-1/2 InCarbon Steel Inline Ball Valve, Flanged x Flanged
  • Item # 1PRB7
  • Mfr. Model # "SV50114M014"
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

CPVC BV,3-Way,Union,Socket,1-1/2 In
  • CHEMTROL
  • CPVC BV, 3-Way, Union, Socket, 1-1/2 InCPVC 3-Way, True Union Ball Valve, Socket x Socket x Socket
  • Item # 1RLE4
  • Mfr. Model # S51M3-E 11/2
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style 3-Way, True Union, 1-1/4 In. Port, Connection Type Socket...More

Polypropylene Ball Valve,FNPT,4 In
  • BANJO
  • Polypropylene Ball Valve, FNPT, 4 InPolypropylene Inline Ball Valve, FNPT x FNPT
  • Item # 1MKK9
  • Mfr. Model # V400
  • Ball Valve, Body Material Polypropylene, 3-Piece, Body Style Inline, Standard Port, Connection Type FNPT x...More

Brass Ball Valve,3-Way,FNPT x FNPT,2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, 3-Way, FNPT x FNPT, 2 InBrass 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1PZA6
  • Mfr. Model # 1PZA6
  • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Standard Port, Connection Type FNPT x FNPT x...More

SS Ball Valve,Flanged,1 In
  • SHARPE VALVES
  • SS Ball Valve, Flanged, 1 In316 Stainless Steel Inline Ball Valve, Flanged x Flanged
  • Item # 1PPT5
  • Mfr. Model # "SV50116M010"
  • Ball Valve, Body Material 316 Stainless Steel, ASTM A351, 2-Piece, Body Style Inline, Full Port, Connection...More

CS Ball Valve,Inline,FNPT,1-1/2 In
  • NAVCO
  • CS Ball Valve, Inline, FNPT, 1-1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C478
  • Mfr. Model # 11/2-S30-CS-316-HL
  • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Brass Ball Valve,Press,2 In
  • ULTRAPRESS
  • Brass Ball Valve, Press, 2 InBrass Inline Ball Valve, Press x Press
  • Item # 36N886
  • Mfr. Model # BA-481S - 200
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More