Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shut-Off Valves

121 Results Found that Include 221 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Union Ball Valve,CPVC,2 in.
  • CHEMTROL
  • Union Ball Valve, CPVC, 2 in.Union Ball Valve,CPVC,2 in.
  • Item # 38AP82
  • Mfr. Model # U51TB-V 2
  • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT , Pipe Size 2 In., Max. Pressure 250...More

CPVC Ball Valve,Union,Socket/FNPT,2 In
  • HAYWARD
  • CPVC Ball Valve, Union, Socket/FNPT, 2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 6FXK8
  • Mfr. Model # TB2200STZ
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

SS Ball Valve,Socket,2 In
  • SHARPE VALVES
  • SS Ball Valve, Socket, 2 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFW8
  • Mfr. Model # "SV39036SW020"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

Ball Valve,Bronze,1-1/2in.,2-Piece
  • NIBCO
  • Ball Valve, Bronze, 1-1/2in., 2-PieceBall Valve,Bronze,1-1/2in.,2-Piece
  • Item # 34CY85
  • Mfr. Model # NL95D3C
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style 2-Way, Full Port, Connection Type Threaded, Hose I.D....More

Brass Ball Valve,Inline,FNPT,2-1/2 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 2-1/2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD7
  • Mfr. Model # 94A10901
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Water Heater Leak Detection System,3/4In
  • FLOODMASTER
  • Water Heater Leak Detection System, 3/4InWater Heater Leak Detection System,3/4In
  • Item # 11K221
  • Mfr. Model # RS-094-3/4
  • Water Heater Leak Detection and Alarm Shutoff System, Pipe Size 3/4 In., Max. Pressure 80 psi, Number of...More

Ball Valve,1-Piece,3-Way,1/4in,3000 psi
  • PARKER
  • Ball Valve, 1-Piece, 3-Way, 1/4in, 3000 psiBall Valve,1-Piece,3-Way,1/4in,3000 psi
  • Item # 20ZA11
  • Mfr. Model # 4F-MB6XPFA-SSP
  • Ball Valve, Body Material Stainless Steel, 1-Piece, Body Style 3-Way, 1/4 In. Port, Connection Type FNPT x...More

ProPress Ball Valve, 2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 2"Bronze/Brass Straight Ball Valve, P x P
  • Item # 33KF39
  • Mfr. Model # 2973
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

Bronze Ball Valve,Inline,SAE,2 In
  • APOLLO
  • Bronze Ball Valve, Inline, SAE, 2 InBronze Inline Ball Valve, SAE x SAE
  • Item # 1CKK3
  • Mfr. Model # 7790801
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type SAE x SAE, Pipe Size...More

Cast Iron Ball Valve,Inline,Flanged,2 In
  • WATTS
  • Cast Iron Ball Valve, Inline, Flanged, 2 InCast Iron Inline Ball Valve, Flanged x Flanged
  • Item # 1RDB8
  • Mfr. Model # G-4000M1-2"
  • Ball Valve, Body Material Cast Iron, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

Kynar(R) Ball Valve,Inline,FNPT,3/4 In
  • CHEMTROL
  • Kynar(R) Ball Valve, Inline, FNPT, 3/4 InKynar(R) Inline Ball Valve, FNPT x FNPT
  • Item # 1CRU2
  • Mfr. Model # T65TB-V 3/4
  • Ball Valve, Body Material Kynar(R), 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

SS Fire Safe Ball Valve,FNPT,2 In
  • MILWAUKEE VALVE
  • SS Fire Safe Ball Valve, FNPT, 2 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 1JBW8
  • Mfr. Model # 10SSOD-02-LL 2
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Reduced Port, Connection...More

PVC Ball Valve,True Union,Flanged,3 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, True Union, Flanged, 3 InPVC Inline, True Union Ball Valve, Flanged x Flanged
  • Item # 1CMC1
  • Mfr. Model # 161375084
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Flanged x...More

Brass Ball Valve,Inline,Solder,3 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 3 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE8
  • Mfr. Model # 94A20001
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

Bronze Ball Valve,Inline,FNPT,2 In
  • NIBCO
  • Bronze Ball Valve, Inline, FNPT, 2 InBronze Inline Ball Valve, FNPT x FNPT
  • Item # 41E380
  • Mfr. Model # T5857066 2
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Ball Valve,Brass,2-Piece,SOLDER x SOLDER
  • APOLLO
  • Ball Valve, Brass, 2-Piece, SOLDER x SOLDERBrass Ball Valve, Solder x Solder
  • Item # 20RE24
  • Mfr. Model # 94ALF-200-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type Solder x Solder, Pipe Size 3 In., Tube...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More