Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shut-Off Valves

163 Results Found that Include 486 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
PVC Ball Valve,True Union,Socket,3 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, True Union, Socket, 3 InPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 1CMC9
  • Mfr. Model # 161375009
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

LL Brass Ball Valve,Inline,FNPT,2 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, FNPT, 2 InLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 5EMT3
  • Mfr. Model # UPBA475B 2
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

PVC Ball Valve,True Union,Socket,3 In
  • HAYWARD
  • PVC Ball Valve, True Union, Socket, 3 InPVC Inline, True Union Ball Valve, Socket x Socket
  • Item # 4TJD4
  • Mfr. Model # TB1300SE
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket x...More

Retrofit Ball Valve,PVC,2 in.,EPDM
  • SPEARS
  • Retrofit Ball Valve, PVC, 2 in., EPDMPVC Inline Retrofit Ball Valve, Socket x FPT
  • Item # 20RK58
  • Mfr. Model # 3629-020
  • Retrofit Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

Brass Ball Valve,Inline,Solder,2-1/2 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 2-1/2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE7
  • Mfr. Model # 94A20901
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

Polypropylene Ball Valve,FNPT,3 In
  • BANJO
  • Polypropylene Ball Valve, FNPT, 3 InPolypropylene Inline Ball Valve, FNPT x FNPT
  • Item # 1MKK8
  • Mfr. Model # V300FP
  • Ball Valve, Body Material Polypropylene, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Union Ball Valve,CPVC,1 in.
  • CHEMTROL
  • Union Ball Valve, CPVC, 1 in.Union Ball Valve,CPVC,1 in.
  • Item # 38AP79
  • Mfr. Model # U51TB-V 1
  • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1 In., Max. Pressure 250...More

Union Ball Valve,CPVC,1-1/4 in.
  • CHEMTROL
  • Union Ball Valve, CPVC, 1-1/4 in.Union Ball Valve,CPVC,1-1/4 in.
  • Item # 38AP80
  • Mfr. Model # U51TB-V 11/4
  • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1-1/4 In., Max. Pressure 250...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More