Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shut-Off Valves

58 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ball Valve,Brass,2-Piece,NPT x NPT
  • APOLLO
  • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
  • Item # 20RE13
  • Mfr. Model # 94ALF-108-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type NPT x NPT, Pipe Size 2 In., Tube Size 2...More

SS Fire Safe Ball Valve,FNPT,1 In
  • MILWAUKEE VALVE
  • SS Fire Safe Ball Valve, FNPT, 1 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 1JBW5
  • Mfr. Model # 10SSOD-02-LL 1
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Reduced Port, Connection...More

ProPress Zero Lead Ball Valve, 1"
  • VIEGA ZERO LEAD
  • ProPress Zero Lead Ball Valve, 1"Lead-Free Bronze Inline Ball Valve, Press x Press
  • Item # 20XW48
  • Mfr. Model # 2971.1ZL
  • Ball Valve, Body Material Lead-Free Bronze, Ball, Body Style Inline, Full Port, Connection Type Press x...More

PVC Ball Valve,Union,Socket/FNPT,2 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Union, Socket/FNPT, 2 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGD8
  • Mfr. Model # 4PGD8
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket/FNPT...More

Brass Ball Valve,Inline,FNPT,2 In
  • MILWAUKEE VALVE
  • Brass Ball Valve, Inline, FNPT, 2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 3RCF4
  • Mfr. Model # 2" BA-475BLL
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

CPVC Ball Valve,Union,Socket/FNPT,2 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Union, Socket/FNPT, 2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGC9
  • Mfr. Model # 4PGC9
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

Brass Ball Valve,Inline,FNPT,2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, FNPT, 2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 32H976
  • Mfr. Model # 32H976
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Ball Valve,Brass,2-Piece,SOLDER x SOLDER
  • APOLLO
  • Ball Valve, Brass, 2-Piece, SOLDER x SOLDERBrass Ball Valve, Solder x Solder
  • Item # 20RE22
  • Mfr. Model # 94ALF-208-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type Solder x Solder, Pipe Size 2 In., Tube...More

CS Ball Valve,Inline,FNPT,1 In
  • NAVCO
  • CS Ball Valve, Inline, FNPT, 1 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C472
  • Mfr. Model # 1-S20-CS-316-HL
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Bronze Ball Valve,Inline,Solder,1-1/2 In
  • APOLLO
  • Bronze Ball Valve, Inline, Solder, 1-1/2 InBronze Inline Ball Valve, Solder x Solder
  • Item # 5MU24
  • Mfr. Model # 77C20701
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder,...More

Brass Ball Valve,Comp. x Comp.,1/4 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Comp. x Comp., 1/4 InBrass Inline Mini Ball Valve, Comp. x Comp.
  • Item # 1WMT8
  • Mfr. Model # 1WMT8
  • Mini Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Standard Port, Connection Type Comp. x...More

Ball Valve,Low-Lead Brass,1-1/2In,FNPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/2In, FNPTLow-Lead Nickel-Plated Brass Inline Ball Valve, FNPT x FNPT
  • Item # 32J007
  • Mfr. Model # 32J007
  • Ball Valve, Body Material Nickel-Plated Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection...More

SS Ball Valve,FNPT,1 In
  • GRAINGER APPROVED
  • SS Ball Valve, FNPT, 1 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1WNA4
  • Mfr. Model # 1WNA4
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

Bronze Ball Valve,Solder,1-1/4 In
  • NIBCO
  • Bronze Ball Valve, Solder, 1-1/4 InBronze Inline Ball Valve, Solder x Solder
  • Item # 41E346
  • Mfr. Model # S58570 1-1/4
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder,...More

Ball Valve,1 in.,3-Way,Brass
  • PARKER
  • Ball Valve, 1 in., 3-Way, BrassBrass 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 20RH44
  • Mfr. Model # XV533P-16
  • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Full Port, Connection Type FNPT x FNPT x FNPT,...More

Retrofit Ball Valve,PVC,11/2 in.,EPDM
  • SPEARS
  • Retrofit Ball Valve, PVC, 11/2 in., EPDMPVC Inline Retrofit Ball Valve, Socket x FPT
  • Item # 20RK57
  • Mfr. Model # 3629-015
  • Retrofit Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket x...More

CS Ball Valve,Inline,FNPT,1/2 In
  • WKM DYNASEAL
  • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C485
  • Mfr. Model # 1/2-R-B136-CS-42-CS-WR
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x...More

Brass Ball Valve,Comp. x Comp.,1/4 In
  • PARKER
  • Brass Ball Valve, Comp. x Comp., 1/4 InBrass Inline Mini Ball Valve, Comp. x Comp.
  • Item # 1RAF8
  • Mfr. Model # 4A-MB4LPFA-BP
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type Comp. x Comp.,...More

Multi-Turn Stop,Straight,1/2 Inx1/2 In
  • CHICAGO FAUCETS
  • Multi-Turn Stop, Straight, 1/2 Inx1/2 InMulti-Turn Supply Stop
  • Item # 26Y299
  • Mfr. Model # 45-ABCP
  • Multi-Turn Supply Stop, Straight Body Style, Finish Chrome Plated, Inlet Size 1/2 In., Inlet Type FNPT,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More