Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shut-Off Valves

62 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,FNPT,2 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD6
  • Mfr. Model # 94A10801
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

SS Fire Safe Ball Valve,FNPT,1 In
  • GRAINGER APPROVED
  • SS Fire Safe Ball Valve, FNPT, 1 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 32H983
  • Mfr. Model # 32H983
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port,...More

PVC Ball Valve,Union,Socket/FNPT,2 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, Union, Socket/FNPT, 2 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 1CMC8
  • Mfr. Model # 161375007
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket/FNPT...More

ProPress Ball Valve, 1"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 1"Bronze/Brass Straight Ball Valve, P x P
  • Item # 33KF36
  • Mfr. Model # 2973
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

Brass Ball Valve,Inline,FNPT,1-1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, FNPT, 1-1/2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1PYZ4
  • Mfr. Model # 1PYZ4
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Brass Ball Valve,Inline,Solder,2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, Solder, 2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1PYP8
  • Mfr. Model # 1PYP8
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

Brass Ball Valve,Inline,Solder,2 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE6
  • Mfr. Model # 94A20801
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

Bronze Ball Valve,3-Way,FNPT,1-1/4 In
  • APOLLO
  • Bronze Ball Valve, 3-Way, FNPT, 1-1/4 InBronze 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1CKG5
  • Mfr. Model # 7060601
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Standard L Port, Connection Type FNPT x FNPT x...More

Ball Valve,Low-Lead Brass,1-1/2,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/2, (MxF)NPTLow-Lead Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J019
  • Mfr. Model # 32J019
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT,...More

Union Ball Valve,CPVC,1/2 in.
  • CHEMTROL
  • Union Ball Valve, CPVC, 1/2 in.Union Ball Valve,CPVC,1/2 in.
  • Item # 38AP77
  • Mfr. Model # U51TB-V 1/2
  • Union Ball Valve, Body Material CPVC, Connection Type Socket x FNPT, Pipe Size 1/2 In., Max. Pressure 250...More

CS Ball Valve,Inline,FNPT,1/2 In
  • APOLLO
  • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3RAU2
  • Mfr. Model # 7210301
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x...More

Bronze Gas Ball Valve,FNPT,1-1/2 In
  • APOLLO
  • Bronze Gas Ball Valve, FNPT, 1-1/2 InBronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKJ2
  • Mfr. Model # 8010701
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

Gas Cock,Size 1",FNPT,2100000 Btu
  • APOLLO
  • Gas Cock, Size 1", FNPT, 2100000 BtuGas Cock, Lever Handle
  • Item # 2EEV8
  • Mfr. Model # 5040302
  • Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1 In. x 1 In., Overall Length 3-15/16 In., Handle Type...More

ProPress Zero Lead Ball Valve, 3/4x3/4"
  • VIEGA ZERO LEAD
  • ProPress Zero Lead Ball Valve, 3/4x3/4"Lead-Free Bronze Inline Ball Valve, FNPT x Press
  • Item # 20XW59
  • Mfr. Model # 2971.4ZL
  • Ball Valve, Body Material Lead-Free Bronze, Ball, Body Style Inline, Full Port, Connection Type Press x FPT,...More

ProPress Ball Valve, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 1" x 1"Bronze/Brass Straight Ball Valve, P x FPT
  • Item # 33KF42
  • Mfr. Model # 2973.1
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

Brass Gas Ball Valve,Inline,FNPT,1 In
  • GRAINGER APPROVED
  • Brass Gas Ball Valve, Inline, FNPT, 1 InBrass Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1WMG4
  • Mfr. Model # 1WMG4
  • Gas Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

ProPress Zero Lead Ball Valve, 3/4"
  • VIEGA ZERO LEAD
  • ProPress Zero Lead Ball Valve, 3/4"Lead-Free Bronze Inline Ball Valve, Press x Press
  • Item # 20XW53
  • Mfr. Model # 2971.3ZL
  • Ball Valve, Body Material Lead-Free Bronze, Ball, Body Style Inline, Full Port, Connection Type Press x...More

LL Bronze Ball Valve,FNPT,1-1/4 In
  • APOLLO
  • LL Bronze Ball Valve, FNPT, 1-1/4 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
  • Item # 5FWA2
  • Mfr. Model # 70LF-106-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x...More

SS Ball Valve,FNPT,1 In
  • SHARPE VALVES
  • SS Ball Valve, FNPT, 1 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3CFV3
  • Mfr. Model # "SV39036TE010"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

CS Ball Valve,Inline,FNPT,1/2 In
  • DYNAQUIP CONTROLS
  • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1AWT3
  • Mfr. Model # VLE2.AK0P 1/2
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Brass Ball Valve,Inline,FNPT,1/4 In
  • PARKER
  • Brass Ball Valve, Inline, FNPT, 1/4 InBrass Inline Mini Ball Valve, FNPT x FNPT
  • Item # 2KLA8
  • Mfr. Model # 4F-B6LJ2-BP
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

SS Ball Valve,Socket,1 In
  • SHARPE VALVES
  • SS Ball Valve, Socket, 1 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFW5
  • Mfr. Model # "SV39036SW010"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

CPVC BV,Union,Socket/FNPT,1-1/2 In
  • GRAINGER APPROVED
  • CPVC BV, Union, Socket/FNPT, 1-1/2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGE6
  • Mfr. Model # 4PGE6
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

Swing Check Ball Valve,PVC,Inline,2 in.
  • SPEARS
  • Swing Check Ball Valve, PVC, Inline, 2 in.PVC Inline Swing Check Ball Valve, Socket x Socket
  • Item # 20RJ95
  • Mfr. Model # 7622-020
  • Swing Check Ball Valve, Body Material PVC, Ball, Body Style Inline, Socket/Pipe Port, Connection Type Socket...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More