Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Shut-Off Valves

68 Results Found that Include 110 Products

Results per page: 16 | 32 | 48
SS Fire Safe Ball Valve,FNPT,3/4 In
  • MILWAUKEE VALVE
  • SS Fire Safe Ball Valve, FNPT, 3/4 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 1JBW4
  • Mfr. Model # 10SSOD-02-LL 3/4
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Connection Type FNPT x...More

CS Fire Safe Ball Valve,Inline,FNPT,1 In
  • APOLLO
  • CS Fire Safe Ball Valve, Inline, FNPT, 1 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1CKK8
  • Mfr. Model # 73A10501A
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1...More

LL Brass Ball Valve,Press,1-1/4 In
  • APOLLO
  • LL Brass Ball Valve, Press, 1-1/4 InLow-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N584
  • Mfr. Model # 77VLF10601
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type Press x Press, Tube...More

LL Brass Ball Valve,Inline,FNPT,1-1/2 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, FNPT, 1-1/2 InLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 5EMT2
  • Mfr. Model # UPBA475B 1 1/2
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

Polypropylene Ball Valve,FNPT,2 In
  • BANJO
  • Polypropylene Ball Valve, FNPT, 2 InPolypropylene Inline Ball Valve, FNPT x FNPT
  • Item # 1MKK7
  • Mfr. Model # V200FP
  • Ball Valve, Body Material Polypropylene, 3-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 2...More

Retrofit Ball Valve,PVC,11/4 in.,EPDM
  • SPEARS
  • Retrofit Ball Valve, PVC, 11/4 in., EPDMPVC Inline Retrofit Ball Valve, Socket x FPT
  • Item # 20RK56
  • Mfr. Model # 3629-012
  • Retrofit Ball Valve, Body Material PVC, Ball, Body Style Inline, Connection Type Socket x FPT, Pipe Size 11/4...More

LL Brass Ball Valve,Solder,1-1/2 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Solder, 1-1/2 InLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 5EMT8
  • Mfr. Model # UPBA485B 1 1/2
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

PVC BV,Union,Socket/FNPT,1-1/2 In
  • GF PIPING SYSTEMS
  • PVC BV, Union, Socket/FNPT, 1-1/2 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 6NC70
  • Mfr. Model # 161375021
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

CS Fire Safe Ball Valve,Inline,FNPT,1 In
  • APOLLO
  • CS Fire Safe Ball Valve, Inline, FNPT, 1 InCarbon Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 1CKL7
  • Mfr. Model # 73A10524A
  • Fire Safe Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT,...More

Compact Ball Valve,CPVC,1 in.,FKM
  • SPEARS
  • Compact Ball Valve, CPVC, 1 in., FKMCPVC Inline Compact Ball Valve, Socket x Socket
  • Item # 20RK28
  • Mfr. Model # 2132-010C
  • Compact Ball Valve, Body Material CPVC, Ball, Body Style Inline, Connection Type Socket x Socket, Pipe Size 1...More

Ball Valve,Stainless Steel,1in.,2-Piece
  • NIBCO
  • Ball Valve, Stainless Steel, 1in., 2-PieceBall Valve,Stainless Steel,1in.,2-Piece
  • Item # 34CY71
  • Mfr. Model # NL95X0A
  • Ball Valve, Body Material Stainless Steel, 2-Piece, Body Style 2-Way, Connection Type Threaded, Hose I.D. 1...More

CS Ball Valve,Inline,FNPT,3/4 In
  • NAVCO
  • CS Ball Valve, Inline, FNPT, 3/4 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C471
  • Mfr. Model # 3/4-S20-CS-316-HL
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

CP Brass Ball Valve,Inline,FNPT,1-1/2 In
  • GRAINGER APPROVED
  • CP Brass Ball Valve, Inline, FNPT, 1-1/2 InChrome-Plated Brass Inline Ball Valve, FNPT x FNPT
  • Item # 1PYU3
  • Mfr. Model # 1PYU3
  • Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

CPVC Ball Valve,Inline,Socket,2 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Inline, Socket, 2 InCPVC Inline Ball Valve, Socket x Socket
  • Item # 2GJY6
  • Mfr. Model # 2GJY6
  • Ball Valve, Body Material CPVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 2 In.,...More

Ball Valve,Low-Lead Brass,1-1/4,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/4, (MxF)NPTLow-Lead Nickel-Plated Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J024
  • Mfr. Model # 32J024
  • Ball Valve, Body Material Nickel-Plated Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type FNPT x...More

Ball Valve,Bronze,3/4in.,2-Way
  • NIBCO
  • Ball Valve, Bronze, 3/4in., 2-WayBall Valve,Bronze,3/4in.,2-Way
  • Item # 34CY64
  • Mfr. Model # NL95D08
  • Ball Valve, Body Material Bronze, Ball, Body Style 2-Way, Connection Type Threaded, Hose I.D. 3/4 In., Max....More

Bronze Ball Valve,FNPT x Hose Cap,3/4 In
  • NIBCO
  • Bronze Ball Valve, FNPT x Hose Cap, 3/4 InBronze Inline Ball Valve, FNPT x Hose Cap
  • Item # 41E386
  • Mfr. Model # T5857066HC 3/4
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x Hose Cap, Pipe Size 3/4...More

Toggle Valve,3-Pos,1/8,NPT
  • PNEUMADYNE INC
  • Toggle Valve, 3-Pos, 1/8, NPTToggle Valve,3-Pos,1/8,NPT
  • Item # 14F298
  • Mfr. Model # C042503
  • Toggle Valve, Valve Design 3-Way, 3 Position, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size...More

Multi-Turn Stop,Angle,1/2 Inx1/2 In
  • CHICAGO FAUCETS
  • Multi-Turn Stop, Angle, 1/2 Inx1/2 InMulti-Turn Supply Stop
  • Item # 5UTU1
  • Mfr. Model # WWG442-LKABCP
  • Multi-Turn Supply Stop, Angle Body Style, Finish Chrome Plated, Inlet Size 1/2 In., Inlet Type FNPT, Outlet...More

Brass Ball Valve,Press,3/4 In
  • ULTRAPRESS
  • Brass Ball Valve, Press, 3/4 InBrass Inline Ball Valve, Press x Press
  • Item # 36N882
  • Mfr. Model # BA-481S - 34
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Press x Press, Pipe Size 3/4...More

Results per page: 16 | 32 | 48