Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shut-Off Valves

59 Results Found that Include 106 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
SS Fire Safe Ball Valve,FNPT,3/4 In
  • GRAINGER APPROVED
  • SS Fire Safe Ball Valve, FNPT, 3/4 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
  • Item # 32H982
  • Mfr. Model # 32H982
  • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style Inline, Standard Port,...More

Ball Valve,Low-Lead Brass,1-1/2In,FNPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/2In, FNPTLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 32J001
  • Mfr. Model # 32J001
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Brass Ball Valve,FNPT x MNPT,1-1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, FNPT x MNPT, 1-1/2 InBrass Inline Ball Valve, FNPT x MNPT
  • Item # 1PYT4
  • Mfr. Model # 1PYT4
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT, Pipe...More

CPVC BV,Union,Socket/FNPT,1-1/2 In
  • GRAINGER APPROVED
  • CPVC BV, Union, Socket/FNPT, 1-1/2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGC8
  • Mfr. Model # 4PGC8
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

Brass Ball Valve,Inline,FNPT,1 In
  • MILWAUKEE VALVE
  • Brass Ball Valve, Inline, FNPT, 1 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1JBA8
  • Mfr. Model # BA-475BMS 1
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

PVC Ball Valve,Union,Socket/FNPT,1 In
  • SPEARS
  • PVC Ball Valve, Union, Socket/FNPT, 1 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 3ELZ3
  • Mfr. Model # 1829-010
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type Socket/FNPT...More

Brass Ball Valve,Inline,MNPT,1/4 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, MNPT, 1/4 InBrass Inline Mini Ball Valve, MNPT x MNPT
  • Item # 1WMT4
  • Mfr. Model # 1WMT4
  • Mini Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Standard Port, Connection Type MNPT x MNPT,...More

Ball Valve,Low-Lead Brass,1-1/4,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/4, (MxF)NPTLow-Lead Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J018
  • Mfr. Model # 32J018
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT,...More

Ball Valve,Low-Lead Brass,1-1/4In,FNPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/4In, FNPTLow-Lead Nickel-Plated Brass Inline Ball Valve, FNPT x FNPT
  • Item # 32J006
  • Mfr. Model # 32J006
  • Ball Valve, Body Material Nickel-Plated Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection...More

Brass Ball Valve,Angle,FNPT,1/4 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Angle, FNPT, 1/4 InBrass Angle Ball Valve, FNPT x FNPT
  • Item # 1WMU3
  • Mfr. Model # 1WMU3
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Angle, Standard Port, Connection Type FNPT x FNPT, Pipe...More

Ball Valve,Low-Lead Brass,1-1/2 In,C x C
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1-1/2 In, C x CLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 32J013
  • Mfr. Model # 32J013
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x...More

Brass Ball Valve,FNPT x Press,1 In
  • ULTRAPRESS
  • Brass Ball Valve, FNPT x Press, 1 InBrass Inline Ball Valve, FNPT x Press
  • Item # 36N902
  • Mfr. Model # BA-491B - 100
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x Press, Pipe...More

Bronze Ball Valve,Single Union,FNPT,1 In
  • APOLLO
  • Bronze Ball Valve, Single Union, FNPT, 1 InBronze Inline, Single Union Ball Valve, FNPT x FNPT
  • Item # 1CKH3
  • Mfr. Model # 7030501
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Single Union, Standard Port, Connection Type...More

CS Ball Valve,Inline,SAE,1/2 In
  • DYNAQUIP CONTROLS
  • CS Ball Valve, Inline, SAE, 1/2 InCarbon Steel Inline Ball Valve, SAE x SAE
  • Item # 1AWC6
  • Mfr. Model # VLE2.NK 1/2
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Full Port, Connection Type SAE x SAE,...More

Ball Valve,1 in.,Inline,Brass
  • PARKER
  • Ball Valve, 1 in., Inline, BrassBrass Inline Ball Valve, MNPT x FNPT
  • Item # 20RH20
  • Mfr. Model # XVP501P-16
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type MNPT x FNPT, Pipe...More

SS Ball Valve,Socket,3/4 In
  • SHARPE VALVES
  • SS Ball Valve, Socket, 3/4 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFW4
  • Mfr. Model # "SV39036SW006"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More