Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

80 Results Found that Include 129 Products

Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,FNPT,1-1/2 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 1-1/2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD5
  • Mfr. Model # 94A10701
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1-1/2...More

Bronze Ball Valve,3-Way,FNPT x FNPT,1 In
  • APOLLO
  • Bronze Ball Valve, 3-Way, FNPT x FNPT, 1 InBronze 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1CKG4
  • Mfr. Model # 7060501
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Connection Type FNPT x FNPT x FNPT, Pipe Size 1...More

Brass Ball Valve,Inline,Solder,1-1/2 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 1-1/2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE5
  • Mfr. Model # 94A20701
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1-1/2...More

CS Fire Safe Ball Valve,FNPT,3/4 In
  • APOLLO
  • CS Fire Safe Ball Valve, FNPT, 3/4 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 1CKK7
  • Mfr. Model # 73A10401A
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

ProPress Zero Lead Ball Valve, 1/2"
  • VIEGA ZERO LEAD
  • ProPress Zero Lead Ball Valve, 1/2"Lead-Free Bronze Inline Ball Valve, Press x Press
  • Item # 20XW46
  • Mfr. Model # 2971.1ZL
  • Ball Valve, Body Material Lead-Free Bronze, Ball, Body Style Inline, Connection Type Press x Press, Pipe Size...More

ProPress Ball Valve, 3/4"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 3/4"Bronze/Brass Straight Ball Valve, P x P
  • Item # 33KF35
  • Mfr. Model # 2973
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Connection Type Press x Press, Pipe...More

SS Ball Valve,FNPT,3/4 In
  • SHARPE VALVES
  • SS Ball Valve, FNPT, 3/4 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3CFV2
  • Mfr. Model # "SV39036TE006"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

LL Brass Ball Valve,Inline,FNPT,1-1/4 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, FNPT, 1-1/4 InLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 5EMT1
  • Mfr. Model # UPBA475B 1 1/4
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

LL Brass Ball Valve,Solder,1-1/4 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Solder, 1-1/4 InLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 5EMT7
  • Mfr. Model # UPBA485B 1 1/4
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

LF Bronze Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • LF Bronze Ball Valve, Inline, FNPT, 3/4 InLead-Free Bronze Inline Ball Valve, FNPT x Hose Cap
  • Item # 40D891
  • Mfr. Model # 70LF104HC
  • Ball Valve, Body Material Lead-Free Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x Hose Cap, Pipe...More

LL Bronze Ball Valve,Inline,FNPT,1 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, FNPT, 1 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
  • Item # 5FWA1
  • Mfr. Model # 70LF-105-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

PVC Ball Valve,Union,Socket/FNPT,3/4 In
  • SPEARS
  • PVC Ball Valve, Union, Socket/FNPT, 3/4 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 3ELZ2
  • Mfr. Model # 1829-007
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

SS Ball Valve,FNPT x MNPT,1/4 In
  • GRAINGER APPROVED
  • SS Ball Valve, FNPT x MNPT, 1/4 In316 Stainless Steel Inline Ball Valve, FNPT x MNPT
  • Item # 1PZB6
  • Mfr. Model # 1PZB6
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe...More

Brass Ball Valve,Inline,FNPT x MNPT,1 In
  • PARKER HANNIFIN
  • Brass Ball Valve, Inline, FNPT x MNPT, 1 InBrass Inline Ball Valve, FNPT x MNPT
  • Item # 20K903
  • Mfr. Model # XV501P-16
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1 In.,...More

Brass Ball Valve,Inline,Solder,1-1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, Solder, 1-1/2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1PYP7
  • Mfr. Model # 1PYP7
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1-1/2...More

CS Ball Valve,Inline,FNPT,1/2 In
  • NAVCO
  • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 30C470
  • Mfr. Model # 1/2-S20-CS-316-HL
  • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

PVC BV,Union,Socket/FNPT,1-1/4 In
  • HAYWARD
  • PVC BV, Union, Socket/FNPT, 1-1/4 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4TJC6
  • Mfr. Model # TB1125STE
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

Retrofit Ball Valve,PVC,1 in.,EPDM
  • SPEARS
  • Retrofit Ball Valve, PVC, 1 in., EPDMPVC Inline Retrofit Ball Valve, Socket x FPT
  • Item # 20RK55
  • Mfr. Model # 3629-010
  • Retrofit Ball Valve, Body Material PVC, Ball, Body Style Inline, Connection Type Socket x FPT, Pipe Size 1...More

LF Bronze Ball Valve,Solder,3/4 In
  • APOLLO
  • LF Bronze Ball Valve, Solder, 3/4 InLead-Free Bronze Inline Ball Valve, Solder x Hose Cap
  • Item # 40D908
  • Mfr. Model # 70LF204HC
  • Ball Valve, Body Material Lead-Free Bronze, 2-Piece, Body Style Inline, Connection Type Solder x Hose Cap,...More

Results per page: 16 | 32 | 48