Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

60 Results Found that Include 83 Products 

Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,FNPT,1-1/4 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 1-1/4 In
  • Item # 1CKD4
  • Mfr. Model # 94A10601
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1-1/4...More

Brass Ball Valve,Inline,Solder,1-1/4 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 1-1/4 In
  • Item # 1CKE4
  • Mfr. Model # 94A20601
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1-1/4...More

PVC Ball Valve,Union,Socket/FNPT,1 In
  • HAYWARD
  • PVC Ball Valve, Union, Socket/FNPT, 1 In
  • Item # 4TJF4
  • Mfr. Model # TB1100ST
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

PVC BV,Union,Socket/FNPT,1-1/2 In
  • GRAINGER APPROVED VENDOR
  • PVC BV, Union, Socket/FNPT, 1-1/2 In
  • Item # 4PGA9
  • Mfr. Model # 4PGA9
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

Brass Ball Valve,Inline,Solder,1-1/4 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, Solder, 1-1/4 In
  • Item # 1PYP6
  • Mfr. Model # 1PYP6
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1-1/4...More

CS Ball Valve,Inline,FNPT,1/4 In
  • DYNAQUIP CONTROLS
  • CS Ball Valve, Inline, FNPT, 1/4 In
  • Item # 6CX22
  • Mfr. Model # VAE2.A0 1/4
  • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

LL Bronze Ball Valve,Inline,FNPT,1 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, FNPT, 1 In
  • Item # 5FWA1
  • Mfr. Model # 70LF-105-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

LF Bronze Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • LF Bronze Ball Valve, Inline, FNPT, 3/4 In
  • Item # 40D891
  • Mfr. Model # 70LF104HC
  • Ball Valve, Body Material Lead-Free Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x Hose Cap, Pipe...More

Bronze Ball Valve,FNPT x MNPT,1 In
  • APOLLO
  • Bronze Ball Valve, FNPT x MNPT, 1 In
  • Item # 1MMP5
  • Mfr. Model # 7080501
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1 In.,...More

Brass BV,3-Way,FNPTxMNPT,1 Inx3/4 In
  • GRAINGER APPROVED VENDOR
  • Brass BV, 3-Way, FNPTxMNPT, 1 Inx3/4 In
  • Item # 1PYZ6
  • Mfr. Model # 1PYZ6
  • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Connection Type FNPT x MNPT x MNPT, Pipe Size 1...More

Brass Ball Valve,FNPT x MNPT,1-1/4 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, FNPT x MNPT, 1-1/4 In
  • Item # 1PYT3
  • Mfr. Model # 1PYT3
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1-1/4...More

Poly Ball Valve,Union,FNPT,2 In
  • BANJO
  • Poly Ball Valve, Union, FNPT, 2 In
  • Item # 3ELY9
  • Mfr. Model # SUV200FP
  • Ball Valve, Body Material Polypropylene, 1-Piece, Body Style Inline, Single Union, Connection Type FNPT x...More

CPVC Ball Valve,Inline,Socket,1-1/2 In
  • GRAINGER APPROVED VENDOR
  • CPVC Ball Valve, Inline, Socket, 1-1/2 In
  • Item # 2GJY5
  • Mfr. Model # 2GJY5
  • Ball Valve, Body Material CPVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 1-1/2...More

Brass Ball Valve,Inline,FNPT,1 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, FNPT, 1 In
  • Item # 1PYP2
  • Mfr. Model # 1PYP2
  • Ball Valve with Drain, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

SS Ball Valve,FNPT x MNPT,1/4 In
  • GRAINGER APPROVED VENDOR
  • SS Ball Valve, FNPT x MNPT, 1/4 In
  • Item # 1PZB6
  • Mfr. Model # 1PZB6
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe...More

Bronze Ball Valve,Union,FNPT,3/4 In
  • APOLLO
  • Bronze Ball Valve, Union, FNPT, 3/4 In
  • Item # 1CKH2
  • Mfr. Model # 7030401
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Single Union, Connection Type FNPT x FNPT, Pipe...More

LL Bronze Ball Valve,Press,3/4 In
  • APOLLO
  • LL Bronze Ball Valve, Press, 3/4 In
  • Item # 36N597
  • Mfr. Model # 77WLF10411
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type Press x Press, Tube...More

LL Bronze Ball Valve,Inline,Solder,1 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, Solder, 1 In
  • Item # 5FWA8
  • Mfr. Model # 70LF-205-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

Bronze Ball Valve,Inline,SAE,3/4 In
  • APOLLO
  • Bronze Ball Valve, Inline, SAE, 3/4 In
  • Item # 1CKJ8
  • Mfr. Model # 7790401
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type SAE x SAE, Pipe Size 3/4 In.,...More

Brass Ball Valve,Inline,Solder,1 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, Solder, 1 In
  • Item # 1PYP5
  • Mfr. Model # 1PYP5
  • Ball Valve with Drain, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

Ball Valve,Low-Lead Brass,1-1/4 In,C x C
  • GRAINGER APPROVED VENDOR
  • Ball Valve, Low-Lead Brass, 1-1/4 In, C x C
  • Item # 32J012
  • Mfr. Model # 32J012
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

Toggle Valve,NC,1/4 In,Push In
  • PNEUMADYNE INC
  • Toggle Valve, NC, 1/4 In, Push In
  • Item # 14F280
  • Mfr. Model # F11-30-66
  • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

Results per page: 16 | 32 | 48