Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Shut-Off Valves

53 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Brass Ball Valve,Push to Connect,1 In
  • SHARKBITE
  • Brass Ball Valve, Push to Connect, 1 InBrass Inline Ball Valve, Push to Connect x Push to Connect
  • Item # 19F876
  • Mfr. Model # 22223-0000LF
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Push to Connect x...More

Bronze Ball Valve,3-Way,FNPTxFNPT,3/4 In
  • APOLLO
  • Bronze Ball Valve, 3-Way, FNPTxFNPT, 3/4 InBronze 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1CKG3
  • Mfr. Model # 7060401
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Standard L Port, Connection Type FNPT x FNPT x...More

SS Ball Valve,FNPT,1/2 In
  • SHARPE VALVES
  • SS Ball Valve, FNPT, 1/2 In316 Stainless Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3CFV1
  • Mfr. Model # "SV39036TE004"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

LL Bronze Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, FNPT, 3/4 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
  • Item # 5FWA0
  • Mfr. Model # 70LF-104-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x...More

CS Ball Valve,Inline,FNPT,3/8 In
  • GRAINGER APPROVED
  • CS Ball Valve, Inline, FNPT, 3/8 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 32H965
  • Mfr. Model # 32H965
  • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Toggle Valve,NC,1/4 In Push In
  • PNEUMADYNE INC
  • Toggle Valve, NC, 1/4 In Push InToggle Valve,NC,1/4 In Push In
  • Item # 14F290
  • Mfr. Model # H11-30-66
  • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

Bronze Ball Valve,Inline,Press,1 In
  • APOLLO
  • Bronze Ball Valve, Inline, Press, 1 InBronze Inline Ball Valve, Press x Press
  • Item # 2EEG9
  • Mfr. Model # 77W10501
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

CPVC Ball Valve,Union,Socket/FNPT,1 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Union, Socket/FNPT, 1 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGC6
  • Mfr. Model # 4PGC6
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

Ball Valve,Low-Lead Brass,1 In,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1 In, (MxF)NPTLow-Lead Nickel-Plated Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J023
  • Mfr. Model # 32J023
  • Ball Valve, Body Material Nickel-Plated Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection...More

Ball Valve,T-Handle,Brass,1 In.
  • GRAINGER APPROVED
  • Ball Valve, T-Handle, Brass, 1 In.Brass Inline Ball Valve, FNPT x MNPT
  • Item # 1WMH7
  • Mfr. Model # 1WMH7
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT, Pipe...More

Ball Valve,Cast Red Bronze,1/2in.,2-Way
  • NIBCO
  • Ball Valve, Cast Red Bronze, 1/2in., 2-WayBall Valve,Cast Red Bronze,1/2in.,2-Way
  • Item # 34CY72
  • Mfr. Model # NL950E6
  • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Threaded, Hose...More

LL Brass Ball Valve,Press,1/2 In
  • APOLLO
  • LL Brass Ball Valve, Press, 1/2 InLow-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N590
  • Mfr. Model # 77VLF14301
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

LL Bronze Ball Valve,Solder,3/4 In
  • APOLLO
  • LL Bronze Ball Valve, Solder, 3/4 InLow-Lead Bronze Inline Ball Valve, Solder x Solder
  • Item # 5FWA7
  • Mfr. Model # 70LF-204-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type Solder...More

Brass Ball Valve,Press,3/4 In
  • ULTRAPRESS
  • Brass Ball Valve, Press, 3/4 InBrass Inline Ball Valve, Press x Press
  • Item # 36N874
  • Mfr. Model # BA-481B - 34
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

Toggle Valve,NC,1/8 In,NPT, 2.38 In L
  • PNEUMADYNE INC
  • Toggle Valve, NC, 1/8 In, NPT, 2.38 In LToggle Valve,NC,1/8 In,NPT, 2.38 In L
  • Item # 14F278
  • Mfr. Model # F11-30-14
  • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass,...More

Brass Ball Valve,FNPT x Press,1 In
  • ULTRAPRESS
  • Brass Ball Valve, FNPT x Press, 1 InBrass Inline Ball Valve, FNPT x Press
  • Item # 36N889
  • Mfr. Model # BA-490B - 100
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x Press, Pipe...More

CS Ball Valve,Inline,FNPT,1/2 In
  • SHARPE VALVES
  • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 3CFX5
  • Mfr. Model # "SV39034TE004"
  • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Bronze Ball Valve,Solder,1 In
  • NIBCO
  • Bronze Ball Valve, Solder, 1 InBronze Inline Ball Valve, Solder x Solder
  • Item # 41E345
  • Mfr. Model # S58570 1
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder,...More

SS Ball Valve,Socket,1/2 In
  • SHARPE VALVES
  • SS Ball Valve, Socket, 1/2 In316 Stainless Steel Inline Ball Valve, Socket x Socket
  • Item # 3CFW3
  • Mfr. Model # "SV39036SW004"
  • Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket...More

CPVC Ball Valve,Union,Socket/FNPT,1/2 In
  • HAYWARD
  • CPVC Ball Valve, Union, Socket/FNPT, 1/2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4TJD6
  • Mfr. Model # TB2050STE
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

Toggle Valve,4 Way,Brass
  • PNEUMADYNE INC
  • Toggle Valve, 4 Way, BrassToggle Valve,4 Way,Brass
  • Item # 14F281
  • Mfr. Model # FP45-100-SR
  • Toggle Valve, Valve Design 4-Way, 2 Position, Body Material Aluminum / Brass, Connection Type UNF, Pipe Size...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More