Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

68 Results Found that Include 124 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LL Bronze Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, FNPT, 3/4 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
  • Item # 5FWC5
  • Mfr. Model # 77CLF-104-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

CS Ball Valve,Inline,FNPT,1 In
  • GRAINGER APPROVED
  • CS Ball Valve, Inline, FNPT, 1 InCarbon Steel Inline Ball Valve, FNPT x FNPT
  • Item # 6GD40
  • Mfr. Model # 6GD40
  • Ball Valve, Body Material Carbon Steel, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1...More

Bronze Ball Valve,FNPT X Hose Cap,3/4 In
  • APOLLO
  • Bronze Ball Valve, FNPT X Hose Cap, 3/4 InBronze Inline Ball Valve, FNPT X Hose Cap
  • Item # 5MU27
  • Mfr. Model # 70104HC
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT X Hose Cap,...More

Brass Ball Valve,Inline,FNPT,3/4 In
  • MILWAUKEE VALVE
  • Brass Ball Valve, Inline, FNPT, 3/4 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 3RCE9
  • Mfr. Model # 3/4" BA-475BLL
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

LL Brass Ball Valve,Inline,FNPT,1 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, FNPT, 1 InLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 5EMT0
  • Mfr. Model # UPBA475B 1
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Ball Valve,Low-Lead Brass,1 In,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1 In, (MxF)NPTLow-Lead Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J017
  • Mfr. Model # 32J017
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT,...More

Bronze Ball Valve,FNPT x MNPT,3/4 In
  • APOLLO
  • Bronze Ball Valve, FNPT x MNPT, 3/4 InBronze Inline Ball Valve, FNPT x MNPT
  • Item # 1MMP4
  • Mfr. Model # 7080401
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x MNPT,...More

LL Brass Ball Valve,Inline,Solder,1 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, Solder, 1 InLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 5EMT6
  • Mfr. Model # UPBA485B 1
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x...More

Brass Ball Valve,MNPT x Barb,3/8 In
  • WATERSAVER FAUCET COMPANY
  • Brass Ball Valve, MNPT x Barb, 3/8 InBrass Ball Valve,MNPT x Barb,3/8 In
  • Item # 2DCJ2
  • Mfr. Model # L4100
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type MNPT x Barb, Pipe Size 3/8 In.,...More

Brass Ball Valve,Inline,MNPT,3/8 In
  • CHICAGO FAUCETS
  • Brass Ball Valve, Inline, MNPT, 3/8 InBrass Inline Ball Valve, MNPT x MNPT
  • Item # 6XAF6
  • Mfr. Model # 909-AGVCP
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type MNPT x MNPT, Pipe Size 3/8 In.,...More

LL Brass Ball Valve,Press,3/4 In
  • APOLLO
  • LL Brass Ball Valve, Press, 3/4 InLow-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N582
  • Mfr. Model # 77VLF10401
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

Bronze Ball Valve,Inline,Press,3/4 In
  • APOLLO
  • Bronze Ball Valve, Inline, Press, 3/4 InBronze Inline Ball Valve, Press x Press
  • Item # 2EEG8
  • Mfr. Model # 77W10401
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

Ball Valve,1/4 in.,3-Way,Brass
  • GRAINGER APPROVED
  • Ball Valve, 1/4 in., 3-Way, BrassBrass 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 20RH40
  • Mfr. Model # XV533P-4
  • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Full Port, Connection Type FNPT x FNPT x FNPT,...More

Brass Ball Valve,FNPT x Press,1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, FNPT x Press, 1/2 InBrass Inline Ball Valve, FNPT x Press
  • Item # 36N899
  • Mfr. Model # BA-491B - 12
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x Press, Pipe...More

125 psig, Gas Cock FNPT x FNPT Connection Type, 1"
125 psig, Gas Cock FNPT x FNPT Connection Type, 1"
Truck Valve,5/8 In Hose ID,3/8 In MNPT
  • EATON WEATHERHEAD
  • Truck Valve, 5/8 In Hose ID, 3/8 In MNPTTruck Valve,5/8 In Hose ID,3/8 In MNPT
  • Item # 1VRC2
  • Mfr. Model # 7504
  • Truck Valve, Hose Inside Dia. (In.) 5/8, Pipe Size 3/8 In., Hose x Threaded Connection, Max. Pressure (PSI)...More

ProPress Ball Valve, 1/2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 1/2" x 1/2"Bronze/Brass Straight Ball Valve, P x FPT
  • Item # 33KF40
  • Mfr. Model # 2973.1
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

Ball Valve,Cast Red Bronze,3/4in.,2-Way
  • NIBCO
  • Ball Valve, Cast Red Bronze, 3/4in., 2-WayBall Valve,Cast Red Bronze,3/4in.,2-Way
  • Item # 34CY73
  • Mfr. Model # NJ830L8
  • Ball Valve, Body Material Cast Red Bronze, Ball, Body Style 2-Way, Full Port, Connection Type Solder, Hose...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More