Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Shut-Off Valves

83 Results Found that Include 142 Products

Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,FNPT,1 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 1 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD3
  • Mfr. Model # 94A10501
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1 In.,...More

Brass Ball Valve,Push to Connect,3/4 In
  • SHARKBITE
  • Brass Ball Valve, Push to Connect, 3/4 InBrass Inline Ball Valve, Push to Connect x Push to Connect
  • Item # 19F857
  • Mfr. Model # 22185-0000LF
  • Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Connection Type Push to Connect x Push to...More

ProPress Ball Valve, 1/2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 1/2"Bronze/Brass Straight Ball Valve, P x P
  • Item # 33KF34
  • Mfr. Model # 2973
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Connection Type Press x Press, Pipe...More

Ball Valve,Brass,2-Piece,NPT x NPT
  • APOLLO
  • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
  • Item # 20RE10
  • Mfr. Model # 94ALF-105-01A
  • Ball Valve, Body Material Brass, 2-Piece, Connection Type NPT x NPT, Pipe Size 1 In., Tube Size 1 In., Hose...More

Bronze Ball Valve,Inline,Solder,3/4 In
  • APOLLO
  • Bronze Ball Valve, Inline, Solder, 3/4 InBronze Inline Ball Valve, Solder x Solder
  • Item # 1CLC1
  • Mfr. Model # 77C20427
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 3/4...More

LL Bronze Ball Valve,Press,1/2 In
  • APOLLO
  • LL Bronze Ball Valve, Press, 1/2 InLow-Lead Bronze Inline Ball Valve, Press x Press
  • Item # 36N567
  • Mfr. Model # 77WLF10301
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type Press x Press, Tube...More

Bronze Gas Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • Bronze Gas Ball Valve, Inline, FNPT, 3/4 InBronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKH8
  • Mfr. Model # 8010401
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 3/4...More

Bronze Ball Valve,Inline,Press,1/2 In
  • APOLLO
  • Bronze Ball Valve, Inline, Press, 1/2 InBronze Inline Ball Valve, Press x Press
  • Item # 2EEG7
  • Mfr. Model # 77W10301
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type Press x Press, Pipe Size 1/2...More

PVC Ball Valve,Inline,Socket,2 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Inline, Socket, 2 InPVC Inline Ball Valve, Socket x Socket
  • Item # 32H953
  • Mfr. Model # 32H953
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 2 In.,...More

Ball Valve,Low-Lead Brass,1In,FNPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1In, FNPTLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 32H998
  • Mfr. Model # 32H998
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

Ball Valve,Low-Lead Brass,1 In,C x C
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1 In, C x CLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 32J011
  • Mfr. Model # 32J011
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

PVC Ball Valve,Inline,FNPT,2 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Inline, FNPT, 2 InPVC Inline Ball Valve, FNPT x FNPT
  • Item # 32H959
  • Mfr. Model # 32H959
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 2 In., Max....More

CP Brass Ball Valve,FNPT x MNPT,1 In
  • GRAINGER APPROVED
  • CP Brass Ball Valve, FNPT x MNPT, 1 InChrome-Plated Brass Inline Ball Valve, FNPT x MNPT
  • Item # 1PYX5
  • Mfr. Model # 1PYX5
  • Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe...More

Gas Cock,FNPT,Size 3/4 In.,2-5/16 In. L
  • APOLLO
  • Gas Cock, FNPT, Size 3/4 In., 2-5/16 In. LGas Cock, Lever Handle
  • Item # 2EEY4
  • Mfr. Model # 5240401
  • Gas Cock, Connection Type FNPT x FNPT, Pipe Size 3/4 In. x 3/4 In., Overall Length 2-5/16 In., Handle Type...More

Bronze Ball Valve,Union,FNPT,1/2 In
  • APOLLO
  • Bronze Ball Valve, Union, FNPT, 1/2 InBronze Inline, Single Union Ball Valve, FNPT x FNPT
  • Item # 1CKH1
  • Mfr. Model # 7030301
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Single Union, Connection Type FNPT x FNPT, Pipe...More

Supply Stop,Quarter Turn,125 psi,1/2 in.
  • GRAINGER APPROVED
  • Supply Stop, Quarter Turn, 125 psi, 1/2 in.Quarter-Turn Supply Stop
  • Item # 29PC01
  • Mfr. Model # 29PC01
  • Quarter-Turn Supply Stop, Angle Body Style, Finish Brushed Nickel, Inlet Size 1/2 In., Inlet Type NPT, Outlet...More

CPVC Ball Valve,Inline,Socket,1-1/4 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Inline, Socket, 1-1/4 InCPVC Inline Ball Valve, Socket x Socket
  • Item # 2GJY4
  • Mfr. Model # 2GJY4
  • Ball Valve, Body Material CPVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 1-1/4...More

Results per page: 16 | 32 | 48