Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Shut-Off Valves

78 Results Found that Include 132 Products 

Results per page: 16 | 32 | 48
Brass Ball Valve,Push to Connect,3/4 In
  • SHARKBITE
  • Brass Ball Valve, Push to Connect, 3/4 In
  • Item # 19F857
  • Mfr. Model # 22185-0000LF
  • Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Connection Type Push to Connect x Push to...More

Brass Ball Valve,Inline,Solder,1 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 1 In
  • Item # 1CKE3
  • Mfr. Model # 94A20501
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1...More

SS Ball Valve,FNPT,3/8 In
  • GRAINGER APPROVED VENDOR
  • SS Ball Valve, FNPT, 3/8 In
  • Item # 1WMZ2
  • Mfr. Model # 1WMZ2
  • Ball Valve, Body Material 316 Stainless Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

Brass Ball Valve,Inline,Solder,1 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, Solder, 1 In
  • Item # 6GD28
  • Mfr. Model # 6GD28
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1...More

CS Ball Valve,Inline,FNPT,3/4 In
  • GRAINGER APPROVED VENDOR
  • CS Ball Valve, Inline, FNPT, 3/4 In
  • Item # 6GD39
  • Mfr. Model # 6GD39
  • Ball Valve, Body Material Carbon Steel, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

Bronze Ball Valve,Inline,Press,1/2 In
  • APOLLO
  • Bronze Ball Valve, Inline, Press, 1/2 In
  • Item # 2EEG7
  • Mfr. Model # 77W10301
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type Press x Press, Pipe Size 1/2...More

PVC Ball Valve,Union,Socket/FNPT,1/2 In
  • GF PIPING SYSTEMS
  • PVC Ball Valve, Union, Socket/FNPT, 1/2 In
  • Item # 1CMC3
  • Mfr. Model # 161375002
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

PVC Ball Valve,Union,Socket/FNPT,1/2 In
  • HAYWARD
  • PVC Ball Valve, Union, Socket/FNPT, 1/2 In
  • Item # 4TJC3
  • Mfr. Model # TB1050STE
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

PVC Ball Valve,Inline,Socket,2 In
  • FLO-CONTROL BY NDS
  • PVC Ball Valve, Inline, Socket, 2 In
  • Item # 3TFG4
  • Mfr. Model # EBVG-2000-S
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 2 In.,...More

CP Brass Ball Valve,FNPT x MNPT,1 In
  • GRAINGER APPROVED VENDOR
  • CP Brass Ball Valve, FNPT x MNPT, 1 In
  • Item # 1PYX5
  • Mfr. Model # 1PYX5
  • Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe...More

Brass Ball Valve,Inline,FNPT x MNPT,1 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, FNPT x MNPT, 1 In
  • Item # 6GD25
  • Mfr. Model # 6GD25
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1 In.,...More

PVC Ball Valve,Inline,FNPT,2 In
  • FLO-CONTROL BY NDS
  • PVC Ball Valve, Inline, FNPT, 2 In
  • Item # 3TFG5
  • Mfr. Model # EBVG-2000-T
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 2 In., Max....More

Bronze BV,FNPTxHose Cap,1/2 Inx3/4 In
  • APOLLO
  • Bronze BV, FNPTxHose Cap, 1/2 Inx3/4 In
  • Item # 5MU26
  • Mfr. Model # 70103HC
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type FNPT X Hose Cap, Pipe Size 1/2...More

LL Brass Ball Valve,Inline,PEX,1 In
  • ZURN PEX
  • LL Brass Ball Valve, Inline, PEX, 1 In
  • Item # 10A616
  • Mfr. Model # QQBV55GX
  • Ball Valve, Body Material Low-Lead Brass, 1-Piece, Body Style Inline, Connection Type PEX x PEX, Hose I.D. 1...More

Drain Cock,Brass,MNPT,1/4 In
  • GRAINGER APPROVED VENDOR
  • Drain Cock, Brass, MNPT, 1/4 In
  • Item # 1VPZ2
  • Mfr. Model # W153310
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/4 In., Hose Inside Dia. 3/8 In., Overall...More

Ball Valve,T-Handle,Brass,3/4 In.
  • GRAINGER APPROVED VENDOR
  • Ball Valve, T-Handle, Brass, 3/4 In.
  • Item # 1WMH6
  • Mfr. Model # 1WMH6
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 3/4 In.,...More

Air Cock,MNPT x FNPT,Size 1/4 In.
  • APOLLO
  • Air Cock, MNPT x FNPT, Size 1/4 In.
  • Item # 2GMW4
  • Mfr. Model # 4310101
  • Steam Cock, Connection Type MNPT x FNPT, Pipe Size 1/4 In., Hose Inside Dia. None, Max. Pressure 100 swp,...More

Brass Ball Valve,Inline,FNPT,3/4 In
  • GRAINGER APPROVED VENDOR
  • Brass Ball Valve, Inline, FNPT, 3/4 In
  • Item # 1PYP1
  • Mfr. Model # 1PYP1
  • Ball Valve with Drain, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe...More

CPVC Ball Valve,Inline,Socket,1-1/4 In
  • GRAINGER APPROVED VENDOR
  • CPVC Ball Valve, Inline, Socket, 1-1/4 In
  • Item # 2GJY4
  • Mfr. Model # 2GJY4
  • Ball Valve, Body Material CPVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 1-1/4...More

Results per page: 16 | 32 | 48