Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

89 Results Found that Include 174 Products

Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,FNPT,3/4 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 3/4 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD2
  • Mfr. Model # 94A10401
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Brass Ball Valve,Push to Connect,1/2 In
  • SHARKBITE
  • Brass Ball Valve, Push to Connect, 1/2 InBrass Inline Ball Valve, Push to Connect x Push to Connect
  • Item # 19F862
  • Mfr. Model # 22222-0000LF
  • Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type Push to Connect x...More

Nylon Mini Ball Valve,TubexTube,1/4 In
  • LEGRIS
  • Nylon Mini Ball Valve, TubexTube, 1/4 InGlass-Filled Nylon Inline Mini Ball Valve, Tube x Tube
  • Item # 1PGB3
  • Mfr. Model # 7913 56 00
  • Mini Ball Valve, Body Material Glass-Filled Nylon, 1-Piece, Body Style Inline, Full Port, Connection Type...More

Brass Ball Valve,Inline,Solder,3/4 In
  • MILWAUKEE VALVE
  • Brass Ball Valve, Inline, Solder, 3/4 InBrass Inline Ball Valve, Solder x Solder
  • Item # 3RCJ7
  • Mfr. Model # 3/4" BA-485BMS
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

LL Brass Ball Valve,Inline,FNPT,3/4 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, FNPT, 3/4 InLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 5EMR9
  • Mfr. Model # UPBA475B 3/4
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Toggle Valve,NC,Brass,3 Way
  • PNEUMADYNE INC
  • Toggle Valve, NC, Brass, 3 WayToggle Valve,NC,Brass,3 Way
  • Item # 14F283
  • Mfr. Model # C030103
  • Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Brass, Connection Type...More

Supply Stop,Quarter Turn,125 psi,1/2 in.
  • GRAINGER APPROVED
  • Supply Stop, Quarter Turn, 125 psi, 1/2 in.Quarter-Turn Supply Stop
  • Item # 29PA98
  • Mfr. Model # 29PA98
  • Quarter-Turn Supply Stop, Angle Body Style, Finish Brushed Nickel, Inlet Size 1/2 In., Inlet Type NPT, Outlet...More

Ball Valve,Brass,1/2 In NPT F x F
  • GRAINGER APPROVED
  • Ball Valve, Brass, 1/2 In NPT F x FBall Valve,Brass,1/2 In NPT F x F
  • Item # 1PYY8
  • Mfr. Model # 1PYY8
  • Combination Strainer/Ball Valve, Connection Type FNPT x FNPT, Pipe Size 1/2 In., Body Material Forged Brass,...More

CPVC Ball Valve,Inline,Socket,1 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Inline, Socket, 1 InCPVC Inline Ball Valve, Socket x Socket
  • Item # 2GJY3
  • Mfr. Model # 2GJY3
  • Ball Valve, Body Material CPVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

Ball Valve,Low-Lead Brass,3/4In,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 3/4In, (MxF)NPTLow-Lead Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J016
  • Mfr. Model # 32J016
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT,...More

CPVC Ball Valve,Union,Socket/FNPT,1/2 In
  • GRAINGER APPROVED
  • CPVC Ball Valve, Union, Socket/FNPT, 1/2 InCPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGC4
  • Mfr. Model # 4PGC4
  • Ball Valve, Body Material CPVC, 2-Piece, Body Style Inline, True Union, Full Port, Connection Type...More

CP Brass Ball Valve,Inline,FNPT,3/4 In
  • GRAINGER APPROVED
  • CP Brass Ball Valve, Inline, FNPT, 3/4 InChrome-Plated Brass Inline Ball Valve, FNPT x FNPT
  • Item # 1PYV2
  • Mfr. Model # 1PYV2
  • Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

Brass Ball Valve,FNPT x MNPT,1/2 In
  • PARKER HANNIFIN
  • Brass Ball Valve, FNPT x MNPT, 1/2 InBrass Inline Ball Valve, FNPT x MNPT
  • Item # 20K901
  • Mfr. Model # XV501P-8
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1/2 In.,...More

LL Brass Ball Valve,Inline,Solder,3/4 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, Solder, 3/4 InLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 5EMT5
  • Mfr. Model # UPBA485B 3/4
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x...More

PVC Ball Valve,Inline,Socket,1-1/2 In
  • FLO-CONTROL BY NDS
  • PVC Ball Valve, Inline, Socket, 1-1/2 InPVC Inline Ball Valve, Socket x Socket
  • Item # 3TFG2
  • Mfr. Model # EBVG-1500-S
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

Poly Ball Valve,Union,FNPT,1 In
  • BANJO
  • Poly Ball Valve, Union, FNPT, 1 InPolypropylene Inline, Single Union Ball Valve, FNPT x FNPT
  • Item # 3ELY6
  • Mfr. Model # SUV100FP
  • Ball Valve, Body Material Polypropylene, 1-Piece, Body Style Inline, Single Union, Full Port, Connection Type...More

Bronze Gas Ball Valve,Inline,FNPT,1/2 In
  • APOLLO
  • Bronze Gas Ball Valve, Inline, FNPT, 1/2 InBronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKH7
  • Mfr. Model # 8010301
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

Results per page: 16 | 32 | 48