Skip Content

Filter Results By

Applied Filters Clear All

Shut-Off Valves

96 Results Found that Include 207 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LL Brass Ball Valve,Inline,Solder,1/2 In
  • MILWAUKEE VALVE
  • LL Brass Ball Valve, Inline, Solder, 1/2 InLow-Lead Brass Inline Ball Valve, Solder x Solder
  • Item # 5EMT4
  • Mfr. Model # UPBA485B 1/2
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x...More

Ball Valve,Low-Lead Brass,3/4 In,FNPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 3/4 In, FNPTLow-Lead Brass Inline Ball Valve, FNPT x FNPT
  • Item # 32H997
  • Mfr. Model # 32H997
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Ground Plug Shutoff Cock Valve,1/4 In
  • PARKER HANNIFIN
  • Ground Plug Shutoff Cock Valve, 1/4 InGround Plug Shutoff Cock Valve,1/4 In
  • Item # 21VL68
  • Mfr. Model # V402P-4-4
  • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/4, Female Thread (In.) 1/4Threaded ConnectionMax....More

Bleed Valve,1/8 In,NPT
  • PNEUMADYNE INC
  • Bleed Valve, 1/8 In, NPTBleed Valve,1/8 In,NPT
  • Item # 14F304
  • Mfr. Model # PBV-2
  • Bleed Valve, Body Material Brass with Electroless Nickel, Connection Type NPT, Pipe Size 1/8, Max. Pressure...More

Ball Valve,Brass,2-Piece,NPT x NPT
  • APOLLO
  • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
  • Item # 20RE08
  • Mfr. Model # 94ALF-103-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type NPT x NPT, Pipe Size 1/2 In., Tube Size...More

Brass Ball Valve,Inline,Solder,3/4 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 3/4 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE2
  • Mfr. Model # 94A20401
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

Adapter,3/8 In,3/8 In Tube OD,150 psi
  • JOHN GUEST
  • Adapter, 3/8 In, 3/8 In Tube OD, 150 psiAdapter,3/8 In,3/8 In Tube OD,150 psi
  • Item # 3DXW3
  • Mfr. Model # ASVPP2
  • Stop Valve Adapter, Body Material Polypropylene/Nickel Brass, Connection Type Male Compression x Female...More

NP Brass Mini Ball Valve,FNPT,1/2 In
Bronze Ball Valve,Inline,FNPT,1/2 In
  • NIBCO
  • Bronze Ball Valve, Inline, FNPT, 1/2 InBronze Inline Ball Valve, FNPT x FNPT
  • Item # 41E351
  • Mfr. Model # T58570 1/2
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

Ball Valve,Low-Lead Brass,1/2In,(MxF)NPT
  • GRAINGER APPROVED
  • Ball Valve, Low-Lead Brass, 1/2In, (MxF)NPTLow-Lead Brass Inline Ball Valve, FNPT x MNPT
  • Item # 32J015
  • Mfr. Model # 32J015
  • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x MNPT,...More

Brass Ball Valve,Inline,FNPT,1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, FNPT, 1/2 InBrass Inline Ball Valve with Drain, FNPT x FNPT
  • Item # 1PYN9
  • Mfr. Model # 1PYN9
  • Ball Valve with Drain, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

CP Brass Ball Valve,FNPT x MNPT,3/4 In
  • GRAINGER APPROVED
  • CP Brass Ball Valve, FNPT x MNPT, 3/4 InChrome-Plated Brass Inline Ball Valve, FNPT x MNPT
  • Item # 1PYX4
  • Mfr. Model # 1PYX4
  • Ball Valve, Body Material Chrome-Plated Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

1/4-Turn Stop,3-Way,5/8 Inx3/8 In
  • KISSLER & CO
  • 1/4-Turn Stop, 3-Way, 5/8 Inx3/8 InQuarter-Turn Supply Stop
  • Item # 4EEU6
  • Mfr. Model # 88-9315
  • Quarter-Turn Supply Stop, 3-Way Body Style, Finish Chrome Plated, Inlet Size 5/8 In., Inlet Type Compression,...More

Drain Cock,Brass,MNPT,1/4 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/4 InDrain Cock,Brass,MNPT,1/4 In
  • Item # 1VPY4
  • Mfr. Model # 120
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/4 In., Hose Inside Dia. 3/8 In., Overall...More

Brass Mini Ball Valve,FNPTxMNPT,1/2 In
PVC Ball Valve,Inline,FNPT,1-1/2 In
  • NDS
  • PVC Ball Valve, Inline, FNPT, 1-1/2 InPVC Inline Ball Valve, FNPT x FNPT
  • Item # 3TFE9
  • Mfr. Model # EBV-1500-T
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe Size...More

Mini Ball Valve,1/2in.Pipe,450 psi CWP
  • GRAINGER APPROVED
  • Mini Ball Valve, 1/2in.Pipe, 450 psi CWPLead-Free Brass Inline Mini Ball Valve, FNPT X MNPT
  • Item # 38EF99
  • Mfr. Model # CMV-50NL
  • Mini Ball Valve, Body Material Lead-Free Brass, 1-Piece, Body Style Inline, Standard Port, Connection Type...More

Drain Cock Shutoff Valve,1/4 In
  • PARKER HANNIFIN
  • Drain Cock Shutoff Valve, 1/4 InDrain Cock Shutoff Valve,1/4 In
  • Item # 21VL66
  • Mfr. Model # DC601-4
  • Drain Cock Shutoff Valve, Male Thread (In.) 1/4Threaded ConnectionMax. Pressure (PSI) 30, Temp. Range (F) 32...More

Ground Plug Shutoff Cock Valve,1/8 In
  • PARKER HANNIFIN
  • Ground Plug Shutoff Cock Valve, 1/8 InGround Plug Shutoff Cock Valve,1/8 In
  • Item # 21VL67
  • Mfr. Model # V402P-2-2
  • Ground Plug Shutoff Cock Valve, Male Thread (In.) 1/8, Female Thread (In.) 1/8Threaded ConnectionMax....More

Angle Stop Valve,1/2in.x1/4in.,200psi
  • SHARKBITE
  • Angle Stop Valve, 1/2in.x1/4in., 200psiAngle Stop Valve,1/2in.x1/4in.,200psi
  • Item # 31LC72
  • Mfr. Model # 23336-0000LF
  • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 1/2 In., Inlet Type Push Fit, Outlet Size 1/4...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More