Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Shut-Off Valves

114 Results Found that Include 255 Products

Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,Solder,1/2 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 1/2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE1
  • Mfr. Model # 94A20301
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1/2...More

Brass Ball Valve,FNPT x MNPT,1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, FNPT x MNPT, 1/2 InBrass Inline Mini Ball Valve, FNPT x MNPT
  • Item # 1PZB5
  • Mfr. Model # 1PZB5
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1/2...More

Multi-Turn Stop,1/2 In PF x 1/2 In PF
  • JOHN GUEST
  • Multi-Turn Stop, 1/2 In PF x 1/2 In PFMulti-Turn Supply Stop
  • Item # 3ZLH1
  • Mfr. Model # PISV0416S
  • Multi-Turn Supply Stop, Straight Body Style, Inlet Size 1/2 In., Inlet Type Push Fit, Outlet Size 1/2 In.,...More

Brass Ball Valve,Inline,Solder,1/2 In
  • GRAINGER APPROVED
  • Brass Ball Valve, Inline, Solder, 1/2 InBrass Inline Ball Valve, Solder x Solder
  • Item # 6GD26
  • Mfr. Model # 6GD26
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1/2...More

Mini Ball Valve,1/4 In,FNPT x FNPT
  • PARKER HANNIFIN
  • Mini Ball Valve, 1/4 In, FNPT x FNPTBrass Inline Mini Ball Valve, FNPT x FNPT
  • Item # 21VL81
  • Mfr. Model # MV709-4
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 1/4...More

Mini Ball Valve,1/4 In,MNPT x FNPT
  • PARKER HANNIFIN
  • Mini Ball Valve, 1/4 In, MNPT x FNPTBrass Inline Mini Ball Valve, MNPT x FNPT
  • Item # 21VL79
  • Mfr. Model # MV708-4
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Connection Type MNPT x FNPT, Pipe Size 1/4...More

PVC Ball Valve,Union,Socket/FNPT,1/2 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Union, Socket/FNPT, 1/2 InPVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT
  • Item # 4PGA5
  • Mfr. Model # 4PGA5
  • Ball Valve, Body Material PVC, 2-Piece, Body Style Inline, True Union, Connection Type Socket/FNPT x...More

Drain Cock,Brass,MNPT,1/2 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/2 InDrain Cock,Brass,MNPT,1/2 In
  • Item # 6D912
  • Mfr. Model # 6D912
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 1/2 In., Overall Height 1-1/2 In., Max....More

LL Brass Ball Valve,Inline,PEX,1/2 In
  • ZURN PEX
  • LL Brass Ball Valve, Inline, PEX, 1/2 InLL Brass Ball Valve,Inline,PEX,1/2 In
  • Item # 10A614
  • Mfr. Model # QQBV33GX
  • Ball Valve, Body Material Stainless Steel, 1-Piece, Body Style Inline, Connection Type PEX x PEX, Hose I.D....More

Bronze Ball Valve,Inline,Solder,1/2 In
  • APOLLO
  • Bronze Ball Valve, Inline, Solder, 1/2 InBronze Inline Ball Valve, Solder x Solder
  • Item # 2EEH4
  • Mfr. Model # 7020301
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 1/2...More

PVC Ball Valve,Inline,Socket,1 In
  • GRAINGER APPROVED
  • PVC Ball Valve, Inline, Socket, 1 InPVC Inline Ball Valve, Socket x Socket
  • Item # 32H950
  • Mfr. Model # 32H950
  • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Connection Type Socket x Socket, Pipe Size 1 In.,...More

Results per page: 16 | 32 | 48