Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Shut-Off Valves

72 Results Found that Include 143 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Angle Stop Valve,3/8in.Compx1/2in.FIP
  • KISSLER & CO
  • Angle Stop Valve, 3/8in.Compx1/2in.FIPAngle Stop Valve,3/8in.Compx1/2in.FIP
  • Item # 31XJ70
  • Mfr. Model # 88-9205
  • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 3/8 In., Inlet Type Compression, Outlet Size...More

Mini Ball Valve,1/8 In,FNPT x FNPT
  • PARKER HANNIFIN
  • Mini Ball Valve, 1/8 In, FNPT x FNPTBrass Inline Mini Ball Valve, FNPT x FNPT
  • Item # 21VL80
  • Mfr. Model # MV709-2
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

Nylon Ball Valve,Tube x Tube,1/4 In
  • PARKER
  • Nylon Ball Valve, Tube x Tube, 1/4 InNylon Inline Ball Valve, Tube x Tube
  • Item # 5UMU8
  • Mfr. Model # LFPP4VUC4
  • Ball Valve, Body Material Nylon, 1-Piece, Body Style Inline, Full Port, Connection Type Tube x Tube, Tube...More

Ball Valve,Brass,Full Port,1/4 in.
  • GRAINGER APPROVED
  • Ball Valve, Brass, Full Port, 1/4 in.Brass Full Port Ball Valve, FPT x FPT
  • Item # 30UN18
  • Mfr. Model # 107-401NL
  • Ball Valve, Body Material Brass, Ball, Body Style Full Port, Full Port, Connection Type FPT x FPT, Pipe Size...More

1/4-Turn Stop,Angle,3/8 Inx3/8 In
  • GRAINGER APPROVED
  • 1/4-Turn Stop, Angle, 3/8 Inx3/8 InQuarter-Turn Supply Stop
  • Item # 5LYF0
  • Mfr. Model # 29-1001LF
  • Quarter-Turn Supply Stop, Angle Body Style, Finish Chrome Plated, Inlet Size 3/8 In., Inlet Type FNPT, Outlet...More

Drain Cock,Brass,MNPT,1/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 1/8 InDrain Cock,Brass,MNPT,1/8 In
  • Item # 1VPX6
  • Mfr. Model # 130
  • Drain Cock, Seat Position Internal, Body Material Brass, Pipe Size 1/8 In., Overall Height 1-5/32 In., Max....More

Mini Ball Valve,1/8 In,MNPT x FNPT
  • PARKER HANNIFIN
  • Mini Ball Valve, 1/8 In, MNPT x FNPTBrass Inline Mini Ball Valve, MNPT x FNPT
  • Item # 21VL78
  • Mfr. Model # MV708-2
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type MNPT x FNPT,...More

Drain Cock Ball Valve,Brass,1/4 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 1/4 InDrain Cock Ball Valve,Brass,1/4 In
  • Item # 21VL72
  • Mfr. Model # DC603-4
  • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

Bib Drain Ball Valve,Brass,1/4 In
  • PARKER HANNIFIN
  • Bib Drain Ball Valve, Brass, 1/4 InBib Drain Ball Valve,Brass,1/4 In
  • Item # 21VL77
  • Mfr. Model # DC607-4
  • Bib Drain Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 1/4...More

Drain Cock Ball Valve,Brass,3/8 In
  • PARKER HANNIFIN
  • Drain Cock Ball Valve, Brass, 3/8 InDrain Cock Ball Valve,Brass,3/8 In
  • Item # 21VL73
  • Mfr. Model # DC603-6
  • Drain Cock Ball Valve, Seat Position Internal, Body Material Brass, Connection Type Threaded, Pipe Size 3/8...More

Plastic Ball Valve,PEX x FNPT,1/2 In
  • ZURN PEX
  • Plastic Ball Valve, PEX x FNPT, 1/2 InPlastic Ball Valve,PEX x FNPT,1/2 In
  • Item # 10A617
  • Mfr. Model # QPBV3X
  • Ball Valve, Body Material Plastic, 1-Piece, Body Style Inline, Connection Type PEX x FNPT, Pipe Size 1/2 In.,...More

Multi-Turn Stop,1/4 In PF x 1/4 In PF
  • PROLINE SERIES
  • Multi-Turn Stop, 1/4 In PF x 1/4 In PFMulti-Turn Stop,1/4 In PF x 1/4 In PF
  • Item # 18F339
  • Mfr. Model # 644-100
  • Multi-Turn Supply Stop, Straight Body Style, Inlet Size 1/4 In., Inlet Type Push Fit, Outlet Size 1/4 In.,...More

Drain Cock,Brass,MNPT,3/8 In
  • ANDERSON METALS
  • Drain Cock, Brass, MNPT, 3/8 InDrain Cock,Brass,MNPT,3/8 In
  • Item # 6D911
  • Mfr. Model # 6D911
  • Drain Cock, Seat Position External, Body Material Brass, Pipe Size 3/8 In., Overall Height 1-5/16 In., Max....More

Mini Ball Valve,1/4in.Pipe,600 psi CWP
  • GRAINGER APPROVED
  • Mini Ball Valve, 1/4in.Pipe, 600 psi CWPMini Ball Valve,1/4in.Pipe,600 psi CWP
  • Item # 38EG06
  • Mfr. Model # DCMV-25
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT X MNPT,...More

Mini Ball Valve,FNPTXMNPT,1/4inPipe,Full
  • GRAINGER APPROVED
  • Mini Ball Valve, FNPTXMNPT, 1/4inPipe, FullMini Ball Valve,FNPTXMNPT,1/4inPipe,Full
  • Item # 38EF89
  • Mfr. Model # CMV-25
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type FNPT X MNPT,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More